Skip Content

Filtration

5 results found that include 5 products

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • 10" Y Strainer, Flanged, 3/64" Mesh, 26" Len
    10" Y Strainer, Flanged, 3/64" Mesh, 26" Len
    • KECKLEY
    • Item # 45AL36
    • Mfr. Model # 102RFY-CS045P34-GBI-SA7
    • Y Strainer, Pipe Size 10 In., Connection Type Flanged, Housing Material Carbon Steel, Max. Pressure 285 psi @...More

    • Category : Y Strainers
  • 12" Basket Strainer, Flanged, 1/8" Mesh, 31"
    12" Basket Strainer, Flanged, 1/8" Mesh, 31"
    • KECKLEY
    • Item # 45AK76
    • Mfr. Model # 121FFS-CI125P34-FBI-GFV
    • Basket Strainer, Pipe Size 12 In., Connection Type Flanged, Housing Material Cast Iron, Max. Pressure 400 psi...More

    • Category : Y Strainers
  • Basket Strainer,304 SS,4",Flanged,Viton
    Basket Strainer,304 SS,4",Flanged,Viton
    • MUELLER STEAM SPECIALTY
    • Item # 3NXG5
    • Mfr. Model # 4 125F SS
    • Basket Strainer, Pipe Size 4 In., Flanged Connection Type, Max. Fluid Temp. 100 Degrees F, Length 15 In.,...More

    • Category : Basket Strainers
  • 1-1/2" Duplex Strainer, Flanged, .062" Mesh, 12"&
    1-1/2" Duplex Strainer, Flanged, .062" Mesh, 12"&
    • WATTS
    • Item # 3NXJ6
    • Mfr. Model # 11/2 792F-HH SS Duplex Strainer Flgd
    • Duplex Strainer, Pipe Size 1-1/2 In., Connection Type Flanged, Housing Material Stainless Steel, Max....More

    • Category : Y Strainers
  • 15" x 12" x 18" Hand Held Mini Style Fi
    Oil Filter Cart
    • TRICO
    • Item # 12H997
    • Mfr. Model # 36971
    • Hand Held Mini Style Filter Cart, Max. Operating Temp. (F) 110, Filter Rating (Microns) 10, Voltage 115, 10...More

    • Category : Hydraulic and Oil Filtration Systems
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More