Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Filtration

30 Results Found that Include 31 Products

Results per page:  16 | 32 | 48
Reverse Osmosis System, Includes: Reverse Osmosis Assembly,
Multi Cartridge Water Filter Housing, 304 Stainless Steel,
Single Cartridge Filter Housing, Brushed 304 Stainless Steel,&#x
1-1/4" Simplex Strainer, Socket/Threaded, 1/8" Me
3" Y Strainer, Threaded, 1/32" Mesh, PVC
Filter Bag Magnet, Size 2
2-1/2" Y Strainer, Flanged, 3/64" Mesh, 9-3/
3" Y Strainer, Sweat, 3/64" Mesh, 11-3/4"&#x
3" Y Strainer, Threaded, 3/64" Mesh, 10-1/8"
2-1/2" Basket Strainer, Threaded, 1/16" Mesh, 12-
2" Y Strainer, Threaded, 1/32" Mesh, CPVC
Stainless Steel Filter Cartridge, 10 Microns, 304 Stainless
Basket Strainer,Basket,1.5",FNPT x FNPT
3" Y Strainer, Flanged, 1/16" Mesh, 10-1/16"
Basket Strainer,1-1/4",FNPT x FNPT,BunaN
Basket Strainer,304SS,3/4",FNPT x FNPT
Basket Strainer,304 SS,2",FNPT x FNPT
1-1/2" Y Strainer, FNPT x FNPT, 1/32" Mesh,&
Basket Strainer,304SS,1",FNPT x FNPT
Carbon Filter Cartridge, 5 Microns, Granular Activated Carbon&#x
3/8" NPT Polypropylene Anti-Scale Filter System, 5 gpm
  • WATTS
  • 3/8" NPT Polypropylene Anti-Scale Filter System, 5 gpm, 125 psi Anti-Scale Filter System
  • Item # 28DV10
  • Mfr. Model # BRWMAX-S2S
  • Anti-Scale Filter System, Microns 1, Flow Rate 5 gpm, Max. Pressure 125 psi, Pressure Drop 2 psi, Service...More

  • Category : Filtration Systems
Scale Inhibitor Cartridge, Plastic Filter Media, 0.5 to 10&
Basket Strainer1",FNPT x FNPT,Buna-N
2" Y Strainer, Socket, 1/32" Mesh, CPVC
Felt Filter Bag, Polyester Material, 20 gpm Max. Flow,
  • PENTEK
  • Felt Filter Bag, Polyester Material, 20 gpm Max. Flow, 1 Microns High Efficiency, Polyester Filter Bag
  • Item # 4BU31
  • Mfr. Model # 255168-75
  • Filter Bag, Basic Material Felt, Material Polyester, Max. Flow 20 gpm, Microns 1, Filter Size 4, Height 14...More

  • Category : Filter Bags
Aluminum Ice Machine Filter System, 4.2 gpm, 80 psi
  • SCOTSMAN
  • Aluminum Ice Machine Filter System, 4.2 gpm, 80 psi Ice Machine Filter System
  • Item # 36P007
  • Mfr. Model # AP2-P
  • Ice Machine Filter System, Microns 10, Flow Rate 4.2 gpm, Max. Pressure 80 psi, Min. Pressure 20 psi, Service...More

  • Category : Filtration Systems
2-1/2" Y Strainer, Flanged, 1/16" Mesh, 9-3/
Felt Filter Bag, Polypropylene Material, 20 gpm Max. Flow,&
3" Basket Strainer, Flanged, 1/8" Mesh, 12-1/2&qu
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More