Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Filtration

32 Results Found that Include 67 Products

Results per page:  16 | 32 | 48
Food Service Steam and Fountain Beverage Replacement Filter
Refrigerator/Ice Maker Inline Water Filter, 1/4" Push,
  • AQUA-PURE
  • Refrigerator/Ice Maker Inline Water Filter, 1/4" Push, 0.5 gpm Inline Water Filter
  • Item # 5PT31
  • Mfr. Model # APIL3R
  • Inline Water Filter, Application Refrigerator/Ice Maker, Length 11 In., Diameter 2-1/2 In., Connection 1/4...More

  • Category : Inline Filters
Y Strainer,1 in.,FNPT,Stainless Steel
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Y Strainer, 1 in., FNPT, Stainless Steel Y Strainer,1 in.,FNPT,Stainless Steel
  • Item # 20XM20
  • Mfr. Model # YSS-100
  • Y Strainer, Size 1 In., Connection FNPT, Screen Size 50 Mesh, Max. Pressure (PSI) 800, Blow-off Port (NPT)...More

  • Category : Y Strainers
Scale Inhibitor Cartridge, Blended Phosphate Filter Media, 2
Single Cartridge Filter Housing, Polypropylene, 1-1/2" NPT
Iron Filter Media,0.5 cu. ft.
1" NPT Plastic Water Filter System, 10 gpm, 90 ps
  • DUPONT
  • 1" NPT Plastic Water Filter System, 10 gpm, 90 psi Two-Stage Water Filtration System
  • Item # 25CA62
  • Mfr. Model # WFHD13001B
  • Water Filter System, Microns 20, Flow Rate 10 gpm, Max. Pressure 90 psi, Min. Pressure 30 psi, Service Life...More

  • Category : Filtration Systems
Strainer,Pipeline Y,1 1/2 In
Point of Use Replacement Filter Cartridge
Y-Strainer,1/2 In,Socket
  • HAYWARD
  • Y-Strainer, 1/2 In, Socket Y-Strainer,1/2 In,Socket
  • Item # 3CEA6
  • Mfr. Model # YS10050S
  • Y-Strainer, Size 1/2 In, Socket Connection, Screen Size 1/32 In, Max. Pressure 150 PSI, Blow-off Port 1/2 In...More

  • Category : Y Strainers
Strainer,2 in.,Threaded ,4.75 in. H
Y Strainer,PVC,1/2 In Spigot,EPDM Seals
Y Strainer,1-1/4 In,FNPT x FNPT
  • WILKINS
  • Y Strainer, 1-1/4 In, FNPT x FNPT Y Strainer,1-1/4 In,FNPT x FNPT
  • Item # 22N585
  • Mfr. Model # 114-SXL
  • Y Strainer, Size 1-1/4 In., Connection FNPT x FNPT, Screen Size 20 Mesh, Max. Pressure (PSI) 300 WOG,...More

  • Category : Y Strainers
Scale Inhibition Replacement Filter
Lamp,UV,ForUsewithMfr. No.DLR 4A,DLR 2AP
Pleated Filter Cartridge with 222 O-Ring, 0.5 Microns, Poly
Polypropylene Filter Cartridge, 5 Microns, Polypropylene Filter
Point of Use Replacement Filter Cartridge
End Connector Kit 1-1/2 In,PVC,PK2
Gasket Set,Viton,For B Housings
End Connector Kit 2 In,PVC,PK2
Y Type Strainer,Cast Carbon Steel,1/4 In
End Connector Kit 1-1/4 In,PVC,PK2
Y Type Strainer,Cast Carbon Steel,1/2 In
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More