Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Filtration

36 Results Found that Include 51 Products

Results per page:  16 | 32 | 48
30 Mesh Mini T-Line Strainer, 595 Microns, 3/4" P
Pleated Filter Cartridge, 50 Microns, Polyester Filter Media,&#x
30 Mesh Mini T-Line Strainer, 595 Microns, 1/2" P
Refrigerator/Ice Maker Inline Water Filter, 1/4" Push,
Pleated Filter Cartridge, 50 Microns, Polyester Filter Media,&#x
40 Mesh Low Profile Inline, Pump Strainer, 420 Microns,
40 Mesh Low Profile Inline, Pump Strainer, 420 Microns,
50 Mesh Mini T-Line Strainer, 297 Microns, 3/4" P
Carbon Filter Cartridge, 0.5 Microns, Carbon Block Filter M
  • PENTEK
  • Carbon Filter Cartridge, 0.5 Microns, Carbon Block Filter Media, 0.6 gpm Flow Rate Carbon Filter Cartridge
  • Item # 1ECZ5
  • Mfr. Model # 155403-75
  • Carbon Filter Cartridge, 0.5 Microns, Filter Media Carbon Block, Height 9-3/4 In., Outside Dia. 2-7/8 In.,...More

  • Category : Filter Cartridges
40 Mesh Low Profile Inline, Pump Strainer, 420 Microns,
Undersink Replacement Filter Cartridge
80 Mesh Mini T-Line Strainer, 177 Microns, 3/4" P
3-27/32" x 5-9/16" Filter Kit with 20 GPM&#x
Y Strainer,SS,1",FNPT x FNPT
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Y Strainer, SS, 1", FNPT x FNPT Y Strainer,SS,1",FNPT x FNPT
  • Item # 20H625
  • Mfr. Model # 20H625
  • Y StrainerSize 1 In.Connection FNPT, Screen Size 1/16 In., Max. Pressure (PSI) 400 @ 150 Degrees F, 250 @ 406...More

  • Category : Y Strainers
Y Strainer,316 SS,1/4",FNPT x FNPT
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Y Strainer, 316 SS, 1/4", FNPT x FNPT Y Strainer,316 SS,1/4",FNPT x FNPT
  • Item # 20XM08
  • Mfr. Model # YSFB-25
  • Y Strainer, Size 1/4 In., Connection FNPT, Screen Size 50 Mesh, Max. Pressure (PSI) 600, Blow-off Port (NPT)...More

  • Category : Y Strainers
Pleated Filter Cartridge, 25 Microns, Polypropylene Filter Media
40 Mesh Low Profile Inline, Pump Strainer, 420 Microns,
Y Strainer,316 SS,3/8",FNPT x FNPT
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Y Strainer, 316 SS, 3/8", FNPT x FNPT Y Strainer,316 SS,3/8",FNPT x FNPT
  • Item # 20XM09
  • Mfr. Model # YSFB-38
  • Y Strainer, Size 3/8 In., Connection FNPT, Screen Size 50 Mesh, Max. Pressure (PSI) 600, Blow-off Port (NPT)...More

  • Category : Y Strainers
Water Filter Pitcher System, For Use With: Replacement
Plated Steel Mounting Bracket, For Use With: ST Series
Y Strainer,304 SS,3/4",Threaded,Fiber
Pleated Filter Cartridge, 20 Microns, Polypropylene Filter Media
String Wound Filter Cartridge, 50 Microns, Polypropylene Filter&
Rubber O-Ring, For Use With:  Purtest ASV UV Unit
Stainless Steel Washer, For Use With:  Purtest ASV
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More