Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Filtration

53 results found that include 69 products

Results per page:  16 | 32 | 48
Hydraulic Spin-On Filter
Carbon Wrap Filter Cartridge, 5 Microns, Carbon and Polypro
Resin Bonded Filter Cartridge, 100 Microns, Resin Filter Me
Mesh Filter Bag, Polyester Material, 180 gpm Max. Flow,
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Mesh Filter Bag, Polyester Material, 180 gpm Max. Flow, 300 Microns Mesh Filter Bag, Polyester Material, 180 gpm Max. Flow, 300 Microns
  • Item # 49LV72
  • Mfr. Model # 49LV72
  • Filter Bag, Basic Material Mesh, Material Polyester, Max. Flow 180 gpm, Microns 300, Filter Size 2, Height 32...More

  • Category : Filter Bags
3/8" Y Strainer, FNPT x FNPT, 50 Mesh, 2-1/8
1/2" Y Strainer, FNPT x FNPT, 20 Mesh, 1-1/5
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 1/2" Y Strainer, FNPT x FNPT, 20 Mesh, 1-1/5" Length, Bronze 1/2" Y Strainer, FNPT x FNPT, 20 Mesh, 1-1/5" Length, Bronze
  • Item # 6NPW9
  • Mfr. Model # 6NPW9
  • Y Strainer, Size 1/2 In., Connection FNPT, Screen Size 0.593 In., Max. Pressure (PSI) 400 @ 210 Degrees F,...More

  • Category : Y Strainers
3/4" Y Strainer, Threaded, 20 Mesh, 3-3/4" L
Refrigerator/Ice Maker Inline Water Filter, 1/4" Push,
Felt Filter Bag, Polypropylene Material, 25 gpm Max. Flow,&
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Filter Bag, Polypropylene Material, 25 gpm Max. Flow, 100 Microns Felt Filter Bag, Polypropylene Material, 25 gpm Max. Flow, 100 Microns
  • Item # 49LW84
  • Mfr. Model # 49LW84
  • Filter Bag, Basic Material Felt, Material Polypropylene, Max. Flow 25 gpm, Microns 100, Filter Size 3, Height...More

  • Category : Filter Bags
1/4" Y Strainer, FNPT x FNPT, 50 Mesh, 1-29/
3/8" Y Strainer, FNPT x FNPT, 20 Mesh, 1-3/2
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 3/8" Y Strainer, FNPT x FNPT, 20 Mesh, 1-3/20" Length, Bronze 3/8" Y Strainer, FNPT x FNPT, 20 Mesh, 1-3/20" Length, Bronze
  • Item # 6NPW8
  • Mfr. Model # 6NPW8
  • Y Strainer, Size 3/8 In., Connection FNPT, Screen Size 0.593 In., Max. Pressure (PSI) 400 @ 210 Degrees F,...More

  • Category : Y Strainers
Wrench, For Use With: Mfr. No. AP801, AP801-C
1/4" Y Strainer, FNPT x FNPT, 1/16" Mesh,&#x
Pleated Filter Cartridge, 1 Microns, Polypropylene Filter Media,
Point of Use Inline Water Filter, 1/4" FPT, 1.0&#
  • WATTS
  • Point of Use Inline Water Filter, 1/4" FPT, 1.0 gpm Inline Water Filter
  • Item # 28DV40
  • Mfr. Model # PWILGACPH10
  • Filter Cartridge, Carbon, Flow Rate (GPM) 1, Material of Construction Polypropylene Activated Carbon...More

  • Category : Inline Filters
Plastic Filter Housing, Polypropylene, 10"
  • WATTS
  • Plastic Filter Housing, Polypropylene, 10" Plastic Filter Housing, Polypropylene, 10"
  • Item # 28DV32
  • Mfr. Model # PWHP1034CPR
  • Filter Housing, Plastic, Size 10 In., Inputs/Outputs 3/4 In., Height (In.) 12 In., Width (In.) 4-5/8 In.,...More

  • Category : Filter Housings
1/4" Y Strainer, FNPT x FNPT, 20 Mesh, 1"&#x
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 1/4" Y Strainer, FNPT x FNPT, 20 Mesh, 1" Length, Bronze 1/4" Y Strainer, FNPT x FNPT, 20 Mesh, 1" Length, Bronze
  • Item # 6NPW7
  • Mfr. Model # 6NPW7
  • Y Strainer, Size 1/4 In., Connection FNPT, Screen Size 0.394 In., Max. Pressure (PSI) 400 @ 210 Degrees F,...More

  • Category : Y Strainers
Spun Bonded Filter Cartridge, 1 Microns, Polypropylene Filter&#x
3/4" Y Strainer, NPT, 50 Mesh, 6-3/8" Length
3/8" Y Strainer, FNPT x FNPT, 1/16" Mesh,&#x
Stainless Steel Washer, For Use With:  Purtest ASV
Rubber O-Ring, For Use With:  Purtest ASV UV Unit
Felt Filter Bag, Polyester Material, 20 gpm Max. Flow,
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Filter Bag, Polyester Material, 20 gpm Max. Flow, 50 Microns Polyester Felt Filter Bag
  • Item # 1EUP8
  • Mfr. Model # 1EUP8
  • Filter Bag, Basic Material Felt, Material Polyester, Max. Flow 20 gpm, Microns 50, Height 18 In., Diameter 7...More

  • Category : Filter Bags
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More