Skip Content

APOLLO Filtration

18 results found that include 18 products

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • 1/2" Y Strainer, Press, 50 Mesh, 4-3/4" Leng
    1/2" Y Strainer, Press, 50 Mesh, 4-3/4" Leng
    • APOLLO
    • Item # 36N612
    • Mfr. Model # 59LF003P2PR
    • Y Strainer, Pipe Size 1/2 In., Connection Type Press, Housing Material Lead Free Bronze, Max. Pressure 250...More

  • 1-1/4" Y Strainer, FNPT x FNPT, 0.016" Mesh,
    1-1/4" Y Strainer, FNPT x FNPT, 0.016" Mesh,
    • APOLLO
    • Item # 40D871
    • Mfr. Model # 59LF006P2
    • Y Strainer, Pipe Size 1-1/4 In., Connection Type FNPT x FNPT, Housing Material Lead Free Bronze, Max....More

  • 2" Y Strainer, FNPT x FNPT, 0.016" Mesh, 6-21
    2" Y Strainer, FNPT x FNPT, 0.016" Mesh, 6-21
    • APOLLO
    • Item # 40D873
    • Mfr. Model # 59LF008P2
    • Y Strainer, Pipe Size 2 In., Connection Type FNPT x FNPT, Housing Material Lead Free Bronze, Max. Pressure...More

  • 1" Y Strainer, FNPT x FNPT, 20 Mesh, 4-3/4"&
    1" Y Strainer, FNPT x FNPT, 20 Mesh, 4-3/4"&
    • APOLLO
    • Item # 40D870
    • Mfr. Model # 59LF005P2
    • Y Strainer, Pipe Size 1 In., Connection Type FNPT x FNPT, Housing Material Lead Free Bronze, Max. Pressure...More

  • 3/4" Y Strainer, FNPT x FNPT, 0.016" Mesh, 4
    3/4" Y Strainer, FNPT x FNPT, 0.016" Mesh, 4
    • APOLLO
    • Item # 40D869
    • Mfr. Model # 59LF004P2
    • Y Strainer, Pipe Size 3/4 In., Connection Type FNPT x FNPT, Housing Material Lead Free Bronze, Max. Pressure...More

  • 1/2" Y Strainer, FNPT x FNPT, 0.011" Mesh, 2
    1/2" Y Strainer, FNPT x FNPT, 0.011" Mesh, 2
    • APOLLO
    • Item # 40D868
    • Mfr. Model # 59LF003P2
    • Y Strainer, Pipe Size 1/2 In., Connection Type FNPT x FNPT, Housing Material Lead Free Bronze, Max. Pressure...More

  • 1-1/2" Y Strainer, FNPT x FNPT, 0.016" Mesh,
    1-1/2" Y Strainer, FNPT x FNPT, 0.016" Mesh,
    • APOLLO
    • Item # 40D872
    • Mfr. Model # 59LF007P2
    • Y Strainer, Pipe Size 1-1/2 In., Connection Type FNPT x FNPT, Housing Material Lead Free Bronze, Max....More

  • 3/8" Y Strainer, FNPT x FNPT, 0.011" Mesh, 2
    3/8" Y Strainer, FNPT x FNPT, 0.011" Mesh, 2
    • APOLLO
    • Item # 40D867
    • Mfr. Model # 59LF002P2
    • Y Strainer, Pipe Size 3/8 In., Connection Type FNPT x FNPT, Housing Material Lead Free Bronze, Max. Pressure...More

  • 3/4" Y Strainer, MNPT x FNPT, 0.016" Mesh, L
    3/4" Y Strainer, MNPT x FNPT, 0.016" Mesh, L
    • APOLLO
    • Item # 40D876
    • Mfr. Model # 59LF404P2
    • Y Strainer, Pipe Size 3/4 In., Connection Type MNPT x FNPT, Housing Material Lead Free Bronze, Max. Pressure...More

  • 1/4" Y Strainer, FNPT x FNPT, 0.011" Mesh, 2
    1/4" Y Strainer, FNPT x FNPT, 0.011" Mesh, 2
    • APOLLO
    • Item # 40D866
    • Mfr. Model # 59LF001P2
    • Y Strainer, Pipe Size 1/4 In., Connection Type FNPT x FNPT, Housing Material Lead Free Bronze, Max. Pressure...More

  • 3/4" Y Strainer, Press, 20 Mesh, 6-3/32" Len
    3/4" Y Strainer, Press, 20 Mesh, 6-3/32" Len
    • APOLLO
    • Item # 36N613
    • Mfr. Model # 59LF004P2PR
    • Y Strainer, Pipe Size 3/4 In., Connection Type Press, Housing Material Lead Free Bronze, Max. Pressure 250...More

  • 1" Y Strainer, Press, 20 Mesh, 7-1/4" Length,
    1" Y Strainer, Press, 20 Mesh, 7-1/4" Length,
    • APOLLO
    • Item # 36N614
    • Mfr. Model # 59LF005P2PR
    • Y Strainer, Pipe Size 1 In., Connection Type Press, Housing Material Lead Free Bronze, Max. Pressure 250 psi,...More

  • 1-1/4" Y Strainer, Press, 20 Mesh, 7-5/8" Le
    1-1/4" Y Strainer, Press, 20 Mesh, 7-5/8" Le
    • APOLLO
    • Item # 36N615
    • Mfr. Model # 59LF006P2PR
    • Y Strainer, Pipe Size 1-1/4 In., Connection Type Press, Housing Material Lead Free Bronze, Max. Pressure 250...More

  • 1" Y Strainer, MNPT x FNPT, 0.016" Mesh, Lead
    1" Y Strainer, MNPT x FNPT, 0.016" Mesh, Lead
    • APOLLO
    • Item # 40D877
    • Mfr. Model # 59LF405P2
    • Y Strainer, Pipe Size 1 In., Connection Type MNPT x FNPT, Housing Material Lead Free Bronze, Max. Pressure...More

  • 2-1/2" Y Strainer, FNPT x FNPT, 0.016" Mesh,
    2-1/2" Y Strainer, FNPT x FNPT, 0.016" Mesh,
    • APOLLO
    • Item # 40D874
    • Mfr. Model # 59LF009P2
    • Y Strainer, Pipe Size 2-1/2 In., Connection Type FNPT x FNPT, Housing Material Lead Free Bronze, Max....More

  • 3" Y Strainer, FNPT x FNPT, 0.016" Mesh, 9"&
    3" Y Strainer, FNPT x FNPT, 0.016" Mesh, 9"&
    • APOLLO
    • Item # 40D875
    • Mfr. Model # 59LF010P2
    • Y Strainer, Pipe Size 3 In., Connection Type FNPT x FNPT, Housing Material Lead Free Bronze, Max. Pressure...More

  • 2" Y Strainer, Press, 20 Mesh, 10-25/64" Length,&
    2" Y Strainer, Press, 20 Mesh, 10-25/64" Length,&
    • APOLLO
    • Item # 36N617
    • Mfr. Model # 59LF008P2PR
    • Y Strainer, Pipe Size 2 In., Connection Type Press, Housing Material Lead Free Bronze, Max. Pressure 250 psi,...More

  • 1-1/2" Y Strainer, Press, 20 Mesh, 8-1/4" Le
    1-1/2" Y Strainer, Press, 20 Mesh, 8-1/4" Le
    • APOLLO
    • Item # 36N616
    • Mfr. Model # 59LF007P2PR
    • Y Strainer, Pipe Size 1-1/2 In., Connection Type Press, Housing Material Lead Free Bronze, Max. Pressure 250...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More