Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Filtration

61 Results Found that Include 61 Products

Results per page:  16 | 32 | 48
Components Ballast, For Use With:  Purtest ASV UV
35" x 5" x 5" UV Disinfection Unit with
  • PURTEST
  • 35" x 5" x 5" UV Disinfection Unit with 20 Flow (GPM) 35" x 5" x 5" UV Disinfection Unit with 20 Flow (GPM)
  • Item # 21VL27
  • Mfr. Model # PT 20 UV
  • UV Disinfection Unit, Size 1 In., MIP Connection, Flow (GPM) 20, Max. Hardness 7, Max. Iron 0.3, Max....More

  • Category : UV Systems
21" x 3-1/2" x 3-1/2" UV Disinfection U
  • PURTEST
  • 21" x 3-1/2" x 3-1/2" UV Disinfection Unit with 8 Flow (GPM) 21" x 3-1/2" x 3-1/2" UV Disinfection Unit with 8 Flow (GPM)
  • Item # 21VL25
  • Mfr. Model # PT 8 UV
  • UV Disinfection Unit, Size 3/4 In., MIP Connection, Flow (GPM) 8, Max. Hardness 7, Max. Iron 0.3, Max....More

  • Category : UV Systems
32" x 3-1/2" x 3-1/2" UV Disinfection U
  • PURTEST
  • 32" x 3-1/2" x 3-1/2" UV Disinfection Unit with 12 Flow (GPM) 32" x 3-1/2" x 3-1/2" UV Disinfection Unit with 12 Flow (GPM)
  • Item # 21VL26
  • Mfr. Model # PT 12 UV
  • UV Disinfection Unit, Size 3/4 In., MIP Connection, Flow (GPM) 12, Max. Hardness 7, Max. Iron 0.3, Max....More

  • Category : UV Systems
Glass Lamp, For Use With:  Aqua Treatment UV Unit
Glass Quartz Sleeve, For Use With:  Purtest ASV U
Glass Lamp, For Use With:  Ideal Horizons UV Unit
36" x 10" x 17" UV Water Sterilizer with
Glass Lamp, For Use With:  Sterilight UV Units, S
Glass Lamp, For Use With:  Sterilight UV Units, S
Glass Lamp, For Use With:  Mfr. No. PT 8
Glass Lamp, For Use With:  Sterilight UV Units, S
Glass Lamp, For Use With:  Ideal Horizons UV Unit
Glass Lamp, For Use With:  UV Units
Glass Lamp, For Use With:  Ideal Horizons UV Unit
Glass Lamp, For Use With:  Mfr. No. DLR 7AP,
Glass Lamp, For Use With:  Aqua Treatment UV Unit
Glass Lamp, For Use With:  Ideal Horizons UV Unit
Glass Lamp, For Use With:  Aqua Treatment UV Unit
Glass Lamp, For Use With:  Lamp for UVB Series
Glass Lamp, For Use With:  Ideal Horizons UV Unit
Glass Lamp, For Use With:  Lamp for UV BB Sy
Rubber O-Ring, For Use With:  Purtest ASV UV Unit
Glass Lamp, For Use With:  Mfr. No. DLR 1,A,
Glass Lamp, For Use With:  Mfr. No. PT 12
Glass Lamp, For Use With:  Mfr. No. DLR 2A,
Glass Lamp, For Use With:  Lamp for ADDON-1 and&#
Glass Lamp, For Use With:  Purtest ASV UV Units&#
Glass Lamp, For Use With:  Mfr. No. DLR 1,A,
Glass Sleeve, For Use With:  Mfr. No. PT 12
Stainless Steel Washer, For Use With:  Purtest ASV
Glass Lamp, For Use With:  Mfr. No. DLR 7AP,
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More