Skip Content

MUELLER STEAM SPECIALTY Filtration

83 results found that include 83 products

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Basket Strainer 1-1/2",FNPT x FNPT,BunaN
    Basket Strainer 1-1/2",FNPT x FNPT,BunaN
    • MUELLER STEAM SPECIALTY
    • Item # 1RNK5
    • Mfr. Model # 11/2 125 CI Iron body screwed
    • Basket Strainer, Pipe Size 1-1/2 In., FNPT x FNPT Connection Type, Max. Fluid Temp. 150 Degrees F, Length...More

    • Category : Basket Strainers
  • Basket Strainer 2",FNPT x FNPT,Buna-N
    Basket Strainer 2",FNPT x FNPT,Buna-N
    • MUELLER STEAM SPECIALTY
    • Item # 1RNK6
    • Mfr. Model # 2 125 CI iron body screwed
    • Basket Strainer, Pipe Size 2 In., FNPT x FNPT Connection Type, Max. Fluid Temp. 150 Degrees F, Length 8-1/4...More

    • Category : Basket Strainers
  • 1" Y Strainer, FNPT x FNPT, 1/16" Mesh, 4-9&
    1" Y Strainer, FNPT x FNPT, 1/16" Mesh, 4-9&
    • MUELLER STEAM SPECIALTY
    • Item # 1RND9
    • Mfr. Model # 1 581 CS Screwed ends
    • Y Strainer, Pipe Size 1 In., Connection Type FNPT x FNPT, Housing Material Cast Carbon Steel, Max. Pressure...More

    • Category : Y Strainers
  • 3" Y Strainer, Flanged, 0.062" Mesh, 10-1/8"
    3" Y Strainer, Flanged, 0.062" Mesh, 10-1/8"
    • MUELLER STEAM SPECIALTY
    • Item # 1RNH7
    • Mfr. Model # 3 758 N Iron Body
    • Y Strainer, Pipe Size 3 In., Connection Type Flanged, Housing Material Cast Iron, Max. Pressure 200 psi @ 150...More

    • Category : Y Strainers
  • Basket Strainer,1/2",FNPT x FNPT,BunaN
    Basket Strainer,1/2",FNPT x FNPT,BunaN
    • MUELLER STEAM SPECIALTY
    • Item # 1RNK1
    • Mfr. Model # 1/2 125 CI Iron Body Screwed
    • Basket Strainer, Pipe Size 1/2 In., FNPT x FNPT Connection Type, Max. Fluid Temp. 150 Degrees F, Length...More

    • Category : Basket Strainers
  • 4" Y Strainer, FNPT x FNPT, 0.062" Mesh, 12-1
    4" Y Strainer, FNPT x FNPT, 0.062" Mesh, 12-1
    • MUELLER STEAM SPECIALTY
    • Item # 1RNY2
    • Mfr. Model # 4 758 N
    • Y Strainer, Pipe Size 4 In., Connection Type FNPT x FNPT, Housing Material Cast Iron, Max. Pressure 200 psi @...More

    • Category : Y Strainers
  • 4" Y Strainer, Flanged, 0.062" Mesh, 12-1/8"
    4" Y Strainer, Flanged, 0.062" Mesh, 12-1/8"
    • MUELLER STEAM SPECIALTY
    • Item # 1RNG9
    • Mfr. Model # 4 781 SS- N flanged
    • Y Strainer, Pipe Size 4 In., Connection Type Flanged, Housing Material Cast Stainless Steel, Max. Pressure...More

    • Category : Y Strainers
  • 6" Duplex Strainer, Flanged, .062" Mesh, 22" Leng
    6" Duplex Strainer, Flanged, .062" Mesh, 22" Leng
    • MUELLER STEAM SPECIALTY
    • Item # 3NXH9
    • Mfr. Model # 6 791F-AH CI Flgd Duplex Strainer
    • Duplex Strainer, Pipe Size 6 In., Connection Type Flanged, Housing Material Cast Iron, Max. Pressure 200 psi...More

    • Category : Y Strainers
  • 3" Y Strainer, Flanged, 0.062" Mesh, 12-5/8"
    3" Y Strainer, Flanged, 0.062" Mesh, 12-5/8"
    • MUELLER STEAM SPECIALTY
    • Item # 1RNJ1
    • Mfr. Model # 3 752 Iron body flanged
    • Y Strainer, Pipe Size 3 In., Connection Type Flanged, Housing Material Cast Iron, Max. Pressure 500 psi @ 150...More

    • Category : Y Strainers
  • Basket Strainer,304 SS,6",Flanged,Buna-N
    Basket Strainer,304 SS,6",Flanged,Buna-N
    • MUELLER STEAM SPECIALTY
    • Item # 3NXG1
    • Mfr. Model # 6 125F
    • Basket Strainer, Pipe Size 6 In., Flanged Connection Type, Max. Fluid Temp. 150 Degrees F, Length 20 In.,...More

    • Category : Basket Strainers
  • Basket Strainer1",FNPT x FNPT,Buna-N
    Basket Strainer1",FNPT x FNPT,Buna-N
    • MUELLER STEAM SPECIALTY
    • Item # 1RNL3
    • Mfr. Model # 1 125 SS
    • Basket Strainer, Pipe Size 1 In., FNPT x FNPT Connection Type, Max. Fluid Temp. 100 Degrees F, Length 5-5/16...More

    • Category : Basket Strainers
  • 6" Y Strainer, Flanged, 0.062" Mesh, 20-3/16"
    6" Y Strainer, Flanged, 0.062" Mesh, 20-3/16"
    • MUELLER STEAM SPECIALTY
    • Item # 1RNJ3
    • Mfr. Model # 6 752 Iron Body flanged
    • Y Strainer, Pipe Size 6 In., Connection Type Flanged, Housing Material Cast Iron, Max. Pressure 500 psi @ 150...More

    • Category : Y Strainers
  • 1/2" Y Strainer, FNPT x FNPT, 1/16" Mesh,&#x
    1/2" Y Strainer, FNPT x FNPT, 1/16" Mesh,&#x
    • MUELLER STEAM SPECIALTY
    • Item # 1RND7
    • Mfr. Model # 1/2 581 CS screwed end
    • Y Strainer, Pipe Size 1/2 In., Connection Type FNPT x FNPT, Housing Material Cast Carbon Steel, Max. Pressure...More

    • Category : Y Strainers
  • 2" Y Strainer, Flanged, .045" Mesh, 8" Length,&#x
    2" Y Strainer, Flanged, .045" Mesh, 8" Length,&#x
    • MUELLER STEAM SPECIALTY
    • Item # 3NXK7
    • Mfr. Model # 2 758N
    • Y Strainer, Pipe Size 2 In., Connection Type Flanged, Housing Material Cast Iron, Max. Pressure 200 psi @ 150...More

    • Category : Y Strainers
  • Basket Strainer 1-1/4",FNPT x FNPT,BunaN
    Basket Strainer 1-1/4",FNPT x FNPT,BunaN
    • MUELLER STEAM SPECIALTY
    • Item # 1RNK4
    • Mfr. Model # 11/4 125 CI Iron body screwed
    • Basket Strainer, Pipe Size 1-1/4 In., FNPT x FNPT Connection Type, Max. Fluid Temp. 150 Degrees F, Length...More

    • Category : Basket Strainers
  • Basket Strainer 1",FNPT x FNPT,Buna-N
    Basket Strainer 1",FNPT x FNPT,Buna-N
    • MUELLER STEAM SPECIALTY
    • Item # 1RNK3
    • Mfr. Model # 1 125 CI Iron Body screwed
    • Basket Strainer, Pipe Size 1 In., FNPT x FNPT Connection Type, Max. Fluid Temp. 150 Degrees F, Length 5-5/16...More

    • Category : Basket Strainers
  • 3/4" Y Strainer, FNPT x FNPT, 1/16" Mesh,&#x
    3/4" Y Strainer, FNPT x FNPT, 1/16" Mesh,&#x
    • MUELLER STEAM SPECIALTY
    • Item # 1RND8
    • Mfr. Model # 3/4 581 CS screwed end
    • Y Strainer, Pipe Size 3/4 In., Connection Type FNPT x FNPT, Housing Material Cast Carbon Steel, Max. Pressure...More

    • Category : Y Strainers
  • 2-1/2" Y Strainer, Flanged, 0.062" Mesh, 10"
    2-1/2" Y Strainer, Flanged, 0.062" Mesh, 10"
    • MUELLER STEAM SPECIALTY
    • Item # 1RNH6
    • Mfr. Model # 21/2 758N Iron Body flanged
    • Y Strainer, Pipe Size 2-1/2 In., Connection Type Flanged, Housing Material Cast Iron, Max. Pressure 200 psi @...More

    • Category : Y Strainers
  • Basket Strainer3",Flanged,Buna-N
    Basket Strainer3",Flanged,Buna-N
    • MUELLER STEAM SPECIALTY
    • Item # 1RNK8
    • Mfr. Model # 3 155M-N Iron body flanged
    • Basket Strainer, Pipe Size 3 In., Flanged Connection Type, Max. Fluid Temp. 150 Degrees F, Length 8-3/4 In.,...More

    • Category : Basket Strainers
  • 1" Y Strainer, FNPT x FNPT, 1/16" Mesh, 4-9&
    1" Y Strainer, FNPT x FNPT, 1/16" Mesh, 4-9&
    • MUELLER STEAM SPECIALTY
    • Item # 1RNG1
    • Mfr. Model # 1 581 SS screwed end
    • Y Strainer, Pipe Size 1 In., Connection Type FNPT x FNPT, Housing Material Cast Stainless Steel, Max....More

    • Category : Y Strainers
  • 1-1/2" Y Strainer, FNPT x FNPT, 1/16" Mesh,&
    1-1/2" Y Strainer, FNPT x FNPT, 1/16" Mesh,&
    • MUELLER STEAM SPECIALTY
    • Item # 1RNG3
    • Mfr. Model # 11/2 581SS screwed end
    • Y Strainer, Pipe Size 1-1/2 In., Connection Type FNPT x FNPT, Housing Material Cast Stainless Steel, Max....More

    • Category : Y Strainers
  • 3/4" Y Strainer, FNPT x FNPT, 1/16" Mesh,&#x
    3/4" Y Strainer, FNPT x FNPT, 1/16" Mesh,&#x
    • MUELLER STEAM SPECIALTY
    • Item # 1RNF9
    • Mfr. Model # 3/4 581-SS screwed end
    • Y Strainer, Pipe Size 3/4 In., Connection Type FNPT x FNPT, Housing Material Cast Stainless Steel, Max....More

    • Category : Y Strainers
  • 1/2" Y Strainer, FNPT x FNPT, 1/16" Mesh,&#x
    1/2" Y Strainer, FNPT x FNPT, 1/16" Mesh,&#x
    • MUELLER STEAM SPECIALTY
    • Item # 1RNF8
    • Mfr. Model # 1/2 581-SS screwed end
    • Y Strainer, Pipe Size 1/2 In., Connection Type FNPT x FNPT, Housing Material Cast Stainless Steel, Max....More

    • Category : Y Strainers
  • 2" Y Strainer, FNPT x FNPT, 1/16" Mesh, 6-15
    2" Y Strainer, FNPT x FNPT, 1/16" Mesh, 6-15
    • MUELLER STEAM SPECIALTY
    • Item # 1RNE3
    • Mfr. Model # 2 581 CS screwed end
    • Y Strainer, Pipe Size 2 In., Connection Type FNPT x FNPT, Housing Material Cast Carbon Steel, Max. Pressure...More

    • Category : Y Strainers
  • Basket Strainer 3/4",FNPT x FNPT,BunaN
    Basket Strainer 3/4",FNPT x FNPT,BunaN
    • MUELLER STEAM SPECIALTY
    • Item # 1RNK2
    • Mfr. Model # 3/4 125 CI Iron Body Screwed
    • Basket Strainer, Pipe Size 3/4 In., FNPT x FNPT Connection Type, Max. Fluid Temp. 150 Degrees F, Length...More

    • Category : Basket Strainers
  • 1-1/2" Y Strainer, FNPT x FNPT, 1/16" Mesh,&
    1-1/2" Y Strainer, FNPT x FNPT, 1/16" Mesh,&
    • MUELLER STEAM SPECIALTY
    • Item # 1RNE2
    • Mfr. Model # 11/2 581 CS screwed end
    • Y Strainer, Pipe Size 1-1/2 In., Connection Type FNPT x FNPT, Housing Material Cast Carbon Steel, Max....More

    • Category : Y Strainers
  • 1-1/4" Y Strainer, FNPT x FNPT, 1/16" Mesh,&
    1-1/4" Y Strainer, FNPT x FNPT, 1/16" Mesh,&
    • MUELLER STEAM SPECIALTY
    • Item # 1RNE1
    • Mfr. Model # 11/4 581 CS srewed end
    • Y Strainer, Pipe Size 1-1/4 In., Connection Type FNPT x FNPT, Housing Material Cast Carbon Steel, Max....More

    • Category : Y Strainers
  • 1" Y Strainer, Socket Weld, 1/16" Mesh, 4-9/
    1" Y Strainer, Socket Weld, 1/16" Mesh, 4-9/
    • MUELLER STEAM SPECIALTY
    • Item # 1RNE8
    • Mfr. Model # 1 582 CS socket weld
    • Y Strainer, Pipe Size 1 In., Connection Type Socket Weld, Housing Material Cast Carbon Steel, Max. Pressure...More

    • Category : Y Strainers
  • Basket Strainer2-1/2",Flanged,BunaN
    Basket Strainer2-1/2",Flanged,BunaN
    • MUELLER STEAM SPECIALTY
    • Item # 1RNK7
    • Mfr. Model # 2-1/2 97FIB 155M-N Iron body flanged
    • Basket Strainer, Pipe Size 2-1/2 In., Flanged Connection Type, Max. Fluid Temp. 150 Degrees F, Length 7-9/16...More

    • Category : Basket Strainers
  • 3" Y Strainer, Flanged, 1/16" Mesh, 10-1/16"
    3" Y Strainer, Flanged, 1/16" Mesh, 10-1/16"
    • MUELLER STEAM SPECIALTY
    • Item # 1RNF4
    • Mfr. Model # 3 781 CS-N flanged ends
    • Y Strainer, Pipe Size 3 In., Connection Type Flanged, Housing Material Cast Carbon Steel, Max. Pressure 1480...More

    • Category : Y Strainers
  • Basket Strainer1/2",FNPT x FNPT,Buna-N
    Basket Strainer1/2",FNPT x FNPT,Buna-N
    • MUELLER STEAM SPECIALTY
    • Item # 1RNL1
    • Mfr. Model # 1/2 125 SS Screwed
    • Basket Strainer, Pipe Size 1/2 In., FNPT x FNPT Connection Type, Max. Fluid Temp. 100 Degrees F, Length...More

    • Category : Basket Strainers
  • 1/4" Y Strainer, FNPT x FNPT, 1/16" Mesh,&#x
    1/4" Y Strainer, FNPT x FNPT, 1/16" Mesh,&#x
    • MUELLER STEAM SPECIALTY
    • Item # 1RND5
    • Mfr. Model # 1/4 581CS Screwed ends
    • Y Strainer, Pipe Size 1/4 In., Connection Type FNPT x FNPT, Housing Material Cast Carbon Steel, Max. Pressure...More

    • Category : Y Strainers
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More