Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filtration

28 results found that include 44 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
0.50 gpm Refrigerator/Ice Maker Inline Water Filter, 1/
Inline Water Filters for Refrigerators and Ice Makers
Buna N O-Ring, For Use With: Mfr. No. HD-950, HD-
Buna N O-Ring, For Use With: Mfr. No. HD-950, HD-
Polypropylene and Carbon Ice Machine Filter System, 0.5 gpm
Polypropylene and Carbon Ice Machine Filter System, 0.5 gpm
Solid Cartridges
Water Filter System
Sediment Filter Housing, Styrene Acrylonitrile, 3/4" NPT
Sediment Filter Housing, Styrene Acrylonitrile, 3/4" NPT
  • CULLIGAN
  • Item # 29AH41
  • Mfr. Model # HF-360A
  • Filter Housing, Sediment, Size 3/4 In. NPT, Inputs/Outputs 3/4 In., Height (In.) 13, 5 Microns, Width (In.)...More

  • Category : Filter Housings
Sediment Filter Housing, Polypropylene, 3/4" NPT
Sediment Filter Housing, Polypropylene, 3/4" NPT
  • CULLIGAN
  • Item # 29AH40
  • Mfr. Model # HF-150A
  • Filter Housing, Sediment, Size 3/4 In. NPT, Inputs/Outputs 3/4 In., Height (In.) 12-1/2, Width (In.) 5, Dia....More

  • Category : Filter Housings
Sediment Filter Housing, Polypropylene, 1" NPT
Sediment Filter Housing, Polypropylene, 1" NPT
  • CULLIGAN
  • Item # 29AH47
  • Mfr. Model # HD-950A
  • Filter Housing, Sediment, Size 1 In. NPT, Inputs/Outputs 1 In., Height (In.) 13-3/4, Width (In.) 7-1/8, Dia....More

  • Category : Filter Housings
Cartridge Water Filter Housing, Polypropylene
Cartridge Water Filter Housing, Polypropylene
  • CULLIGAN
  • Item # 53CF18
  • Mfr. Model # US-3UF-R
  • Water Filter Housing, Cartridge, Inputs/Outputs 1/2 In. NPT, Height (In.) 9-1/4, 0.50 Microns, Width (In.)...More

  • Category : Filter Housings
Filter Housing Filter Housing, Styrene Acrylonitrile, 3/4"&
Filter Housing Filter Housing, Styrene Acrylonitrile, 3/4"&
Filter Housing Filter Housing, Styrene Acrylonitrile, 1" NP
Filter Housing Filter Housing, Styrene Acrylonitrile, 1" NP
Steel Mounting Bracket Kit, For Use With: Mfr. No.
Steel Mounting Bracket Kit, For Use With: Mfr. No.
Buna N O-Ring, For Use With: Mfr. No. HF-150A, HF
Buna N O-Ring, For Use With: Mfr. No. HF-150A, HF
Aluminum Mounting Bracket Kit, For Use With: Mfr. No.&
Aluminum Mounting Bracket Kit, For Use With: Mfr. No.&
Filter Water Filter Housing, Polypropylene, 1/4" NPT
Filter Water Filter Housing, Polypropylene, 1/4" NPT
  • CULLIGAN
  • Item # 53CF15
  • Mfr. Model # US-2
  • Water Filter Housing, Filter, Size 1/4 In. NPT, Inputs/Outputs 1/2 In. NPT, Height (In.) 12-53/64, 0.50...More

  • Category : Filter Housings
Cartridge Water Filter Housing, Polypropylene
Cartridge Water Filter Housing, Polypropylene
  • CULLIGAN
  • Item # 53CF16
  • Mfr. Model # US-2R
  • Water Filter Housing, Cartridge, Inputs/Outputs 1/2 In. NPT, Height (In.) 10-37/64, 0.50 Microns, Width (In.)...More

  • Category : Filter Housings
Filter Water Filter Housing, Polypropylene, 3/8" NPT
Filter Water Filter Housing, Polypropylene, 3/8" NPT
  • CULLIGAN
  • Item # 53CF11
  • Mfr. Model # US-DC-1
  • Water Filter Housing, Filter, Size 3/8 In. NPT, Inputs/Outputs 1/2 In. NPT, Height (In.) 13-3/4, Width (In.)...More

  • Category : Filter Housings
Filter Water Filter Housing, Polypropylene, 3/8" NPT
Filter Water Filter Housing, Polypropylene, 3/8" NPT
  • CULLIGAN
  • Item # 53CF17
  • Mfr. Model # US-3UF
  • Water Filter Housing, Filter, Size 3/8 In. NPT, Inputs/Outputs 1/2 In. NPT, Height (In.) 14-39/64, 0.50...More

  • Category : Filter Housings
Cartridge Water Filter Housing, Polypropylene
Cartridge Water Filter Housing, Polypropylene
  • CULLIGAN
  • Item # 53CF14
  • Mfr. Model # US-DC-2R
  • Water Filter Housing, Cartridge, Inputs/Outputs 1/2 In. NPT, Height (In.) 10-5/64, 0.50 Microns, Width (In.)...More

  • Category : Filter Housings
Filter Housing Filter Housing, Polypropylene, 3/4" NPT
Filter Housing Filter Housing, Polypropylene, 3/4" NPT
  • CULLIGAN
  • Item # 53CF03
  • Mfr. Model # WH-S100-O
  • Filter Housing, Filter Housing, Size 3/4 In. NPT, Inputs/Outputs 3/4 In. NPT, Height (In.) 13-25/64, Width...More

  • Category : Filter Housings
Cartridge Fuel Filter Housing, Polypropylene
Cartridge Fuel Filter Housing, Polypropylene
  • CULLIGAN
  • Item # 53CF06
  • Mfr. Model # P25-BBSA
  • Fuel Filter Housing, Cartridge, Inputs/Outputs 1 In. NPT, Height (In.) 9-55/64, 25 Microns, Width (In.)...More

  • Category : Filter Housings
Cartridge Water Filter Housing, Polypropylene
Cartridge Water Filter Housing, Polypropylene
  • CULLIGAN
  • Item # 53CF13
  • Mfr. Model # US-DC-1R
  • Water Filter Housing, Cartridge, Inputs/Outputs 1/2 In. NPT, Height (In.) 10-5/64, Width (In.) 3-5/64, Dia....More

  • Category : Filter Housings
Filter Water Filter Housing, Polypropylene, 3/8" NPT
Filter Water Filter Housing, Polypropylene, 3/8" NPT
  • CULLIGAN
  • Item # 53CF12
  • Mfr. Model # US-DC-2
  • Water Filter Housing, Filter, Size 3/8 In. NPT, Inputs/Outputs 1/2 In. NPT, Height (In.) 13-3/4, 0.50...More

  • Category : Filter Housings
Polypropylene Housing Wrench, For Use With: Mfr. No. H
Polypropylene Housing Wrench, For Use With: Mfr. No. H
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More