Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Filtration System Accessories

14 results found that include 14 products

Results per page:  16 | 32 | 48
Activated Carbon Media, For Use With: Automatic Backwash&#x
Calcium, Carbonate Media, For Use With: Automatic Backwash&
Wrench, For Use With: Mfr. No. AP801, AP801-C
Water Filter Pitcher System, For Use With: Replacement
Water Filter Pitcher System, For Use With: Replacement
Neutralization Media, For Use With: Automatic Backwash Filt
Quartz Gravel, For Use With: Water Treatment
Iron Filter Media, For Use With: Automatic Backwash Fi
Water Filter Pitcher System, For Use With: Replacement
Hi-Cap Resin (Cation32), For Use With: Water Trea
Self Cleaning Sediment Filter, For Use With:
Installation Kit, For Use With: Tap Water
  • ELGA
  • Installation Kit, For Use With: Tap Water Installation Kit, For Use With: Tap Water
  • Item # 16D228
  • Mfr. Model # LA646
  • Installation Kit, Pipe Size (In.) 1/2 In. ID, Connection Quick Disconnect, Max. Temp. (F) 95, Max. Pressure...More

Installation Kit, For Use With: Tap Water
  • ELGA
  • Installation Kit, For Use With: Tap Water Installation Kit, For Use With: Tap Water
  • Item # 16D229
  • Mfr. Model # LA647
  • Installation Kit, Pipe Size (In.) 1/2 In. ID, Connection Quick Disconnect, Max. Temp. (F) 95, Max. Pressure...More

Water Filter, For Use With: Mfr. No. HF160-CL
  • 3M
  • Water Filter, For Use With: Mfr. No. HF160-CL Water Filter, For Use With: Mfr. No. HF160-CL
  • Item # 48XT85
  • Mfr. Model # HF60-CL
  • Water Filter, Pipe Size (In.) 3/8, 0.2 Microns, Height (In.) 12-1/2, Dia. (In.) 4-3/8, Flow Rate (GPM) 2.2,...More

Results per page:  16 | 32 | 48

Filtration system accessories from Grainger include self-cleaning sediment filters, disinfection tablets, sanitation tablets, and open or closed circuit ringmain kits. Sediment filters are plumbed into an incoming water supply pipe, where it captures particles of sediment from the water and periodically flushes them down the drain. Use tablets to sanitize tubing or pipe work to remove bacteria, reduce bio film and protect system from bacterial growth.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More