Skip Content

Online Catalog Filtration Accessories

59 results found that include 59 products

Filtration accessories from Grainger include a variety of mounting bracket kits, housing wrenches and other items to help you remove, repair and install your water filtration systems. Strainer baskets feature flat bottoms and sturdy handles and can fit into a variety of bag housing sizes. A housing wrench help to loosen water filter housings so you can replace filters, parts, or perform system maintenance. Find the filtration accessories you need at Grainger today.Close

Filter Results By

Applied Filters

Clear All

Branch Availability
Item
Mesh Size
Material of Construction
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Brand
Price
Shop By

Viewing as

List
  • Buna N O-Ring, For Use With: Mfr. No. HD-950, HD-
    Buna N O-Ring, For Use With: Mfr. No. HD-950, HD-
    • CULLIGAN
    • Item # 29AH68
    • Mfr. Model # OR-100
    • O-Ring, Buna N, For Use With Mfr. No. HD-950, HD-950A

  • Buna N O-Ring, For Use With: AP200 Housing Series
    Buna N O-Ring, For Use With: AP200 Housing Series
    • 3M
    • Item # 54EJ84
    • Mfr. Model # O Ring - AP200 System
    • O-Ring, Mesh Size N/A, Buna N, For Use With AP200 Housing Series

  • HD System Wrench, For Use With: Mfr. No.WFHD13001B
    HD System Wrench, For Use With: Mfr. No.WFHD13001B
    • DUPONT
    • Item # 25CA96
    • Mfr. Model # WFAW100
    • HD System Wrench, Height (In.) 11, Dia. (In.) 7, Max. Temp. (F) 100, Cartridges Required No, For Use With...More

  • VIH System Wrench, For Use With: Mfr. No.WFPF38001C
    VIH System Wrench, For Use With: Mfr. No.WFPF38001C
    • DUPONT
    • Item # 25CA95
    • Mfr. Model # WFAW150
    • VIH System Wrench, Height (In.) 10, Dia. (In.) 5, Max. Temp. (F) 100, Cartridges Required No, For Use With...More

  • Standard System Wrench, For Use With: Mfr. No. WFPF130
    Standard System Wrench, For Use With: Mfr. No. WFPF130
    • DUPONT
    • Item # 25CA94
    • Mfr. Model # WFAW200
    • Standard System Wrench, Height (In.) 10, Dia. (In.) 5, Max. Temp. (F) 100, Cartridges Required No, For Use...More

  • Water Filtration VIH "O" Ring, For Use With:
    Water Filtration VIH "O" Ring, For Use With:
    • DUPONT
    • Item # 25CA92
    • Mfr. Model # WFAO150
    • Water Filtration VIH In.O In. Ring, Height (In.) 1/4, Dia. (In.) 4, Max. Temp. (F) 100, Max. Pressure (PSI)...More

  • Water Filtration Standard "O" Ring Set, For Use W
    Water Filtration Standard "O" Ring Set, For Use W
    • DUPONT
    • Item # 25CA91
    • Mfr. Model # WFAO200
    • Water Filtration Standard In.O In. Ring Set, For Use With Mfr. No.WFPF13003B, WFDW120009W

  • Rust and Scale Preventer, For Use With: mfr. No.GP10C
    Rust and Scale Preventer, For Use With: mfr. No.GP10C
    • PRO PRODUCTS
    • Item # 23PD89
    • Mfr. Model # GL41N
    • Rust and Scale Preventer, For Use With 23PD88

  • 304 Stainless Steel Strainer Basket, Mesh Size 80, For
    304 Stainless Steel Strainer Basket, Mesh Size 80, For
    • PENTAIR/PENTEK
    • Item # 1ECY7
    • Mfr. Model # BT-4-ML-O-80-75
    • Strainer Basket, Mesh Size 80, 316 Stainless Steel, For Use With #4 Bag Housing

  • 304 Stainless Steel Strainer Basket, Mesh Size 40, For
    304 Stainless Steel Strainer Basket, Mesh Size 40, For
    • PENTAIR/PENTEK
    • Item # 1ECU3
    • Mfr. Model # BT-12-4-ML-O-40
    • Strainer Basket, Mesh Size 40, 304 Stainless Steel, For Use With #12 Bag Housing

  • 304 Stainless Steel Strainer Basket, Mesh Size 80, For
    304 Stainless Steel Strainer Basket, Mesh Size 80, For
    • PENTAIR/PENTEK
    • Item # 1ECV7
    • Mfr. Model # BT-1-ML-O-80-75
    • Strainer Basket, Mesh Size 80, 304 Stainless Steel, For Use With #1 Bag Housing

  • Plastic Housing Wrench, For Use With: AP100 Housing Se
    Plastic Housing Wrench, For Use With: AP100 Housing Se
    • 3M
    • Item # 54EJ81
    • Mfr. Model # 6843432C
    • Housing Wrench, Mesh Size N/A, Plastic, For Use With AP100 Housing Series

  • Steel Mounting Bracket Kit, For Use With: Mfr. No.
    Steel Mounting Bracket Kit, For Use With: Mfr. No.
    • CULLIGAN
    • Item # 29AH69
    • Mfr. Model # WBA
    • Mounting Bracket Kit, Steel, For Use With Mfr. No. HD-950, HD-950A

  • Polypropylene Housing Wrench, For Use With: Mfr. No. H
    Polypropylene Housing Wrench, For Use With: Mfr. No. H
    • CULLIGAN
    • Item # 29AH70
    • Mfr. Model # SW-2A
    • Housing Wrench, Polypropylene, For Use With Mfr. No. HF-150A, HF-150, HF-360A, HF-360

  • Buna N O-Ring, For Use With: Mfr. No. HF-150A, HF
    Buna N O-Ring, For Use With: Mfr. No. HF-150A, HF
    • CULLIGAN
    • Item # 29AH66
    • Mfr. Model # OR-34A
    • O-Ring, Buna N, For Use With Mfr. No. HF-150A, HF-150, HF-360A, HF-360, 1 Pair

  • Water Filtration HD Sump Brackets, For Use With: Mfr.&
    Water Filtration HD Sump Brackets, For Use With: Mfr.&
    • DUPONT
    • Item # 25CA99
    • Mfr. Model # WFAB100
    • Water Filtration HD Sump Brackets, Height (In.) 5, Dia. (In.) 4, Max. Temp. (F) 100, Cartridges Required No,...More

  • Water Filtration VIH Sump Brackets, For Use With: Mfr.
    Water Filtration VIH Sump Brackets, For Use With: Mfr.
    • DUPONT
    • Item # 25CA98
    • Mfr. Model # WFAB150
    • Water Filtration VIH Sump Brackets, Height (In.) 4, Dia. (In.) 2, Max. Temp. (F) 100, Cartridges Required No,...More

  • Polypropylene Coupler, Mesh Size 1-3/4" O.D. x 1"
    Polypropylene Coupler, Mesh Size 1-3/4" O.D. x 1"
    • 3M
    • Item # 2MHX1
    • Mfr. Model # Coupler
    • Coupler, Mesh Size 1-3/4 In. O.D. x 1 In. I.D, Polypropylene, For Use With Stacking Two Cartridges In Two...More

  • Viton O-Ring Set, For Use With: BSSB Housings
    Viton O-Ring Set, For Use With: BSSB Housings
    • PARKER
    • Item # 6PAU6
    • Mfr. Model # Viton O-Ring Seal Set
    • O-Ring Set, Viton, For Use With BSSB Housings

  • Aluminum Mounting Bracket Kit, For Use With: Mfr. No.&
    Aluminum Mounting Bracket Kit, For Use With: Mfr. No.&
    • CULLIGAN
    • Item # 29AH67
    • Mfr. Model # 01021610
    • Mounting Bracket Kit, Aluminum, For Use With Mfr. No. HF-150A, HF-150, HF-360A, HF-360

  • Water Filtration Standard Sump Brackets, For Use With:
    Water Filtration Standard Sump Brackets, For Use With:
    • DUPONT
    • Item # 25CA97
    • Mfr. Model # WFAB200
    • Water Filtration Standard Sump Brackets, Height (In.) 4, Dia. (In.) 2, Max. Temp. (F) 100, Cartridges...More

  • 304 Stainless Steel Strainer Basket, Mesh Size 200, For
    304 Stainless Steel Strainer Basket, Mesh Size 200, For
    • PENTAIR/PENTEK
    • Item # 1ECU1
    • Mfr. Model # BT12-4-ML-O-200
    • Strainer Basket, Mesh Size 200, 304 Stainless Steel, For Use With #12 Bag Housing

  • 304 Stainless Steel Strainer Basket, Mesh Size 100, For
    304 Stainless Steel Strainer Basket, Mesh Size 100, For
    • PENTAIR/PENTEK
    • Item # 1ECT8
    • Mfr. Model # BT12-4-ML-O-100
    • Strainer Basket, Mesh Size 100, 304 Stainless Steel, For Use With #12 Bag Housing

  • 304 Stainless Steel Strainer Basket, Mesh Size 30, For
    304 Stainless Steel Strainer Basket, Mesh Size 30, For
    • PENTAIR/PENTEK
    • Item # 1ECU2
    • Mfr. Model # BT-12-4-ML-O-30
    • Strainer Basket, Mesh Size 30, 304 Stainless Steel, For Use With #12 Bag Housing

  • 304 Stainless Steel Strainer Basket, Mesh Size 50, For
    304 Stainless Steel Strainer Basket, Mesh Size 50, For
    • PENTAIR/PENTEK
    • Item # 1ECU4
    • Mfr. Model # BT-12-4-ML-O-50
    • Strainer Basket, Mesh Size 50, 304 Stainless Steel, For Use With #12 Bag Housing

  • 304 Stainless Steel Strainer Basket, Mesh Size 70, For
    304 Stainless Steel Strainer Basket, Mesh Size 70, For
    • PENTAIR/PENTEK
    • Item # 1ECY6
    • Mfr. Model # BT-4-ML-O-70
    • Strainer Basket, Mesh Size 70, 316 Stainless Steel, For Use With #4 Bag Housing

  • 304 Stainless Steel Strainer Basket, Mesh Size 70, For
    304 Stainless Steel Strainer Basket, Mesh Size 70, For
    • PENTAIR/PENTEK
    • Item # 1ECV6
    • Mfr. Model # BT-1-ML-O-70
    • Strainer Basket, Mesh Size 70, 304 Stainless Steel, For Use With #1 Bag Housing

  • 304 Stainless Steel Strainer Basket, Mesh Size 60, For
    304 Stainless Steel Strainer Basket, Mesh Size 60, For
    • PENTAIR/PENTEK
    • Item # 1ECV5
    • Mfr. Model # BT-1-ML-O-60
    • Strainer Basket, Mesh Size 60, 304 Stainless Steel, For Use With #1 Bag Housing

  • 304 Stainless Steel Strainer Basket, Mesh Size 80, For
    304 Stainless Steel Strainer Basket, Mesh Size 80, For
    • PENTAIR/PENTEK
    • Item # 1ECU7
    • Mfr. Model # BT-12-4-ML-O-80-75
    • Strainer Basket, Mesh Size 80, 304 Stainless Steel, For Use With #12 Bag Housing

  • 304 Stainless Steel Strainer Basket, Mesh Size 40, For
    304 Stainless Steel Strainer Basket, Mesh Size 40, For
    • PENTAIR/PENTEK
    • Item # 1ECV3
    • Mfr. Model # BT-1-ML-O-40
    • Strainer Basket, Mesh Size 40, 304 Stainless Steel, For Use With #1 Bag Housing

  • 304 Stainless Steel Strainer Basket, Mesh Size 60, For
    304 Stainless Steel Strainer Basket, Mesh Size 60, For
    • PENTAIR/PENTEK
    • Item # 1ECU5
    • Mfr. Model # BT-12-4-ML-O-60
    • Strainer Basket, Mesh Size 60, 304 Stainless Steel, For Use With #12 Bag Housing

  • 304 Stainless Steel Strainer Basket, Mesh Size 40, For
    304 Stainless Steel Strainer Basket, Mesh Size 40, For
    • PENTAIR/PENTEK
    • Item # 1ECX3
    • Mfr. Model # BT-3-ML-O-40-75
    • Strainer Basket, Mesh Size 40, 316 Stainless Steel, For Use With #3 Bag Housing

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More