Skip Content

Filtered Ball Valves

7 results found that include 7 products

Filter Results By

Results per page:  16 | 32 | 48
3-1/4" x 1" x 2-1/4" Brass Filter Ball&
3-1/4" x 1" x 2-1/4" Brass Filter Ball&
  • TM

    Grainger Choice

  • SPEEDAIRE
  • Filter Ball Valve,Inlet Port Size 1/4 In. and 1/2 In. Flare,Drain Port Size 1/4 In.,Pressure Rating 725,Body Material Brass,Seal Material NBR,Seat Material PTFE,Handle Material ABS,Handle Type Lever,Stem Material Brass,Overall Width 1 In.,Overall Height 2-1/4 In.,Overall Length 3-1/4 In.

  • Item # 38XT48
  • Mfr. Model # 38XT48
  • Filter Ball Valve,Inlet Port Size 1/4 In. and 1/2 In. Flare,Drain Port Size 1/4 In.,Pressure Rating 725,Body...More

3-1/2" x 2-1/2" x 1" Brass Filter Ball&
3-1/2" x 2-1/2" x 1" Brass Filter Ball&
  • TM

    Grainger Choice

  • SPEEDAIRE
  • Filter Ball Valve, Auto Drain, Inlet 1/2 In. NPT / Outlet 1/2 In. NPT Connection, Max. Pressure 725 psi, Max. Steam Pressure 725 psi, Pipe Size 1/2 In., Material of Construction Chrome Plated Brass, Seats NBR, Seals PTFE, Ball Material Chrome Plated Brass, Stem Material Brass, Handle ABS, Temp. Range (F) -30 Degrees to 100 Degrees , Standards EN12165 EN 12164

  • Item # 13X542
  • Mfr. Model # 13X542
  • Filter Ball Valve, Auto Drain, Inlet 1/2 In. NPT / Outlet 1/2 In. NPT Connection, Max. Pressure 725 psi, Max....More

3-1/2" x 2-1/2" x 1" Brass Filter Ball&
3-1/2" x 2-1/2" x 1" Brass Filter Ball&
  • TM

    Grainger Choice

  • SPEEDAIRE
  • Filter Ball Valve, Auto Drain, Inlet 1/2 In. NPT / Outlet 1/4 In. NPT Connection, Max. Pressure 725 psi, Max. Steam Pressure 725 psi, Pipe Size 1/4 In., Material of Construction Chrome Plated Brass, Seats NBR, Seals PTFE, Ball Material Chrome Plated Brass, Stem Material Brass, Handle ABS, Temp. Range (F) -30 Degrees to 100 Degrees , Standards EN12165 EN 12164

  • Item # 13X540
  • Mfr. Model # 13X540
  • Filter Ball Valve, Auto Drain, Inlet 1/2 In. NPT / Outlet 1/4 In. NPT Connection, Max. Pressure 725 psi, Max....More

3-1/2" x 2-1/2" x 1" Brass Filter Ball&
3-1/2" x 2-1/2" x 1" Brass Filter Ball&
  • TM

    Grainger Choice

  • SPEEDAIRE
  • Filter Ball Valve, Auto Drain, Inlet 1/2 In. NPT / Outlet 3/8 In. NPT Connection, Max. Pressure 725 psi, Max. Steam Pressure 725 psi, Pipe Size 3/8 In., Material of Construction Chrome Plated Brass, Seats NBR, Seals PTFE, Ball Material Chrome Plated Brass, Stem Material Brass, Handle ABS, Temp. Range (F) -30 Degrees to 100 Degrees , Standards EN12165 EN 12164

  • Item # 13X541
  • Mfr. Model # 13X541
  • Filter Ball Valve, Auto Drain, Inlet 1/2 In. NPT / Outlet 3/8 In. NPT Connection, Max. Pressure 725 psi, Max....More

3-1/4" x 1" x 2-1/4" Brass Filter Ball&
3-1/4" x 1" x 2-1/4" Brass Filter Ball&
  • TM

    Grainger Choice

  • SPEEDAIRE
  • Filter Ball Valve,Inlet Port Size 1/4 In. and 1/2 In. Flare,Drain Port Size 1/2 In.,Pressure Rating 725,Body Material Brass,Seal Material NBR,Seat Material PTFE,Handle Material ABS,Handle Type Lever,Stem Material Brass,Overall Width 1 In.,Overall Height 2-1/4 In.,Overall Length 3-1/4 In.

  • Item # 38XR36
  • Mfr. Model # 38XR36
  • Filter Ball Valve,Inlet Port Size 1/4 In. and 1/2 In. Flare,Drain Port Size 1/2 In.,Pressure Rating 725,Body...More

3-1/2" x 2-1/2" x 1" Brass Filter Ball&
3-1/2" x 2-1/2" x 1" Brass Filter Ball&
  • TM

    Grainger Choice

  • SPEEDAIRE
  • Filter Ball Valve, Auto Drain, Inlet 1/2 In. NPT / Outlet 1/8 In. NPT Connection, Max. Pressure 725 psi, Max. Steam Pressure 725 psi, Pipe Size 1/8 In., Material of Construction Chrome Plated Brass, Seats NBR, Seals PTFE, Ball Material Chrome Plated Brass, Stem Material Brass, Handle ABS, Temp. Range (F) -30 Degrees to 100 Degrees , Standards EN12165 EN 12164

  • Item # 13X539
  • Mfr. Model # 13X539
  • Filter Ball Valve, Auto Drain, Inlet 1/2 In. NPT / Outlet 1/8 In. NPT Connection, Max. Pressure 725 psi, Max....More

3-1/4" x 1" x 2-1/4" Brass Filter Ball&
3-1/4" x 1" x 2-1/4" Brass Filter Ball&
  • TM

    Grainger Choice

  • SPEEDAIRE
  • Filter Ball Valve,Inlet Port Size 1/4 In. and 1/2 In. Flare,Drain Port Size 3/8 In.,Pressure Rating 725,Body Material Brass,Seal Material NBR,Seat Material PTFE,Handle Material ABS,Handle Type Lever,Stem Material Brass,Overall Width 1 In.,Overall Height 2-1/4 In.,Overall Length 3-1/4 In.

  • Item # 38XT49
  • Mfr. Model # 38XT49
  • Filter Ball Valve,Inlet Port Size 1/4 In. and 1/2 In. Flare,Drain Port Size 3/8 In.,Pressure Rating 725,Body...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More