Skip Content

$15-$20 Film Tape

7 results found that include 41 products

Filter Results By

Applied Filters

Clear All

Branch Availability
Item
Tape Backing Material
Tape Adhesive
Tape Thickness
Tape Width
Tape Length
Tape Color
Min. Tape Performance Temp.
Max. Tape Performance Temp.
Tape Tensile Strength
Tape Adhesive Strength
Brand
Price
Shop By

Viewing as

List Table
  • Polyethylene Film Tape, Rubber Adhesive, 8.00 mil Thick, 48
    Continuous Rolls of Standard Film Tape by POLYKEN
    • POLYKEN
    • Offering superior adhesion to polyethylene sheeting and rough surfaces, this UV- and moisture-resistant tape conforms to irregular surfaces. With excellent outdoor performance, it can be used for seaming, sealing, splicing, label protection, and as boat shrink tape.

    • Item # 15R501
    • Mfr. Model # 827
    • Film Tape, Tape Backing Material Polyethylene, Tape Adhesive Rubber, Tape Thickness 8.00 mil, Tape Width...More

  • Continuous Rolls of Standard Film Tape by 3M
    • 3M
    • Multiple product options available

      Offering varying degrees of temperature, chemical, and abrasion resistance, these protective adhesive tapes can be used for wrapping, sealing, masking, bundling, insulating, and other general purpose applications.

      Double Coated Film Tape, Material Polyethylene, Clear, Shape Roll, Synthetic Rubber and Performance Temp. 120° to 150°F; Varies by Width, Length, Diameter and Adhesion...More

  • Sealing Tape
    • TM

      Grainger Choice

    • Multiple product options available

      Suitable for a variety of sealing applications, these flexible tapes resist wear and abrasion.

      Metalized Film Tape, Material Polyester, Shape Continuous Roll, Length 5 yd., Tensile Strength 28 lb./in., Acrylic, Performance Temp. 60° to 80°F and Standards ASTM...More

  • Continuous Rolls of Standard Film Tape by TAPECASE
    • TAPECASE
    • Multiple product options available

      Resistant to tears, punctures, abrasions, and wear, these conformable, chemical-resistant tapes are suitable for a variety of wrapping, masking, insulating, and other high-temperature applications.

      Special Use Tape, Material Plasticized Paper, Shape Continuous Roll, Width 3/4" and Length 120 ft.; Varies by Color

  • UPVC Repositionable Tape, Acrylic Adhesive, 3.50 mil Thick,
    Repositionable Tape
    • 3M
    • Designed for applications requiring light-duty bonding, these tapes are excellent for temporary mounting of lightweight materials. The linerless design helps simplify manual or automatic dispensing.

    • Item # 45J516
    • Mfr. Model # 665
    • Repositionable Tape, Tape Backing Material UPVC, Tape Adhesive Acrylic, Tape Thickness 3.50 mil, Tape Width...More

  • Film Tape Thick, 3/4" X 120 ft., 1 EA
    Special Use Tape
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Help prohibit unwanted entry or tampering with this sternly worded adhesive tape.

    • Item # 8R579
    • Mfr. Model # 8R579
    • Film Tape, Tape Width 3/4 In., Tape Length 120 ft., Tape Shape Continuous Roll

  • Metalized Film Tape
    • TAPECASE
    • Multiple product options available

      Featuring a mirror-like reflective finish and excellent chemical and thermal stability, this tape can be used for industrial and graphic arts, automotive and decorative trim, nameplates, electric appliances, and advertising displays. Also suitable for microfilm splicing and photo sensing applications to detect splices and facilitate roll changeovers.

      Film Tape; Varies by Material, Color, Shape, Width, Length, Diameter, Tensile Strength and Adhesion Strength

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More