Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Branch Availability
Item
Color
Material
Width
Length
Shape
Thickness
Diameter
Tensile Strength
Adhesion Strength
Brand
Price
Shop By

Film Tape

20 Results Found that Include 358 Products

Results per page:  16 | 32 | 48
  • 3M
  • Film Tape Film Tape
  • Multiple product options available

    Film Tape; Varies by Material, Color, Shape, Width, Length, Diameter, Tensile Strength and Adhesion Strength

  • 3M
  • PTFE Film Tape PTFE Film Tape
  • Multiple product options available

    PTFE Film Tape, Shape Continuous Roll and Standards ASTM D3330, D3759, D3652; Varies by Material, Color, Width, Length, Tensile Strength and Adhesion Strength

  • 3M
  • Film Tape Film Tape
  • Multiple product options available

    Film Tape and Shape Continuous Roll; Varies by Material, Color, Width, Length, Tensile Strength and Adhesion Strength

  • 3M
  • Extreme Sealing Tape Extreme Sealing Tape
  • Multiple product options available

    Extreme Sealing Tape, Material Ionomer, Translucent White, Shape Continuous Roll, Length 5 yd., Tensile Strength 13 lb./in., Adhesion Strength 158 oz./in., Acrylic,...More

  • 3M
  • Repositionable Tape Repositionable Tape
  • Multiple product options available

    Repositionable Tape, Material UPVC, Clear, Shape Continuous Roll, Length 5 yd., Tensile Strength 19 lb./in., Adhesion Strength 25 oz./in. (Front) 23 oz./in. (Back),...More

  • 3M
  • UHMW Film Tape UHMW Film Tape
  • Multiple product options available

    UHMW Film Tape, Material Polyethylene, Clear, Shape Continuous Roll, Performance Temp. -30° to 225°F and Standards ASTM D3330, D3759, D3652; Varies by Width, Length,...More

  • 3M
  • Squeak Reduction Tape Squeak Reduction Tape
  • Multiple product options available

    Squeak Reduction Tape, Shape Continuous Roll, Tensile Strength 40 lb./in., Acrylic, Performance Temp. -30° to 225°F and Standards ASTM D3330, D3759, D3652; Varies by...More

  • 3M
  • PTFE Film Tape PTFE Film Tape
  • Multiple product options available

    PTFE Film Tape, Material Extruded PTFE, Shape Continuous Roll, Length 36 yd., Tensile Strength 22 lb./in., Adhesion Strength 27 oz./in., Silicone, Performance Temp. -65°...More

  • 3M
  • Metalized Film Tape Metalized Film Tape
  • Multiple product options available

    Metalized Film Tape, Material Polyester, Shape Continuous Roll, Length 5 yd., Tensile Strength 28 lb./in., Acrylic, Performance Temp. 60° to 80°F and Standards ASTM...More

Polyethylene Riveters Tape, 1" Width, 36 yd. Length, 3
Clear Polyethylene Double Coated Film Tape, 1/2" Width
Tan Vinyl Matting Tape, 2" Width, 10 ft. Length,
Silver Polyester Film Tape, 2" Width, 72 yd. Length,&#
Clear Polyester Film Tape, 2" Width, 72 yd. Length,&#x
White Polyester Film Tape, 1" Width, 72 yd. Length,&#x
Red Polyester Film Tape, 1" Width, 72 yd. Length,
Red Polyester Film Tape, 2" Width, 72 yd. Length,
Silver Polyester Film Tape, 1" Width, 72 yd. Length,&#
Black Polyester Film Tape, 1-1/2" Width, 72 yd. L
Black Polyester Film Tape, 1" Width, 72 yd. Length,&#x
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More