Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Files

15 Results Found that Include 45 Products

Results per page:  16 | 32 | 48
6" American Pattern File Set with Black Finish; N
Half Round File,Machinists,12 In L
  • TM

    Grainger Choice

  • WESTWARD
  • Half Round File, Machinists, 12 In L Half Round File
  • Item # 1NFR3
  • Mfr. Model # 1NFR3
  • Half Round File, American Pattern, Profile Shape Half Round, Cut Type Bastard, Length 12 In., Natural, 17...More

  • Category : Hand Files and Rasps
8" American Pattern File Set with Natural Finish;
Flat File,American,Rectangular,Bastard
  • NICHOLSON
  • Flat File, American, Rectangular, Bastard Flat File
  • Item # 13H040
  • Mfr. Model # 03980N
  • Flat File, American Pattern, Profile Shape Rectangular, Cut Type Bastard, Length 16 In., Natural, Width...More

  • Category : Hand Files and Rasps
5-1/2" Swiss Pattern Needle File Set with Natural
Steel Contact Burnisher File, Fine, Oblong with Curved Tip
Half Round File,American,14 In. L
  • NICHOLSON
  • Half Round File, American, 14 In. L Half Round File
  • Item # 13H045
  • Mfr. Model # 05225N
  • Half Round File, American Pattern, Profile Shape Half Round, Cut Type Second, Length 14 In., Natural, Width...More

  • Category : Hand Files and Rasps
Flat Multi-Kut File,Chip-Breaking
Cabinet Rasp File,Round,14 In
  • TM

    Grainger Choice

  • WESTWARD
  • Cabinet Rasp File, Round, 14 In Cabinet Rasp File
  • Item # 10Z667
  • Mfr. Model # 10Z667
  • Cabinet Rasp, American Pattern, Profile Shape Round, Cut Type Standard, Length 14 In., Natural, Rasp 6.5,...More

  • Category : Hand Files and Rasps
Round File,Swiss,Round,#0/Dbl.,8inL
  • SIMONDS
  • Round File, Swiss, Round, #0/Dbl., 8inL Round File
  • Item # 38RL06
  • Mfr. Model # 84163000
  • Round File, Swiss Pattern, Profile Shape Round, Profile Name Round, Cut Type #0/Double, Length 8 In.,...More

  • Category : Hand Files and Rasps
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More