Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Files

27 Results Found that Include 61 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • WESTWARD
  • Half Round File Half Round File
  • Multiple product options available

    Multiple product options available

  • Category : Hand Files and Rasps
Flat File,American,Rectangular,12inL
  • SIMONDS
  • Flat File, American, Rectangular, 12inL Flat File
  • Item # 38RJ69
  • Mfr. Model # 73236500
  • Flat File, American Pattern, Profile Shape Rectangular, Profile Name Flat, Cut Type Second/Double On Sides,...More

  • Category : Hand Files and Rasps
Metric Thread Restoring File,Specialty
6", 8" American Pattern File Set with Natural Fin
Mill File,American,Smooth Cut,12 In. L
  • TM

    Grainger Choice

  • WESTWARD
  • Mill File, American, Smooth Cut, 12 In. L Mill File
  • Item # 1NFN8
  • Mfr. Model # 1NFN8
  • Mill File, American Pattern, Profile Shape Rectangular, Cut Type Smooth, Length 12 In., Natural, 2 Square...More

  • Category : Hand Files and Rasps
  • TM

    Grainger Choice

  • WESTWARD
  • Flat File Flat File
  • Multiple product options available

    Multiple product options available

  • Category : Hand Files and Rasps
Mill Blunt File,12 In. L,Ergo Handle
  • TM

    Grainger Choice

  • WESTWARD
  • Mill Blunt File, 12 In. L, Ergo Handle Mill Blunt File
  • Item # 1NFV7
  • Mfr. Model # 1NFV7
  • Mill Blunt File, American Pattern, Profile Shape Rectangular, Cut Type Bastard, Length 12 In., Natural, Width...More

  • Category : Hand Files and Rasps
Wood Rasp,American,Half Round,Rough
Hand File,American,Round,Smooth,12 In. L
  • NICHOLSON
  • Hand File, American, Round, Smooth, 12 In. L Hand File
  • Item # 1AKA9
  • Mfr. Model # 12199
  • Hand File, American Pattern, Profile Shape Round, Cut Type Smooth, Length 12 In., Natural, Diameter 1/2 In.,...More

  • Category : Hand Files and Rasps
Milled Tooth File,Flexible,14 In,12 TPI
  • TM

    Grainger Choice

  • WESTWARD
  • Milled Tooth File, Flexible, 14 In, 12 TPI Flat Milled Tooth File
  • Item # 10Z604
  • Mfr. Model # 10Z604
  • Flexible Milled Tooth File, American Pattern, Profile Shape Rectangular, Cut Type Fine, Length 14 In.,...More

  • Category : Hand Files and Rasps
Flat Long Angle Lathe File,Rect,14 In L
  • TM

    Grainger Choice

  • WESTWARD
  • Flat Long Angle Lathe File, Rect, 14 In L Flat Long Angle Lathe File
  • Item # 10Z695
  • Mfr. Model # 10Z695
  • Long Angle Lathe File, American Pattern, Profile Shape Rectangular, Cut Type Bastard, Length 14 In., Natural,...More

  • Category : Hand Files and Rasps
Half Round File,American,10inL,Nat.
  • TM

    Grainger Choice

  • WESTWARD
  • Hand File Hand File
  • Multiple product options available

    Multiple product options available

  • Category : Hand Files and Rasps
Body file holder
Square File,Square,Bastard/Dbl
  • SIMONDS
  • Square File, Square, Bastard/Dbl Square File
  • Item # 38RK12
  • Mfr. Model # 73434000
  • Square File, American Pattern, Profile Shape Square, Profile Name Square, Cut Type Bastard/Double, Length 12...More

  • Category : Hand Files and Rasps
Warding File,Second/Dbl.,8inL,Nat.
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More