Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Files

30 Results Found that Include 79 Products

Results per page:  16 | 32 | 48
Machinists Scraper,Specialty,8 In. L
  • TM

    Grainger Choice

  • WESTWARD
  • Half Round File Half Round File
  • Multiple product options available

    Multiple product options available

  • Category : Hand Files and Rasps
5-1/2" Swiss Pattern Needle File Set with Natural
Square File,Machinists,American,10 In. L
  • TM

    Grainger Choice

  • WESTWARD
  • Square File, Machinists, American, 10 In. L Square File
  • Item # 1NFT6
  • Mfr. Model # 1NFT6
  • Square File, American Pattern, Profile Shape Square, Cut Type Bastard/Double, Length 10 In., Natural, 22/25...More

  • Category : Hand Files and Rasps
  • TM

    Grainger Choice

  • WESTWARD
  • Flat File Flat File
  • Multiple product options available

    Multiple product options available

  • Category : Hand Files and Rasps
  • TM

    Grainger Choice

  • WESTWARD
  • Mill File Mill File
  • Multiple product options available

    Multiple product options available

  • Category : Hand Files and Rasps
  • TM

    Grainger Choice

  • WESTWARD
  • Hand File Hand File
  • Multiple product options available

    Multiple product options available

  • Category : Hand Files and Rasps
10-13/64" Solid Pattern Sharpening Field Kit with Chro
Mill File,American,Rectangular,10 In. L
  • NICHOLSON
  • Mill File, American, Rectangular, 10 In. L Mill File
  • Item # 1G676
  • Mfr. Model # 09469
  • Mill File, American Pattern, Profile Shape Rectangular, Cut Type Bastard/Single, Length 10 In., Natural, (2)...More

  • Category : Hand Files and Rasps
Flat File,American,17-3/8 In. L
  • STANLEY
  • Flat File, American, 17-3/8 In. L Flat File
  • Item # 5C940
  • Mfr. Model # 21-295
  • Flat File, American Pattern, Profile Shape Rectangular, Cut Type Regular, Length 17-3/8 In., Natural, Width...More

  • Category : Hand Files and Rasps
Machinists Scraper File,American, 8 In L
  • TM

    Grainger Choice

  • WESTWARD
  • Machinists Scraper File, American, 8 In L Machinist's Scraper
  • Item # 1NFV4
  • Mfr. Model # 1NFV4
  • Machinists Scraper, Specialty Pattern, Profile Shape Triangular, Length 8 In., Natural, Single Cut Edges, -...More

  • Category : Hand Files and Rasps
Flat File,American,Smooth,12 In. L
  • SIMONDS
  • Flat File, American, Smooth, 12 In. L Flat File
  • Item # 5ZGC0
  • Mfr. Model # 78237100
  • Flat File, American Pattern, Profile Shape Rectangular, Cut Type Smooth, Length 12 In., Black Oxide, Diameter...More

  • Category : Hand Files and Rasps
File Handle,3-3/4 in.,Plastic
Pipe Liner File,SPL Cut,Half Rnd,14 In L
  • TM

    Grainger Choice

  • WESTWARD
  • Pipe Liner File, SPL Cut, Half Rnd, 14 In L Pipe Liner File,SPL Cut,Half Rnd,14 In L
  • Item # 10Z696
  • Mfr. Model # 10Z696
  • Pipe Liner File, American Pattern, Profile Shape Half Round, Cut Type SPL, Length 14 In., Natural, 17/18...More

  • Category : Hand Files and Rasps
5-1/2" Swiss Pattern Needle File Set with Natural
Flat File,American,Rectangular,Second
  • NICHOLSON
  • Flat File, American, Rectangular, Second Flat File
  • Item # 13H037
  • Mfr. Model # 03797N
  • Flat File, American Pattern, Profile Shape Rectangular, Cut Type Second, Length 12 In., Natural, Width 1-5/32...More

  • Category : Hand Files and Rasps
  • TM

    Grainger Choice

  • WESTWARD
  • Flat Milled Tooth File Flat Milled Tooth File
  • Multiple product options available

    Multiple product options available

  • Category : Hand Files and Rasps
Pipe Liner File,American,14 In. L
  • SIMONDS
  • Pipe Liner File, American, 14 In. L Pipeliner File
  • Item # 5ZFY6
  • Mfr. Model # 73761790
  • Pipe Liner File, American Pattern, Profile Shape Half Round, Cut Type Single, Length 14 In., Black Oxide,...More

  • Category : Hand Files and Rasps
Hand File,American,8 In. L,13/32 In. W
  • WARRENSVILLE
  • Hand File, American, 8 In. L, 13/32 In. W Hand File
  • Item # 5XKA6
  • Mfr. Model # 13568
  • Hand File, American Pattern, Profile Shape Rectangular, Cut Type Smooth/Double, Length 8 In., Natural, Width...More

  • Category : Hand Files and Rasps
Narrow Pillar File,,#2/Dbl,4inL
  • SIMONDS
  • Narrow Pillar File, , #2/Dbl, 4inL Narrow Pillar File
  • Item # 38RL15
  • Mfr. Model # 84240500
  • Narrow Pillar File, Swiss Pattern, Profile Shape Narrow Rectangular, Profile Name Pillar, Cut Type #2/Double,...More

  • Category : Hand Files and Rasps
Long Angle Lathe File,10inL,Natural
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More