Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Files

33 Results Found that Include 85 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • WESTWARD
  • Flat File Flat File
  • Multiple product options available

    Multiple product options available

  • Category : Hand Files and Rasps
Flat File,American,Rectangular,8 In. L
  • NICHOLSON
  • Flat File, American, Rectangular, 8 In. L Flat File
  • Item # 1G690
  • Mfr. Model # 07894N
  • Flat File, American Pattern, Profile Shape Rectangular, Cut Type Single with Angled Serrations, Length 8 In.,...More

  • Category : Hand Files and Rasps
Spot Welder Tip File,American,Bastard
  • TM

    Grainger Choice

  • WESTWARD
  • Spot Welder Tip File, American, Bastard Spot Welder Tip File,American,Bastard
  • Item # 30PA64
  • Mfr. Model # 30PA64
  • Spot Welder Tip File, American Pattern, Profile Shape Half Round, Cut Type Bastard, Length 10 In., Natural,...More

  • Category : Hand Files and Rasps
  • TM

    Grainger Choice

  • WESTWARD
  • Round File Round File
  • Multiple product options available

    Multiple product options available

  • Category : Hand Files and Rasps
6" American Pattern File Set with Natural Finish;
Handy File,American,7-3/4 In L
  • TM

    Grainger Choice

  • WESTWARD
  • Handy File, American, 7-3/4 In L Handy File,American,7-3/4 In L
  • Item # 1NFV3
  • Mfr. Model # 1NFV3
  • Handy File, American Pattern, Profile Shape Rectangular, Length 7-3/4 In., Natural, Double Cut 23, Single Cut...More

  • Category : Hand Files and Rasps
Rasp File,4-IN-1,American,8 In L
  • TM

    Grainger Choice

  • WESTWARD
  • Rasp File, 4-IN-1, American, 8 In L Rasp File,4-IN-1,American,8 In L
  • Item # 1NFV2
  • Mfr. Model # 1NFV2
  • Wood Rasp, American Pattern, Profile Shape Rectangular, Cut Type Bastard, Length 8 In., Natural, - Teeth per...More

  • Category : Hand Files and Rasps
Mill Blunt File,10 In L,Ergo Handle
  • TM

    Grainger Choice

  • WESTWARD
  • Mill Blunt File, 10 In L, Ergo Handle Mill Blunt File
  • Item # 1NFV6
  • Mfr. Model # 1NFV6
  • Mill Blunt File, American Pattern, Profile Shape Rectangular, Cut Type Bastard, Length 10 In., Natural, Width...More

  • Category : Hand Files and Rasps
  • TM

    Grainger Choice

  • WESTWARD
  • Hand File Hand File
  • Multiple product options available

    Multiple product options available

  • Category : Hand Files and Rasps
Card,File
6" American Pattern File Set with Natural Finish;
Handy File,American,10 In. L
  • SIMONDS
  • Handy File, American, 10 In. L Handy File
  • Item # 5ZGA2
  • Mfr. Model # 78188100
  • Handy File, American Pattern, Profile Shape Rectangular, Cut Type Double/Single, Length 10 In., Black Oxide,...More

  • Category : Hand Files and Rasps
File Card,CS,4-1/2 in. Handle L,Straight
  • TM

    Grainger Choice

  • WESTWARD
  • Half Round File Half Round File
  • Multiple product options available

    Multiple product options available

  • Category : Hand Files and Rasps
  • TM

    Grainger Choice

  • WESTWARD
  • Mill File Mill File
  • Multiple product options available

    Multiple product options available

  • Category : Hand Files and Rasps
  • TM

    Grainger Choice

  • WESTWARD
  • Cabinet Rasp File Cabinet Rasp File
  • Multiple product options available

    Multiple product options available

  • Category : Hand Files and Rasps
Flat Long Angle Lathe File,Rect,12 In L
  • TM

    Grainger Choice

  • WESTWARD
  • Flat Long Angle Lathe File, Rect, 12 In L Flat Long Angle Lathe File
  • Item # 10Z694
  • Mfr. Model # 10Z694
  • Long Angle Lathe File, American Pattern, Profile Shape Rectangular, Cut Type Bastard, Length 12 In., Natural,...More

  • Category : Hand Files and Rasps
Flat Multi-Kut File,Chip-Breaking
Slim Taper Saw File,American,10in.L
Flat Aluminum File,Double,6inL,Nat.
Square File,American,Square,8 In. L
  • WARRENSVILLE
  • Square File, American, Square, 8 In. L Square File
  • Item # 5XKH0
  • Mfr. Model # 16568
  • Square File, American Pattern, Profile Shape Square, Cut Type Smooth/Double, Length 8 In., Natural, Width...More

  • Category : Hand Files and Rasps
Warding File,Second/Dbl.,6inL,Nat.
Multicut File,American,Half Round
  • SIMONDS
  • Multicut File, American, Half Round Multicut File
  • Item # 5ZGD3
  • Mfr. Model # 78328600
  • Multicut File, American Pattern, Profile Shape Half Round, Cut Type Multicut, Length 6 In., Black Oxide,...More

  • Category : Hand Files and Rasps
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More