Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Fencing and Fencing Hardware

47 Results Found that Include 84 Products

Results per page:  16 | 32 | 48
Rail End,2-1/2 In. H,1-17/27 In. L
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rail End, 2-1/2 In. H, 1-17/27 In. L Rail End,2-1/2 In. H,1-17/27 In. L
  • Item # 1GBG6
  • Mfr. Model # 1GBG6
  • Rail End, Material Aluminum, Plain Finish, 1-3/8 In. Dia., Height 2-7/8 In., Width 1-7/8 In., Length 1-7/8...More

  • Category : Chain Link Fence Hardware
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Safety Fence Safety Fence
  • Multiple product options available

    Multiple product options available

  • Category : Barrier and Safety Fence
  • TM

    Grainger Choice

  • BATTALION
  • Zinc Finish Cane Bolt Zinc Finish Cane Bolt
  • Multiple product options available

    Multiple product options available

  • Category : Gate Hardware
Slide Cane Bolt,1/2 In. W,Silver
  • TM

    Grainger Choice

  • BATTALION
  • Slide Cane Bolt, 1/2 In. W, Silver Slide Cane Bolt,1/2 In. W,Silver
  • Item # 1RBV9
  • Mfr. Model # 1RBV9
  • Slide Cane Bolt, Latch Type Slide Latch, Zinc Finish, Color Silver, Material Steel, Bolt Length 18 In., Bolt...More

  • Category : Gate Hardware
Gate Hasp, Silver
Swinging Door Latch,4-3/4 In. W,Black
  • TM

    Grainger Choice

  • BATTALION
  • Swinging Door Latch, 4-3/4 In. W, Black Swinging Door Latch,4-3/4 In. W,Black
  • Item # 1RBX1
  • Mfr. Model # 1RBX1
  • Swinging Door Latch w/2-Handles, Latch Type Lockable, Coated Finish, Color Black, Material Steel, Bolt Length...More

  • Category : Gate Hardware
Padlockable Slide Latch,2-1/4 In. W
  • TM

    Grainger Choice

  • BATTALION
  • Padlockable Slide Latch, 2-1/4 In. W Padlockable Slide Latch,2-1/4 In. W
  • Item # 1RBV4
  • Mfr. Model # 1RBV4
  • Padlockable Slide Latch, Latch Type Lockable, Galvanized Finish, Color Silver, Material Steel, Bolt Length...More

  • Category : Gate Hardware
Self-Latching Gate Latch,2.81 In W,Black
  • TM

    Grainger Choice

  • BATTALION
  • Self-Latching Gate Latch, 2.81 In W, Black Self-Latching Gate Latch,2.81 In W,Black
  • Item # 1XMN7
  • Mfr. Model # 1XMN7
  • Self-Latching Gate Latch, Latch Type Sag Compensating, Black Finish, Color Black, Material Steel, Bolt Length...More

  • Category : Gate Hardware
Self-Latching Gate Latch,2-3/8 In. W,Blk
  • TM

    Grainger Choice

  • BATTALION
  • Self-Latching Gate Latch, 2-3/8 In. W, Blk Self-Latching Gate Latch,2-3/8 In. W,Blk
  • Item # 1RBY4
  • Mfr. Model # 1RBY4
  • Self-Latching Gate Latch, Latch Type Gravity, Coated Finish, Color Black, Material Steel, Bolt Length 4 In.,...More

  • Category : Gate Hardware
Padlockable Slide Latch,2-1/4 In W,Black
  • TM

    Grainger Choice

  • BATTALION
  • Padlockable Slide Latch, 2-1/4 In W, Black Padlockable Slide Latch,2-1/4 In W,Black
  • Item # 4PB55
  • Mfr. Model # 4PB55
  • Padlockable Slide Latch, Latch Type Slide Latch, Coated Finish, Color Black, Material Steel, Bolt Length...More

  • Category : Gate Hardware
Self-Latching Gate Latch,2-3/8 In. W
  • TM

    Grainger Choice

  • BATTALION
  • Self-Latching Gate Latch, 2-3/8 In. W Galvanized Finish Self-Latching Gate Latch
  • Item # 1RBY1
  • Mfr. Model # 1RBY1
  • Self-Latching Gate Latch, Latch Type Gravity, Galvanized Finish, Color Silver, Material Steel, Bolt Length 4...More

  • Category : Gate Hardware
Gravity Gate Latch,2-1/8 In. W,Black
  • LOKKLATCH
  • Gravity Gate Latch, 2-1/8 In. W, Black Gravity Gate Latch,2-1/8 In. W,Black
  • Item # 38G640
  • Mfr. Model # LLAA
  • Gravity Gate Latch, Latch Type Gravity LokkLatch, Stainless Steel Finish, Color Black, Material...More

  • Category : Gate Hardware
Security Gravity Gate Latch,1.5In. W,Blk
  • LOKKLATCH
  • Security Gravity Gate Latch, 1.5In. W, Blk Security Gravity Gate Latch,1.5In. W,Blk
  • Item # 38G641
  • Mfr. Model # LLDAB-K
  • Security Gravity Gate Latch, Latch Type Dual-Access Lockable, Stainless Steel Finish, Color Black, Material...More

  • Category : Gate Hardware
Magnetic Gate Latch,2-1/2 In. W,Black
  • MAGNALATCH
  • Magnetic Gate Latch, 2-1/2 In. W, Black Magnetic Gate Latch,2-1/2 In. W,Black
  • Item # 38G639
  • Mfr. Model # MLSPS2
  • Magnetic Gate Latch, Latch Type MagnaLatch Side Pull, Stainless Steel Finish, Color Black, Material...More

  • Category : Gate Hardware
Padlockable Slide Latch,1-13/16 In. W
  • LAMP
  • Padlockable Slide Latch, 1-13/16 In. W Padlockable Slide Latch,1-13/16 In. W
  • Item # 5CRU9
  • Mfr. Model # SSG-85
  • Padlockable Slide Latch, Latch Type Padlock, Stainless Steel Finish, Color Silver, Material 304 Stainless...More

  • Category : Gate Hardware
Gate Latch,2-1/16 In W,Oil Rubbed Bronze
Fence Post and Base, 3 ft. Height, 1-1/2" Length
Fence Panel, 38-1/2" x 66-1/4" Mesh Size, 3&
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shade Cloth Shade Cloth
  • Multiple product options available

    Multiple product options available

  • Category : Windscreen and Fence Privacy Screens
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Fence Screen Fence Screen
  • Multiple product options available

    Multiple product options available

  • Category : Windscreen and Fence Privacy Screens
Tension Band,3/4 In. H,4 In. W
Padlockable Slide Latch,2-1/4 In. W
  • TM

    Grainger Choice

  • BATTALION
  • Padlockable Slide Latch, 2-1/4 In. W Padlockable Slide Latch,2-1/4 In. W
  • Item # 1XMP6
  • Mfr. Model # 1XMP6
  • Padlockable Slide Latch, Latch Type Slide Action, Stainless Steel Finish, Color Silver, Material Stainless...More

  • Category : Gate Hardware
Cane Bolt,1/2 In. W,Black
  • TM

    Grainger Choice

  • BATTALION
  • Cane Bolt, 1/2 In. W, Black Cane Bolt,1/2 In. W,Black
  • Item # 4PB59
  • Mfr. Model # 4PB59
  • Cane Bolt, Latch Type Slide Latch, Coated Finish, Color Black, Material Steel, Bolt Length 18 In., Bolt Head...More

  • Category : Gate Hardware
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More