Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Fencing and Fencing Hardware

6 Results Found that Include 7 Products

Results per page:  16 | 32 | 48
Barbed Wire, 12-1/2 ga. Gauge, No. of Barbed Points&#x
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Barbed Wire, 12-1/2 ga. Gauge, No. of Barbed Points: 2, 1320 ft. Length Barbed Wire, 12-1/2 ga.
  • Item # 4LVN9
  • Mfr. Model # 4LVN9
  • Barbed Wire, 12-1/2 ga., No. of Barbed Points 2, Barbed Point Spacing 5 In., Length 1320 ft., Galvanized...More

  • Category : Barbed Wire
Steel Chain Link Fabric, 9 ga. Gauge, 2" Mesh Siz
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Fence Screen Fence Screen
  • Multiple product options available

    Multiple product options available

  • Category : Windscreen and Fence Privacy Screens
Orange Debris Screen, 6 ft. Height, 100 ft. Length
Hardware Cloth, 27 Gauge, 1/8" Mesh Size, 3 ft.&#
Green Shade Cloth, 14 ft. Height, 20 ft. Length
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Green Shade Cloth, 14 ft. Height, 20 ft. Length Shade Cloth
  • Item # 48NW23
  • Mfr. Model # MTP-86-03-1420
  • Shade Cloth, Height 14 ft., Length 20 ft., Color Green, Material Polyethylene, Includes Brass Grommets 24 In....More

  • Category : Windscreen and Fence Privacy Screens
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More