Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Fence Privacy Screens and Windscreens

10 results found that include 44 products

Find a selection of windscreens, privacy and debris screens at Grainger to help you get the job done. Knitted polyethylene screens can provide 95 percent shade while still allowing air to pass through. Tear-proof mesh tarps feature reinforced wide web binding and aluminum grommets along the top, bottom and sides to help provide fastening capabilities. Shop Grainger today for versatile windscreen, privacy and debris screen options.Close

Filter Results By

Viewing as

List Table
  • HDPE Privacy Screens
    • TENAX
    • Multiple product options available

      Privacy Screens are durable, lightweight, tear resistant, and easy to install. HDPE screen material will not absorb water. These screens help you establish effective boundaries.

      Multiple product options available

  • Polyethylene Fence Screens
    • MAURITZON
    • Multiple product options available

      Fence screens help you establish effective boundaries.

      Multiple product options available

  • HDPE Windscreens
    • TENAX
    • Multiple product options available

      Wind Screen is ideal for windy locations and where privacy and security are desired. HDPE screen material will not absorb water. Material has horizontal and vertical tear-proof bands for greater stability in windy conditions.

      Multiple product options available

  • Polyethylene Shade Cloths
    • MAURITZON
    • Multiple product options available

      Knitted polyethylene screens can provide 95 percent shade while still allowing air to pass through.

      Multiple product options available

  • Orange Debris Screen, 6 ft. Height, 100 ft. Length
    HDPE Debris Screens
    • TENAX
    • Debris Screens are durable, lightweight, tear resistant, and easy to install. HDPE screen material will not absorb water. Screen is highly visible, and has wing-type openings that allow air to flow through. Material has horizontal and vertical tear-proof bands for greater stability in windy conditions.

    • Item # 34L455
    • Mfr. Model # 1A100463
    • Debris Screen, Height 6 ft., Length 100 ft., Color Orange, Material HDPE, Features Grommets Along Edges

  • Polyethylene Windscreens
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Multiple product options available

      Use these screens to control wind in breezy locations. Knitted polyethylene screens can provide 95 percent shade while still allowing air to pass through.

      Multiple product options available

  • Vinyl Fence Screens
    • MAURITZON
    • Multiple product options available

      These fence screens are ideal for establishing outdoor boundaries; screens resist oil, acid, grease, and mildew and feature a high abrasion resistance.

      Multiple product options available

  • Green Privacy Screen, 3.6 ft. Height, 150 ft. Length
    Plastic Privacy Screens
    • TENAX
    • Durable, lightweight, and easy-to-install plastic privacy screens offer privacy and wind protection for construction sites, storage areas, parks, and highways.

    • Item # 417T51
    • Mfr. Model # 2A150192
    • Privacy Screen, Height 3.6 ft., Length 150 ft., Color Green, Material Plastic, Features Light Weight, Tear...More

  • Plastic Fence Screens
    • TENAX
    • Multiple product options available

      These plastic fence privacy screens are lightweight, easy-to-install, noticeable warning barriers. Applications include: crowd control, safe zone delineation, traffic control, and construction zones.

      Multiple product options available

  • Orange Scaffolding Netting, 4 ft. Height, 150 ft. Length
    Plastic Scaffolding Nettings
    • TENAX
    • Lightweight, scaffolding netting with hemmed edges for durability, helps to contain debris.

    • Item # 417T52
    • Mfr. Model # 2A160176
    • Scaffolding Netting, Height 4 ft., Length 150 ft., Color Orange, Material Plastic, Features Light Weight,...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More