Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Felt

28 Results Found that Include 28 Products

Results per page:  16 | 32 | 48
Felt Sheet,F1,1/2 In Thick,60 x 12 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Sheet, F1,1/2 In Thick, 60 x 12 In Felt Sheet,F1,1/2 In Thick,60 x 12 In
  • Item # 2FGW3
  • Mfr. Model # 2FGW3
  • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/2 In, Width 60 In, Length 12 In, F1...More

Felt,F-5,1/4 In Th,60 In W x 36 In L,Wh
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt, F-5,1/4 In Th, 60 In W x 36 In L, Wh Felt,F-5,1/4 In Th,60 In W x 36 In L,Wh
  • Item # 3HAU2
  • Mfr. Model # 3HAU2
  • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/4 In, Width 60 In, Length 36 In, F-5...More

Felt,F-1,1/8 In Th,60 In W x 36 In L,Wh
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt, F-1,1/8 In Th, 60 In W x 36 In L, Wh Felt,F-1,1/8 In Th,60 In W x 36 In L,Wh
  • Item # 3EDR6
  • Mfr. Model # 3EDR6
  • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/8 In, Width 60 In, Length 36 In, F-1...More

Felt,F-10,1/4 In Th,72 In W x 36 In L,Wh
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt, F-10,1/4 In Th, 72 In W x 36 In L, Wh Felt,F-10,1/4 In Th,72 In W x 36 In L,Wh
  • Item # 3HAV3
  • Mfr. Model # 3HAV3
  • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/4 In, Width 72 In, Length 36 In, F-10...More

Felt,F-13,1/2 In Th,72 InW x36 In L,Gray
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt, F-13,1/2 In Th, 72 InW x36 In L, Gray Felt,F-13,1/2 In Th,72 InW x36 In L,Gray
  • Item # 3HAW5
  • Mfr. Model # 3HAW5
  • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/2 In, Width 72 In, Length 36 In, F-13...More

Felt,F-15N,3/4 In Th,72 W x 36 In L,Gray
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt, F-15N, 3/4 In Th, 72 W x 36 In L, Gray Felt,F-15N,3/4 In Th,72 W x 36 In L,Gray
  • Item # 3HAX2
  • Mfr. Model # 3HAX2
  • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 3/4 In, Width 72 In, Length 36 In,...More

Felt,F-5,1/8 In Th,60 In W x 36 In L,Wh
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt, F-5,1/8 In Th, 60 In W x 36 In L, Wh Felt,F-5,1/8 In Th,60 In W x 36 In L,Wh
  • Item # 3HAU1
  • Mfr. Model # 3HAU1
  • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/8 In, Width 60 In, Length 36 In, F-5...More

Felt,F-3,1/4 In Th,60 In W x36 In L,Gray
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt, F-3,1/4 In Th, 60 In W x36 In L, Gray Felt,F-3,1/4 In Th,60 In W x36 In L,Gray
  • Item # 3EDT3
  • Mfr. Model # 3EDT3
  • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/4 In, Width 60 In, Length 36 In, F-3...More

Felt,F-11,1/2 In Th,72 In Wx 36In L,Gray
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt, F-11,1/2 In Th, 72 In Wx 36In L, Gray Felt,F-11,1/2 In Th,72 In Wx 36In L,Gray
  • Item # 3HAV9
  • Mfr. Model # 3HAV9
  • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/2 In, Width 72 In, Length 36 In, F-11...More

Felt,F-7,1/4 In Th,72 In W x 36In L,Gray
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt, F-7,1/4 In Th, 72 In W x 36In L, Gray Felt,F-7,1/4 In Th,72 In W x 36In L,Gray
  • Item # 3HAU7
  • Mfr. Model # 3HAU7
  • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/4 In, Width 72 In, Length 36 In, F-7...More

Felt,F-15N,1 In Th,72 In W x36 In L,Gray
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt, F-15N, 1 In Th, 72 In W x36 In L, Gray Felt,F-15N,1 In Th,72 In W x36 In L,Gray
  • Item # 3HAX3
  • Mfr. Model # 3HAX3
  • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 1 In, Width 72 In, Length 36 In, F-15N...More

Felt,F-26N,1 In Th,72 In Wx 36 In L,Gray
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt, F-26N, 1 In Th, 72 In Wx 36 In L, Gray Felt,F-26N,1 In Th,72 In Wx 36 In L,Gray
  • Item # 3HAX8
  • Mfr. Model # 3HAX8
  • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 1 In, Width 72 In, Length 36 In, F-26N...More

Felt,F-26N,3/4 In Th,72 W x 36 In L,Gray
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt, F-26N, 3/4 In Th, 72 W x 36 In L, Gray Felt,F-26N,3/4 In Th,72 W x 36 In L,Gray
  • Item # 3HAX7
  • Mfr. Model # 3HAX7
  • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 3/4 In, Width 72 In, Length 36 In,...More

Felt,24S2,1/4 In Thick,24 x 24 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt, 24S2,1/4 In Thick, 24 x 24 In Felt,24S2,1/4 In Thick,24 x 24 In
  • Item # 2DAF5
  • Mfr. Model # 2DAF5
  • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/4 In, Width 24 In, Length 24 In, 24S2...More

Felt,24S2,3/8 In Thick,24 x 24 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt, 24S2,3/8 In Thick, 24 x 24 In Felt,24S2,3/8 In Thick,24 x 24 In
  • Item # 2DAF6
  • Mfr. Model # 2DAF6
  • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 3/8 In, Width 24 In, Length 24 In, 24S2...More

Felt Sheet,Poly,1/4 In T,72 x 120 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Sheet, Poly, 1/4 In T, 72 x 120 In Felt Sheet,Poly,1/4 In T,72 x 120 In
  • Item # 2HVD7
  • Mfr. Model # 2HVD7
  • Felt Sheet, General Purpose, Synthetic Polyester Felt, Backing Type Adhesive, Thickness 1/4 In, Width 72 In,...More

Felt Sheet,Poly,1/2 In T,72 x 120 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Sheet, Poly, 1/2 In T, 72 x 120 In Felt Sheet,Poly,1/2 In T,72 x 120 In
  • Item # 2HVD8
  • Mfr. Model # 2HVD8
  • Felt Sheet, General Purpose, Synthetic Polyester Felt, Backing Type Adhesive, Thickness 1/2 In, Width 72 In,...More

Felt Sheet,Poly,1/2 In T,72 x 120 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Sheet, Poly, 1/2 In T, 72 x 120 In Felt Sheet,Poly,1/2 In T,72 x 120 In
  • Item # 2HVA2
  • Mfr. Model # 2HVA2
  • Felt Sheet, General Purpose, Synthetic Polyester Felt, Backing Type Plain, Thickness 1/2 In, Width 72 In,...More

Felt,32S2,3/8 In Thick,24 x 24 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt, 32S2,3/8 In Thick, 24 x 24 In Felt,32S2,3/8 In Thick,24 x 24 In
  • Item # 2DAE3
  • Mfr. Model # 2DAE3
  • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 3/8 In, Width 24 In, Length 24 In, 32S2...More

Felt,20S2,1/4 In Thick,36 x 36 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt, 20S2,1/4 In Thick, 36 x 36 In Felt,20S2,1/4 In Thick,36 x 36 In
  • Item # 2DAH3
  • Mfr. Model # 2DAH3
  • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/4 In, Width 36 In, Length 36 In, 20S2...More

Felt Sheet,F1,1/2 In Thick,24 x 24 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Sheet, F1,1/2 In Thick, 24 x 24 In Felt Sheet,F1,1/2 In Thick,24 x 24 In
  • Item # 2DAK3
  • Mfr. Model # 2DAK3
  • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/2 In, Width 24 In, Length 24 In, F1...More

Felt,32S2,1/8 In Thick,36 x 36 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt, 32S2,1/8 In Thick, 36 x 36 In Felt,32S2,1/8 In Thick,36 x 36 In
  • Item # 2DAE5
  • Mfr. Model # 2DAE5
  • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/8 In, Width 36 In, Length 36 In, 32S2...More

Felt Sheet,Poly,1/8 In T,72 x 120 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Sheet, Poly, 1/8 In T, 72 x 120 In Felt Sheet,Poly,1/8 In T,72 x 120 In
  • Item # 2HVD6
  • Mfr. Model # 2HVD6
  • Felt Sheet, General Purpose, Synthetic Polyester Felt, Backing Type Adhesive, Thickness 1/8 In, Width 72 In,...More

Felt,20S2,1/2 In Thick,24 x 24 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt, 20S2,1/2 In Thick, 24 x 24 In Felt,20S2,1/2 In Thick,24 x 24 In
  • Item # 2DAH1
  • Mfr. Model # 2DAH1
  • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/2 In, Width 24 In, Length 24 In, 20S2...More

Felt,20S2,3/8 In Thick,24 x 24 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt, 20S2,3/8 In Thick, 24 x 24 In Felt,20S2,3/8 In Thick,24 x 24 In
  • Item # 2DAG9
  • Mfr. Model # 2DAG9
  • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 3/8 In, Width 24 In, Length 24 In, 20S2...More

Felt Sheet,F5,1/2 In Thick,24 x 24 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Sheet, F5,1/2 In Thick, 24 x 24 In Felt Sheet,F5,1/2 In Thick,24 x 24 In
  • Item # 2FJX5
  • Mfr. Model # 2FJX5
  • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/2 In, Width 24 In, Length 24 In, F5...More

Felt,32S2,1/4 In Thick,24 x 24 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt, 32S2,1/4 In Thick, 24 x 24 In Felt,32S2,1/4 In Thick,24 x 24 In
  • Item # 2DAE2
  • Mfr. Model # 2DAE2
  • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/4 In, Width 24 In, Length 24 In, 32S2...More

Felt Sheet,F1,3/4 In Thick,12 x 60 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Sheet, F1,3/4 In Thick, 12 x 60 In Felt Sheet,F1,3/4 In Thick,12 x 60 In
  • Item # 2DAJ5
  • Mfr. Model # 2DAJ5
  • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 3/4 In, Width 60 In, Length 12 In, F1...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More