Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Felt

10 Results Found that Include 10 Products

Results per page:  16 | 32 | 48
Felt Sheet,Poly,1/4 In T,72 x 120 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Sheet, Poly, 1/4 In T, 72 x 120 In Felt Sheet,Poly,1/4 In T,72 x 120 In
  • Item # 2HUZ9
  • Mfr. Model # 2HUZ9
  • Felt Sheet, General Purpose, Synthetic Polyester Felt, Backing Type Plain, Thickness 1/4 In, Width 72 In,...More

Felt,F-11,1/8 In Th,72 In Wx 36In L,Gray
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt, F-11,1/8 In Th, 72 In Wx 36In L, Gray Felt,F-11,1/8 In Th,72 In Wx 36In L,Gray
  • Item # 3HAV7
  • Mfr. Model # 3HAV7
  • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/8 In, Width 72 In, Length 36 In, F-11...More

Felt,24S2,1/8 In Thick,24 x 24 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt, 24S2,1/8 In Thick, 24 x 24 In Felt,24S2,1/8 In Thick,24 x 24 In
  • Item # 2DAF4
  • Mfr. Model # 2DAF4
  • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/8 In, Width 24 In, Length 24 In, 24S2...More

Felt Sheet,Poly,1/2 In T,72 x 60 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Sheet, Poly, 1/2 In T, 72 x 60 In Felt Sheet,Poly,1/2 In T,72 x 60 In
  • Item # 2HUZ7
  • Mfr. Model # 2HUZ7
  • Felt Sheet, General Purpose, Synthetic Polyester Felt, Backing Type Plain, Thickness 1/2 In, Width 72 In,...More

Felt Sheet,F5,1 In Thick,12 x 12 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Sheet, F5,1 In Thick, 12 x 12 In Felt Sheet,F5,1 In Thick,12 x 12 In
  • Item # 2FJW4
  • Mfr. Model # 2FJW4
  • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 1 In, Width 12 In, Length 12 In, F5...More

Felt Sheet,Poly,1/4 In T,72 x 60 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Sheet, Poly, 1/4 In T, 72 x 60 In Felt Sheet,Poly,1/4 In T,72 x 60 In
  • Item # 2HVD4
  • Mfr. Model # 2HVD4
  • Felt Sheet, General Purpose, Synthetic Polyester Felt, Backing Type Adhesive, Thickness 1/4 In, Width 72 In,...More

Felt Sheet,F3,1/2 In Thick,24 x 24 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Sheet, F3,1/2 In Thick, 24 x 24 In Felt Sheet,F3,1/2 In Thick,24 x 24 In
  • Item # 2FHJ2
  • Mfr. Model # 2FHJ2
  • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/2 In, Width 24 In, Length 24 In, F3...More

Felt Sheet,F1,1/4 In Thick,24 x 24 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Sheet, F1,1/4 In Thick, 24 x 24 In Felt Sheet,F1,1/4 In Thick,24 x 24 In
  • Item # 2DAK1
  • Mfr. Model # 2DAK1
  • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/4 In, Width 24 In, Length 24 In, F1...More

Felt Sheet,F5,1/4 In Thick,24 x 24 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Sheet, F5,1/4 In Thick, 24 x 24 In Felt Sheet,F5,1/4 In Thick,24 x 24 In
  • Item # 2FJX1
  • Mfr. Model # 2FJX1
  • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/4 In, Width 24 In, Length 24 In, F5...More

Felt,24S2,1/8 In Thick,36 x 36 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt, 24S2,1/8 In Thick, 36 x 36 In Felt,24S2,1/8 In Thick,36 x 36 In
  • Item # 2DAF8
  • Mfr. Model # 2DAF8
  • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/8 In, Width 36 In, Length 36 In, 24S2...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More