Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Felt

17 Results Found that Include 17 Products

Results per page:  16 | 32 | 48
Felt Strip,F7,3/8 In T,1 1/2 x 120 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Strip, F7,3/8 In T, 1 1/2 x 120 In Felt Strip,F7,3/8 In T,1 1/2 x 120 In
  • Item # 2FJV6
  • Mfr. Model # 2FJV6
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 3/8 In, Width 1 1/2 In, Length 120...More

Felt,F3,1/2 In Thick,1 1/2x120 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt, F3,1/2 In Thick, 1 1/2x120 In Felt,F3,1/2 In Thick,1 1/2x120 In
  • Item # 2FHX2
  • Mfr. Model # 2FHX2
  • Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/2 In, Width 1 1/2 In, Length 120 In,...More

Felt,F5,1/2 In Thick,1 1/2x120 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt, F5,1/2 In Thick, 1 1/2x120 In Felt,F5,1/2 In Thick,1 1/2x120 In
  • Item # 2FLA5
  • Mfr. Model # 2FLA5
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/2 In, Width 1 1/2 In, Length 120...More

Felt,32S2,1/4 In Thick,12 x 12 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt, 32S2,1/4 In Thick, 12 x 12 In Felt,32S2,1/4 In Thick,12 x 12 In
  • Item # 2DAD7
  • Mfr. Model # 2DAD7
  • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/4 In, Width 12 In, Length 12 In, 32S2...More

Felt Strip,F7,1/4 In T,2 x 120 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Strip, F7,1/4 In T, 2 x 120 In Felt Strip,F7,1/4 In T,2 x 120 In
  • Item # 2FJY7
  • Mfr. Model # 2FJY7
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/4 In, Width 2 In, Length 120 In,...More

Felt Sheet,F7,1 In T,12 x 12 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Sheet, F7,1 In T, 12 x 12 In Felt Sheet,F7,1 In T,12 x 12 In
  • Item # 2FHG9
  • Mfr. Model # 2FHG9
  • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 1 In, Width 12 In, Length 12 In, F7...More

Felt Strip,F7,1/2 In T,1 1/2 x 120 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Strip, F7,1/2 In T, 1 1/2 x 120 In Felt Strip,F7,1/2 In T,1 1/2 x 120 In
  • Item # 2FHZ3
  • Mfr. Model # 2FHZ3
  • Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/2 In, Width 1 1/2 In, Length 120 In,...More

Felt,F3,1/2 In Thick,2 x 120 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt, F3,1/2 In Thick, 2 x 120 In Felt,F3,1/2 In Thick,2 x 120 In
  • Item # 2FJA5
  • Mfr. Model # 2FJA5
  • Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/2 In, Width 2 In, Length 120 In, F3...More

Felt Sheet,F1,1/8 In Thick,24 x 24 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Sheet, F1,1/8 In Thick, 24 x 24 In Felt Sheet,F1,1/8 In Thick,24 x 24 In
  • Item # 2DAJ8
  • Mfr. Model # 2DAJ8
  • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/8 In, Width 24 In, Length 24 In, F1...More

Felt Sheet,F5,1/8 In Thick,24 x 24 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Sheet, F5,1/8 In Thick, 24 x 24 In Felt Sheet,F5,1/8 In Thick,24 x 24 In
  • Item # 2FJW6
  • Mfr. Model # 2FJW6
  • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/8 In, Width 24 In, Length 24 In, F5...More

Felt,F5,3/8 In Thick,2 x 120 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt, F5,3/8 In Thick, 2 x 120 In Felt,F5,3/8 In Thick,2 x 120 In
  • Item # 2FLD6
  • Mfr. Model # 2FLD6
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 3/8 In, Width 2 In, Length 120 In,...More

Felt,20S2,3/8 In Thick,12 x 12 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt, 20S2,3/8 In Thick, 12 x 12 In Felt,20S2,3/8 In Thick,12 x 12 In
  • Item # 2DAG5
  • Mfr. Model # 2DAG5
  • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 3/8 In, Width 12 In, Length 12 In, 20S2...More

Felt,F5,1/2 In Thick,1 1/2x120 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt, F5,1/2 In Thick, 1 1/2x120 In Felt,F5,1/2 In Thick,1 1/2x120 In
  • Item # 2FKH5
  • Mfr. Model # 2FKH5
  • Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/2 In, Width 1 1/2 In, Length 120 In,...More

Felt,F3,3/16 In Thick,2 x 120 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt, F3,3/16 In Thick, 2 x 120 In Felt,F3,3/16 In Thick,2 x 120 In
  • Item # 2FJT1
  • Mfr. Model # 2FJT1
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 3/16 In., Width 2 In., Length 120...More

Felt,F3,3/8 In Thick,1 1/2x120 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt, F3,3/8 In Thick, 1 1/2x120 In Felt,F3,3/8 In Thick,1 1/2x120 In
  • Item # 2FJN2
  • Mfr. Model # 2FJN2
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 3/8 In, Width 1 1/2 In, Length 120...More

Felt,F5,3/8 In Thick,2 x 120 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt, F5,3/8 In Thick, 2 x 120 In Felt,F5,3/8 In Thick,2 x 120 In
  • Item # 2FKL4
  • Mfr. Model # 2FKL4
  • Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 3/8 In, Width 2 In, Length 120 In, F5...More

Felt,F3,3/8 In Thick,2 x 120 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt, F3,3/8 In Thick, 2 x 120 In Felt,F3,3/8 In Thick,2 x 120 In
  • Item # 2FJT5
  • Mfr. Model # 2FJT5
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 3/8 In, Width 2 In, Length 120 In,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More