Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Felt

139 Results Found that Include 139 Products

Results per page:  16 | 32 | 48
Felt Strip,F7,1/4 In T,1 x 60 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Strip, F7,1/4 In T, 1 x 60 In Felt Strip,F7,1/4 In T,1 x 60 In
  • Item # 2FHU4
  • Mfr. Model # 2FHU4
  • Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/4 In, Width 1 In, Length 60 In, F7...More

  • Category : Felt Sheets and Strips
Felt Sheet,F3,1/8 In Thick,12 x 12 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Sheet, F3,1/8 In Thick, 12 x 12 In Felt Sheet,F3,1/8 In Thick,12 x 12 In
  • Item # 2FJA7
  • Mfr. Model # 2FJA7
  • Felt Sheet, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/8 In, Width 12 In, Length 12 In,...More

  • Category : Felt Sheets and Strips
Felt Sheet,F3,1/4 In Thick,12 x 12 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Sheet, F3,1/4 In Thick, 12 x 12 In Felt Sheet,F3,1/4 In Thick,12 x 12 In
  • Item # 2FHG2
  • Mfr. Model # 2FHG2
  • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/4 In, Width 12 In, Length 12 In, F3...More

  • Category : Felt Sheets and Strips
Felt Strip,Poly,1/4 In T,2 x 120 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Strip, Poly, 1/4 In T, 2 x 120 In Felt Strip,Poly,1/4 In T,2 x 120 In
  • Item # 2HVF6
  • Mfr. Model # 2HVF6
  • Felt Strip, General Purpose, Synthetic Polyester Felt, Backing Type Adhesive, Thickness 1/4 In, Width 2 In,...More

  • Category : Felt Sheets and Strips
Felt Sheet,F1,3/16 In Thick,12 x 12 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Sheet, F1,3/16 In Thick, 12 x 12 In Felt Sheet,F1,3/16 In Thick,12 x 12 In
  • Item # 2DAH8
  • Mfr. Model # 2DAH8
  • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 3/16 In, Width 12 In, Length 12 In, F1...More

  • Category : Felt Sheets and Strips
Felt,F3,1/2 In Thick,1 x 60 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt, F3,1/2 In Thick, 1 x 60 In Felt,F3,1/2 In Thick,1 x 60 In
  • Item # 2FHR7
  • Mfr. Model # 2FHR7
  • Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/2 In, Width 1 In, Length 60 In, F3...More

  • Category : Felt Sheets and Strips
Felt,F3,1/8 In Thick,1 x 120 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt, F3,1/8 In Thick, 1 x 120 In Felt,F3,1/8 In Thick,1 x 120 In
  • Item # 2FJH2
  • Mfr. Model # 2FJH2
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/8 In, Width 1 In, Length 120 In,...More

  • Category : Felt Sheets and Strips
Felt Sheet,F3,1/4 In Thick,12 x 12 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Sheet, F3,1/4 In Thick, 12 x 12 In Felt Sheet,F3,1/4 In Thick,12 x 12 In
  • Item # 2FJA9
  • Mfr. Model # 2FJA9
  • Felt Sheet, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/4 In, Width 12 In, Length 12 In,...More

  • Category : Felt Sheets and Strips
Felt Strip,Poly,1/2 In T,2 x 120 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Strip, Poly, 1/2 In T, 2 x 120 In Felt Strip,Poly,1/2 In T,2 x 120 In
  • Item # 2HVF7
  • Mfr. Model # 2HVF7
  • Felt Strip, General Purpose, Synthetic Polyester Felt, Backing Type Adhesive, Thickness 1/2 In, Width 2 In,...More

  • Category : Felt Sheets and Strips
Felt Sheet,F7,1/4 In T,12 x 12 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Sheet, F7,1/4 In T, 12 x 12 In Felt Sheet,F7,1/4 In T,12 x 12 In
  • Item # 2FHG1
  • Mfr. Model # 2FHG1
  • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/4 In, Width 12 In, Length 12 In, F7...More

  • Category : Felt Sheets and Strips
Felt,F5,3/8 In Thick,1 x 60 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt, F5,3/8 In Thick, 1 x 60 In Felt,F5,3/8 In Thick,1 x 60 In
  • Item # 2FKV8
  • Mfr. Model # 2FKV8
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 3/8 In, Width 1 In, Length 60 In, F5...More

  • Category : Felt Sheets and Strips
Felt Strip,F26N,1/2 In T,2 x 120 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Strip, F26N, 1/2 In T, 2 x 120 In Felt Strip,F26N,1/2 In T,2 x 120 In
  • Item # 2HUV5
  • Mfr. Model # 2HUV5
  • Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/2 In., Width 2 In., Length 120 In.,...More

  • Category : Felt Sheets and Strips
Felt Strip,F13,3/8 In T,1 1/2 x 120 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Strip, F13,3/8 In T, 1 1/2 x 120 In Felt Strip,F13,3/8 In T,1 1/2 x 120 In
  • Item # 2FKH8
  • Mfr. Model # 2FKH8
  • Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 3/8 In, Width 1 1/2 In, Length 120 In,...More

  • Category : Felt Sheets and Strips
Felt Sheet,F5,1/8 In Thick,12 x 12 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Sheet, F5,1/8 In Thick, 12 x 12 In Felt Sheet,F5,1/8 In Thick,12 x 12 In
  • Item # 2FJV1
  • Mfr. Model # 2FJV1
  • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/8 In, Width 12 In, Length 12 In, F5...More

  • Category : Felt Sheets and Strips
Felt Strip,F7,1/8 In T,1 1/2 x 120 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Strip, F7,1/8 In T, 1 1/2 x 120 In Felt Strip,F7,1/8 In T,1 1/2 x 120 In
  • Item # 2FHY4
  • Mfr. Model # 2FHY4
  • Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/8 In, Width 1 1/2 In, Length 120 In,...More

  • Category : Felt Sheets and Strips
Felt,F5,1/2 In Thick,1/2 x 120 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt, F5,1/2 In Thick, 1/2 x 120 In Felt,F5,1/2 In Thick,1/2 x 120 In
  • Item # 2FKA8
  • Mfr. Model # 2FKA8
  • Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/2 In, Width 1/2 In, Length 120 In, F5...More

  • Category : Felt Sheets and Strips
Felt Sheet,F10,3/8 In T,12 x 12 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Sheet, F10,3/8 In T, 12 x 12 In Felt Sheet,F10,3/8 In T,12 x 12 In
  • Item # 2FKA1
  • Mfr. Model # 2FKA1
  • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 3/8 In, Width 12 In, Length 12 In, F10...More

  • Category : Felt Sheets and Strips
Felt,F3,1/8 In Thick,1 1/2x120 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt, F3,1/8 In Thick, 1 1/2x120 In Felt,F3,1/8 In Thick,1 1/2x120 In
  • Item # 2FHW3
  • Mfr. Model # 2FHW3
  • Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/8 In, Width 1 1/2 In, Length 120 In,...More

  • Category : Felt Sheets and Strips
Felt,F5,1/2 In Thick,1 x 60 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt, F5,1/2 In Thick, 1 x 60 In Felt,F5,1/2 In Thick,1 x 60 In
  • Item # 2FKW1
  • Mfr. Model # 2FKW1
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/2 In, Width 1 In, Length 60 In, F5...More

  • Category : Felt Sheets and Strips
Felt Strip,F7,3/8 In T,1/2 x 120 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Strip, F7,3/8 In T, 1/2 x 120 In Felt Strip,F7,3/8 In T,1/2 x 120 In
  • Item # 2FHR4
  • Mfr. Model # 2FHR4
  • Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 3/8 In, Width 1/2 In, Length 120 In, F7...More

  • Category : Felt Sheets and Strips
Felt Sheet,F1,1/8 In Thick,12 x 12 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Sheet, F1,1/8 In Thick, 12 x 12 In Felt Sheet,F1,1/8 In Thick,12 x 12 In
  • Item # 2DAH7
  • Mfr. Model # 2DAH7
  • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/8 In, Width 12 In, Length 12 In, F1...More

  • Category : Felt Sheets and Strips
Felt Strip,F7,3/16 In T,2 x 60 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Strip, F7,3/16 In T, 2 x 60 In Felt Strip,F7,3/16 In T,2 x 60 In
  • Item # 2FJX4
  • Mfr. Model # 2FJX4
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 3/16 In, Width 2 In, Length 60 In,...More

  • Category : Felt Sheets and Strips
Felt,F5,1/4 In Thick,2 x 60 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt, F5,1/4 In Thick, 2 x 60 In Felt,F5,1/4 In Thick,2 x 60 In
  • Item # 2FKK1
  • Mfr. Model # 2FKK1
  • Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/4 In, Width 2 In, Length 60 In, F5...More

  • Category : Felt Sheets and Strips
Felt Strip,F13,1/2 In T,1 x 120 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Strip, F13,1/2 In T, 1 x 120 In Felt Strip,F13,1/2 In T,1 x 120 In
  • Item # 2FKE7
  • Mfr. Model # 2FKE7
  • Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/2 In, Width 1 In, Length 120 In, F13...More

  • Category : Felt Sheets and Strips
Felt Strip,F13,3/16 In T,2 x 120 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Strip, F13,3/16 In T, 2 x 120 In Felt Strip,F13,3/16 In T,2 x 120 In
  • Item # 2HUN3
  • Mfr. Model # 2HUN3
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 3/16 In, Width 2 In, Length 120 In,...More

  • Category : Felt Sheets and Strips
Felt Strip,F13,1/2 In T,1 1/2 x 120 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Strip, F13,1/2 In T, 1 1/2 x 120 In Felt Strip,F13,1/2 In T,1 1/2 x 120 In
  • Item # 2FLB3
  • Mfr. Model # 2FLB3
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/2 In, Width 1 1/2 In, Length 120...More

  • Category : Felt Sheets and Strips
Felt,F3,3/8 In Thick,1 x 60 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt, F3,3/8 In Thick, 1 x 60 In Felt,F3,3/8 In Thick,1 x 60 In
  • Item # 2FHR5
  • Mfr. Model # 2FHR5
  • Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 3/8 In, Width 1 In, Length 60 In, F3...More

  • Category : Felt Sheets and Strips
Felt Sheet,F1,1/8 In Thick,12 x 12 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Sheet, F1,1/8 In Thick, 12 x 12 In Felt Sheet,F1,1/8 In Thick,12 x 12 In
  • Item # 2FGW5
  • Mfr. Model # 2FGW5
  • Felt Sheet, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/8 In, Width 12 In, Length 12 In,...More

  • Category : Felt Sheets and Strips
Felt,F3,1/4 In Thick,1 x 120 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt, F3,1/4 In Thick, 1 x 120 In Felt,F3,1/4 In Thick,1 x 120 In
  • Item # 2FHT4
  • Mfr. Model # 2FHT4
  • Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/4 In, Width 1 In, Length 120 In, F3...More

  • Category : Felt Sheets and Strips
Felt Strip,F26N,1/2 In T,1 1/2 x 120 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Strip, F26N, 1/2 In T, 1 1/2 x 120 In Felt Strip,F26N,1/2 In T,1 1/2 x 120 In
  • Item # 2HUU2
  • Mfr. Model # 2HUU2
  • Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/2 In., Width 1-1/2 In., Length 120...More

  • Category : Felt Sheets and Strips
Felt,F5,1/8 In Thick,1 1/2x120 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt, F5,1/8 In Thick, 1 1/2x120 In Felt,F5,1/8 In Thick,1 1/2x120 In
  • Item # 2FKG6
  • Mfr. Model # 2FKG6
  • Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/8 In, Width 1 1/2 In, Length 120 In,...More

  • Category : Felt Sheets and Strips
Felt,F1,3/8 In Thick,2 x 12 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt, F1,3/8 In Thick, 2 x 12 In Felt,F1,3/8 In Thick,2 x 12 In
  • Item # 2FGZ5
  • Mfr. Model # 2FGZ5
  • Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 3/8 In, Width 2 In, Length 12 In, F1...More

  • Category : Felt Sheets and Strips
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More