Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Felt

312 Results Found that Include 312 Products

Results per page:  16 | 32 | 48
Felt Strip,F7,1/4 In T,1/4 x 120 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Strip, F7,1/4 In T, 1/4 x 120 In Felt Strip,F7,1/4 In T,1/4 x 120 In
  • Item # 2FHK8
  • Mfr. Model # 2FHK8
  • Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/4 In, Width 1/4 In, Length 120 In, F7...More

  • Category : Felt Sheets and Strips
Felt Disc, Plain Backing Type, 4" Diameter
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Disc, Plain Backing Type, 4" Diameter Felt Disc, Plain Backing Type, 4" Diameter
  • Item # 2FHD1
  • Mfr. Model # 2FHD1
  • Felt Disc, Wool Felt, Off White, Backing Type Plain, Diameter 4 In., Thickness 1/4 In., Grade F1, Density 4...More

  • Category : Felt Disk Stock
Felt Sheet,F26N,1/8 In T,12 x 12 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Sheet, F26N, 1/8 In T, 12 x 12 In Felt Sheet,F26N,1/8 In T,12 x 12 In
  • Item # 2HUV6
  • Mfr. Model # 2HUV6
  • Felt Sheet, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/8 In., Width 12 In., Length 12...More

  • Category : Felt Sheets and Strips
Felt Sheet,F1,1/16 In Thick,12 x 12 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Sheet, F1,1/16 In Thick, 12 x 12 In Felt Sheet,F1,1/16 In Thick,12 x 12 In
  • Item # 2FGW4
  • Mfr. Model # 2FGW4
  • Felt Sheet, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/16 In, Width 12 In, Length 12 In,...More

  • Category : Felt Sheets and Strips
Felt Strip,Poly,1/8 In T,1 x 120 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Strip, Poly, 1/8 In T, 1 x 120 In Felt Strip,Poly,1/8 In T,1 x 120 In
  • Item # 2HVE5
  • Mfr. Model # 2HVE5
  • Felt Strip, General Purpose, Synthetic Polyester Felt, Backing Type Adhesive, Thickness 1/8 In, Width 1 In,...More

  • Category : Felt Sheets and Strips
Felt Strip,F26N,1/4 In T,1 x 120 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Strip, F26N, 1/4 In T, 1 x 120 In Felt Strip,F26N,1/4 In T,1 x 120 In
  • Item # 2HUR6
  • Mfr. Model # 2HUR6
  • Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/4 In., Width 1 In., Length 120 In.,...More

  • Category : Felt Sheets and Strips
Felt Strip,Poly,1/2 In T,1 x 120 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Strip, Poly, 1/2 In T, 1 x 120 In Felt Strip,Poly,1/2 In T,1 x 120 In
  • Item # 2HVE7
  • Mfr. Model # 2HVE7
  • Felt Strip, General Purpose, Synthetic Polyester Felt, Backing Type Adhesive, Thickness 1/2 In, Width 1 In,...More

  • Category : Felt Sheets and Strips
Felt Strip,F26N,3/8 In T,2 x 60 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Strip, F26N, 3/8 In T, 2 x 60 In Felt Strip,F26N,3/8 In T,2 x 60 In
  • Item # 2HUY1
  • Mfr. Model # 2HUY1
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 3/8 In., Width 2 In., Length 60 In.,...More

  • Category : Felt Sheets and Strips
Felt,F1,1/4 In Thick,1 x 12 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt, F1,1/4 In Thick, 1 x 12 In Felt,F1,1/4 In Thick,1 x 12 In
  • Item # 2FGY1
  • Mfr. Model # 2FGY1
  • Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/4 In, Width 1 In, Length 12 In, F1...More

  • Category : Felt Sheets and Strips
Felt Disc, Plain Backing Type, 6" Diameter
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Disc, Plain Backing Type, 6" Diameter Felt Disc, Plain Backing Type, 6" Diameter
  • Item # 2FHD4
  • Mfr. Model # 2FHD4
  • Felt Disc, Wool Felt, Off White, Backing Type Plain, Diameter 6 In., Thickness 1/8 In., Grade F1, Density 2...More

  • Category : Felt Disk Stock
Felt,F1,1/16 In Thick,1 1/2x12 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt, F1,1/16 In Thick, 1 1/2x12 In Felt,F1,1/16 In Thick,1 1/2x12 In
  • Item # 2FHB1
  • Mfr. Model # 2FHB1
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/16 In, Width 1 1/2 In, Length 12...More

  • Category : Felt Sheets and Strips
Felt,F5,1/8 In Thick,2 x 60 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt, F5,1/8 In Thick, 2 x 60 In Felt,F5,1/8 In Thick,2 x 60 In
  • Item # 2HUN4
  • Mfr. Model # 2HUN4
  • Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/8 In, Width 2 In, Length 60 In, F5...More

  • Category : Felt Sheets and Strips
Felt Strip,F7,1/8 In T,2 x 12 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Strip, F7,1/8 In T, 2 x 12 In Felt Strip,F7,1/8 In T,2 x 12 In
  • Item # 2FHZ5
  • Mfr. Model # 2FHZ5
  • Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/8 In, Width 2 In, Length 12 In, F7...More

  • Category : Felt Sheets and Strips
Felt,F1,1/16 In Thick,2 x 12 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt, F1,1/16 In Thick, 2 x 12 In Felt,F1,1/16 In Thick,2 x 12 In
  • Item # 2FHB7
  • Mfr. Model # 2FHB7
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/16 In, Width 2 In, Length 12 In,...More

  • Category : Felt Sheets and Strips
Felt Strip,F7,1/4 In T,1/2 x 120 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Strip, F7,1/4 In T, 1/2 x 120 In Felt Strip,F7,1/4 In T,1/2 x 120 In
  • Item # 2FJK7
  • Mfr. Model # 2FJK7
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/4 In, Width 1/2 In, Length 120 In,...More

  • Category : Felt Sheets and Strips
Felt Strip,F7,1/8 In T,1/2 x 120 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Strip, F7,1/8 In T, 1/2 x 120 In Felt Strip,F7,1/8 In T,1/2 x 120 In
  • Item # 2FJK3
  • Mfr. Model # 2FJK3
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/8 In, Width 1/2 In, Length 120 In,...More

  • Category : Felt Sheets and Strips
Felt Strip,Poly,1/8 In T,2 x 120 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Strip, Poly, 1/8 In T, 2 x 120 In Felt Strip,Poly,1/8 In T,2 x 120 In
  • Item # 2HVF5
  • Mfr. Model # 2HVF5
  • Felt Strip, General Purpose, Synthetic Polyester Felt, Backing Type Adhesive, Thickness 1/8 In, Width 2 In,...More

  • Category : Felt Sheets and Strips
Felt Strip,Poly,1/4 In T,1 x 120 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Strip, Poly, 1/4 In T, 1 x 120 In Felt Strip,Poly,1/4 In T,1 x 120 In
  • Item # 2HVE6
  • Mfr. Model # 2HVE6
  • Felt Strip, General Purpose, Synthetic Polyester Felt, Backing Type Adhesive, Thickness 1/4 In, Width 1 In,...More

  • Category : Felt Sheets and Strips
Felt Strip,F7,3/16 In T,1 1/2 x 12 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Strip, F7,3/16 In T, 1 1/2 x 12 In Felt Strip,F7,3/16 In T,1 1/2 x 12 In
  • Item # 2FJR9
  • Mfr. Model # 2FJR9
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 3/16 In, Width 1 1/2 In, Length 12...More

  • Category : Felt Sheets and Strips
Felt,F1,1/4 In Thick,1/2 x 12 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt, F1,1/4 In Thick, 1/2 x 12 In Felt,F1,1/4 In Thick,1/2 x 12 In
  • Item # 2FHA1
  • Mfr. Model # 2FHA1
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/4 In, Width 1/2 In, Length 12 In,...More

  • Category : Felt Sheets and Strips
Felt,F5,1/2 In Thick,1 1/2 x 12 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt, F5,1/2 In Thick, 1 1/2 x 12 In Felt,F5,1/2 In Thick,1 1/2 x 12 In
  • Item # 2FKY3
  • Mfr. Model # 2FKY3
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/2 In, Width 1 1/2 In, Length 12...More

  • Category : Felt Sheets and Strips
Felt Strip,F7,1/2 In T,1/2 x 60 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Strip, F7,1/2 In T, 1/2 x 60 In Felt Strip,F7,1/2 In T,1/2 x 60 In
  • Item # 2FJK1
  • Mfr. Model # 2FJK1
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/2 In, Width 1/2 In, Length 60 In,...More

  • Category : Felt Sheets and Strips
Felt Strip,F13,1/8 In T,1 1/2 x 60 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Strip, F13,1/8 In T, 1 1/2 x 60 In Felt Strip,F13,1/8 In T,1 1/2 x 60 In
  • Item # 2FKZ3
  • Mfr. Model # 2FKZ3
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/8 In, Width 1 1/2 In, Length 60...More

  • Category : Felt Sheets and Strips
Felt Strip,F13,1/2 In T,1/2 x 60 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Strip, F13,1/2 In T, 1/2 x 60 In Felt Strip,F13,1/2 In T,1/2 x 60 In
  • Item # 2FKT5
  • Mfr. Model # 2FKT5
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/2 In, Width 1/2 In, Length 60 In,...More

  • Category : Felt Sheets and Strips
Felt Strip,F7,1/4 In T,1 1/2 x 12 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Strip, F7,1/4 In T, 1 1/2 x 12 In Felt Strip,F7,1/4 In T,1 1/2 x 12 In
  • Item # 2FJT2
  • Mfr. Model # 2FJT2
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/4 In, Width 1 1/2 In, Length 12...More

  • Category : Felt Sheets and Strips
Felt,F1,3/8 In Thick,1/2 x 12 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt, F1,3/8 In Thick, 1/2 x 12 In Felt,F1,3/8 In Thick,1/2 x 12 In
  • Item # 2FHA2
  • Mfr. Model # 2FHA2
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 3/8 In, Width 1/2 In, Length 12 In,...More

  • Category : Felt Sheets and Strips
Felt,F3,1/2 In Thick,1 1/2 x 12 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt, F3,1/2 In Thick, 1 1/2 x 12 In Felt,F3,1/2 In Thick,1 1/2 x 12 In
  • Item # 2FJK2
  • Mfr. Model # 2FJK2
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/2 In, Width 1 1/2 In, Length 12...More

  • Category : Felt Sheets and Strips
Felt,F3,3/16 In Thick,2 x 12 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt, F3,3/16 In Thick, 2 x 12 In Felt,F3,3/16 In Thick,2 x 12 In
  • Item # 2FHX6
  • Mfr. Model # 2FHX6
  • Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 3/16 In, Width 2 In, Length 12 In, F3...More

  • Category : Felt Sheets and Strips
Felt Strip,F7,1/2 In T,2 x 12 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Strip, F7,1/2 In T, 2 x 12 In Felt Strip,F7,1/2 In T,2 x 12 In
  • Item # 2FJA4
  • Mfr. Model # 2FJA4
  • Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/2 In, Width 2 In, Length 12 In, F7...More

  • Category : Felt Sheets and Strips
Felt,F3,3/8 In Thick,1 1/2 x 12 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt, F3,3/8 In Thick, 1 1/2 x 12 In Felt,F3,3/8 In Thick,1 1/2 x 12 In
  • Item # 2FHU7
  • Mfr. Model # 2FHU7
  • Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 3/8 In, Width 1 1/2 In, Length 12 In,...More

  • Category : Felt Sheets and Strips
Felt,F5,3/16 In Thick,2 x 12 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt, F5,3/16 In Thick, 2 x 12 In Felt,F5,3/16 In Thick,2 x 12 In
  • Item # 2FLA9
  • Mfr. Model # 2FLA9
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 3/16 In, Width 2 In, Length 12 In,...More

  • Category : Felt Sheets and Strips
Felt Strip,F7,1/8 In T,1/2 x 60 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Strip, F7,1/8 In T, 1/2 x 60 In Felt Strip,F7,1/8 In T,1/2 x 60 In
  • Item # 2FHN6
  • Mfr. Model # 2FHN6
  • Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/8 In, Width 1/2 In, Length 60 In, F7...More

  • Category : Felt Sheets and Strips
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More