Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Felt Sheets and Strips

816 results found that include 816 products

Results per page:  16 | 32 | 48
Felt,F1,3/8 In Thick,1 x 12 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt, F1,3/8 In Thick, 1 x 12 In Felt,F1,3/8 In Thick,1 x 12 In
  • Item # 2FHA8
  • Mfr. Model # 2FHA8
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 3/8 In, Width 1 In, Length 12 In, F1...More

Felt,F3,1/2 In Thick,2 x 60 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt, F3,1/2 In Thick, 2 x 60 In Felt,F3,1/2 In Thick,2 x 60 In
  • Item # 2FJR6
  • Mfr. Model # 2FJR6
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/2 In, Width 2 In, Length 60 In, F3...More

Felt Strip,F7,1/8 In T,1/2 x 120 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Strip, F7,1/8 In T, 1/2 x 120 In Felt Strip,F7,1/8 In T,1/2 x 120 In
  • Item # 2FJK3
  • Mfr. Model # 2FJK3
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/8 In, Width 1/2 In, Length 120 In,...More

Felt Sheet,F5,3/16 In Thick,12 x 12 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Sheet, F5,3/16 In Thick, 12 x 12 In Felt Sheet,F5,3/16 In Thick,12 x 12 In
  • Item # 2FJV3
  • Mfr. Model # 2FJV3
  • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 3/16 In, Width 12 In, Length 12 In, F5...More

Felt Strip,F13,1/8 In T,1 x 120 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Strip, F13,1/8 In T, 1 x 120 In Felt Strip,F13,1/8 In T,1 x 120 In
  • Item # 2FKX1
  • Mfr. Model # 2FKX1
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/8 In, Width 1 In, Length 120 In,...More

Felt,F3,3/16 In Thick,1 1/2x120 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt, F3,3/16 In Thick, 1 1/2x120 In Felt,F3,3/16 In Thick,1 1/2x120 In
  • Item # 2FJL7
  • Mfr. Model # 2FJL7
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 3/16 In, Width 1 1/2 In, Length 120...More

Felt Strip,F7,1/2 In T,2 x 60 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Strip, F7,1/2 In T, 2 x 60 In Felt Strip,F7,1/2 In T,2 x 60 In
  • Item # 2FJY1
  • Mfr. Model # 2FJY1
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/2 In, Width 2 In, Length 60 In, F7...More

Felt Strip,F13,1/2 In T,1 x 120 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Strip, F13,1/2 In T, 1 x 120 In Felt Strip,F13,1/2 In T,1 x 120 In
  • Item # 2FKE7
  • Mfr. Model # 2FKE7
  • Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/2 In, Width 1 In, Length 120 In, F13...More

Felt Strip,F13,1/4 In T,1 x 120 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Strip, F13,1/4 In T, 1 x 120 In Felt Strip,F13,1/4 In T,1 x 120 In
  • Item # 2FKX5
  • Mfr. Model # 2FKX5
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/4 In, Width 1 In, Length 120 In,...More

Felt Strip,F7,1/4 In T,1/2 x 12 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Strip, F7,1/4 In T, 1/2 x 12 In Felt Strip,F7,1/4 In T,1/2 x 12 In
  • Item # 2FHL9
  • Mfr. Model # 2FHL9
  • Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/4 In, Width 1/2 In, Length 12 In, F7...More

Felt,F3,3/8 In Thick,1 1/2x120 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt, F3,3/8 In Thick, 1 1/2x120 In Felt,F3,3/8 In Thick,1 1/2x120 In
  • Item # 2FHW9
  • Mfr. Model # 2FHW9
  • Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 3/8 In, Width 1 1/2 In, Length 120 In,...More

Felt,F3,1/4 In Thick,1/2 x 12 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt, F3,1/4 In Thick, 1/2 x 12 In Felt,F3,1/4 In Thick,1/2 x 12 In
  • Item # 2FHJ8
  • Mfr. Model # 2FHJ8
  • Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/4 In, Width 1/2 In, Length 12 In, F3...More

Felt Strip,Poly,1/4 In T,1 x 120 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Strip, Poly, 1/4 In T, 1 x 120 In Felt Strip,Poly,1/4 In T,1 x 120 In
  • Item # 2HVE6
  • Mfr. Model # 2HVE6
  • Felt Strip, General Purpose, Synthetic Polyester Felt, Backing Type Adhesive, Thickness 1/4 In, Width 1 In,...More

Felt Sheet,F1,1/4 In Thick,12 x 12 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Sheet, F1,1/4 In Thick, 12 x 12 In Felt Sheet,F1,1/4 In Thick,12 x 12 In
  • Item # 2DAH9
  • Mfr. Model # 2DAH9
  • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/4 In, Width 12 In, Length 12 In, F1...More

Felt,F3,1/2 In Thick,1/2 x 12 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt, F3,1/2 In Thick, 1/2 x 12 In Felt,F3,1/2 In Thick,1/2 x 12 In
  • Item # 2FJC5
  • Mfr. Model # 2FJC5
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/2 In, Width 1/2 In, Length 12 In,...More

Felt,F1,1/16 In Thick,2 x 12 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt, F1,1/16 In Thick, 2 x 12 In Felt,F1,1/16 In Thick,2 x 12 In
  • Item # 2FHB7
  • Mfr. Model # 2FHB7
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/16 In, Width 2 In, Length 12 In,...More

Felt Sheet,F26N,1/2 In T,12 x 12 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Sheet, F26N, 1/2 In T, 12 x 12 In Felt Sheet,F26N,1/2 In T,12 x 12 In
  • Item # 2HUV9
  • Mfr. Model # 2HUV9
  • Felt Sheet, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/2 In., Width 12 In., Length 12...More

Felt,F3,1/2 In Thick,1 1/2x120 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt, F3,1/2 In Thick, 1 1/2x120 In Felt,F3,1/2 In Thick,1 1/2x120 In
  • Item # 2FHX2
  • Mfr. Model # 2FHX2
  • Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/2 In, Width 1 1/2 In, Length 120 In,...More

Felt Sheet,F26N,1/8 In T,12 x 12 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Sheet, F26N, 1/8 In T, 12 x 12 In Felt Sheet,F26N,1/8 In T,12 x 12 In
  • Item # 2HUN8
  • Mfr. Model # 2HUN8
  • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/8 In., Width 12 In., Length 12 In.,...More

Felt,F3,3/8 In Thick,1 x 12 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt, F3,3/8 In Thick, 1 x 12 In Felt,F3,3/8 In Thick,1 x 12 In
  • Item # 2FHP4
  • Mfr. Model # 2FHP4
  • Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 3/8 In, Width 1 In, Length 12 In, F3...More

Felt Sheet,F1,1/16 In Thick,12 x 12 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Sheet, F1,1/16 In Thick, 12 x 12 In Felt Sheet,F1,1/16 In Thick,12 x 12 In
  • Item # 2DAH6
  • Mfr. Model # 2DAH6
  • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/16 In, Width 12 In, Length 12 In, F1...More

Felt Sheet,F3,1/2 In Thick,12 x 12 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Sheet, F3,1/2 In Thick, 12 x 12 In Felt Sheet,F3,1/2 In Thick,12 x 12 In
  • Item # 2FHG6
  • Mfr. Model # 2FHG6
  • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/2 In, Width 12 In, Length 12 In, F3...More

Felt Strip,F7,1/8 In T,1 1/2 x 120 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Strip, F7,1/8 In T, 1 1/2 x 120 In Felt Strip,F7,1/8 In T,1 1/2 x 120 In
  • Item # 2FHY4
  • Mfr. Model # 2FHY4
  • Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/8 In, Width 1 1/2 In, Length 120 In,...More

Felt,F3,1/2 In Thick,2 x 60 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt, F3,1/2 In Thick, 2 x 60 In Felt,F3,1/2 In Thick,2 x 60 In
  • Item # 2FHZ4
  • Mfr. Model # 2FHZ4
  • Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/2 In, Width 2 In, Length 60 In, F3...More

Felt,F5,1/4 In Thick,2 x 120 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt, F5,1/4 In Thick, 2 x 120 In Felt,F5,1/4 In Thick,2 x 120 In
  • Item # 2FLD4
  • Mfr. Model # 2FLD4
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/4 In, Width 2 In, Length 120 In,...More

Felt,F3,1/4 In Thick,2 x 60 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt, F3,1/4 In Thick, 2 x 60 In Felt,F3,1/4 In Thick,2 x 60 In
  • Item # 2FJR2
  • Mfr. Model # 2FJR2
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/4 In, Width 2 In, Length 60 In, F3...More

Felt,F1,1/16 In Thick,1 1/2x12 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt, F1,1/16 In Thick, 1 1/2x12 In Felt,F1,1/16 In Thick,1 1/2x12 In
  • Item # 2FHB1
  • Mfr. Model # 2FHB1
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/16 In, Width 1 1/2 In, Length 12...More

Felt Sheet,F1,1 In Thick,12 x 12 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Sheet, F1,1 In Thick, 12 x 12 In Felt Sheet,F1,1 In Thick,12 x 12 In
  • Item # 2DAJ4
  • Mfr. Model # 2DAJ4
  • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 1 In, Width 12 In, Length 12 In, F1...More

Felt Sheet,Poly,1/4 In T,72 x 60 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Sheet, Poly, 1/4 In T, 72 x 60 In Felt Sheet,Poly,1/4 In T,72 x 60 In
  • Item # 2HVD4
  • Mfr. Model # 2HVD4
  • Felt Sheet, General Purpose, Synthetic Polyester Felt, Backing Type Adhesive, Thickness 1/4 In, Width 72 In,...More

Felt Sheet,Poly,1/4 In T,72 x 60 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Sheet, Poly, 1/4 In T, 72 x 60 In Felt Sheet,Poly,1/4 In T,72 x 60 In
  • Item # 2HUZ5
  • Mfr. Model # 2HUZ5
  • Felt Sheet, General Purpose, Synthetic Polyester Felt, Backing Type Plain, Thickness 1/4 In, Width 72 In,...More

Felt Sheet,F1,1/16 In Thick,12 x 12 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Sheet, F1,1/16 In Thick, 12 x 12 In Felt Sheet,F1,1/16 In Thick,12 x 12 In
  • Item # 2FGW4
  • Mfr. Model # 2FGW4
  • Felt Sheet, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/16 In, Width 12 In, Length 12 In,...More

Felt Sheet,F7,3/8 In T,12 x 12 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Sheet, F7,3/8 In T, 12 x 12 In Felt Sheet,F7,3/8 In T,12 x 12 In
  • Item # 2FHG3
  • Mfr. Model # 2FHG3
  • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 3/8 In, Width 12 In, Length 12 In, F7...More

Results per page:  16 | 32 | 48

Grainger has felt strips and felt sheets for your industrial, manufacturing and construction requirements in a number of grades, durometers, vibration absorbencies and densities. Find plain and adhesive-backed felt sheets and strips to use for gasketing, dust shields, weather stripping and polishing jobs. Shop synthetic and wool felt materials in sizes up to 6 feet wide by 10 feet long to help your enterprise accomplish its filtering, insulation and bumper pad projects.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More