Skip Content

FEIN

493 products found

Filter Results By

Viewing as

List
  • 6 gal. Industrial/Commercial/DIY 7 Wet/Dry Vacuum, 9 Amps, Standard Filter Type

    Brand
    FEIN
    Item #
    31LZ12
    Mfr. Model #
    92027060090
    6 gal. Industrial/Commercial/DIY 7 Wet/Dry Vacuum, 9&#
    Web Price $495.00 / each
  • Oscillating MultiMaster Tool Kit, 3.2 lb.

    Brand
    FEIN
    Item #
    49WM30
    Mfr. Model #
    FMM 350QSL Start
    Oscillating MultiMaster Tool Kit,3.2 lb.
    Web Price $187.00 / each
  • 14" Carbide Metal Cutting Circular Saw Blade, Number of Teeth: 80

    Brand
    FEIN
    Item #
    21VJ68
    Mfr. Model #
    MCBL14-ALM
    14" Carbide Metal Cutting Circular Saw Blade, Number o
    Web Price $172.50 / each
  • Chop Saw, 14" Blade Dia., 1" Arbor Size, Voltage: 120

    Brand
    FEIN
    Item #
    21VJ43
    Mfr. Model #
    MCCS14
    Chop Saw, 14" Blade Dia., 1" Arbor Size, Voltage&
    Web Price $467.00 / each
  • Electric Nibbler, 18 ga

    Brand
    FEIN
    Item #
    21VH79
    Mfr. Model #
    BLK 1.3CSE
    Electric Nibbler,18 ga
    Web Price $672.00 / each
  • Wet/Dry Vacuum Accessory Kit for Mfr. No. 92027060090, 92027236090, 92028060090, 92028060990, 920282

    Brand
    FEIN
    Item #
    31LZ18
    Mfr. Model #
    31345071020
    Wet/Dry Vacuum Accessory Kit for Mfr. No. 92027060090,
    Web Price $161.00 / each
  • Electric Nibbler, 6 ga

    Brand
    FEIN
    Item #
    21VH81
    Mfr. Model #
    BLK 5.0
    Electric Nibbler,6 ga
    Web Price $2,368.00 / each
  • Oscillating MultiMaster Tool Kit, Barrel

    Brand
    FEIN
    Item #
    49WM29
    Mfr. Model #
    FMM 350QSL Top
    Oscillating MultiMaster Tool Kit,Barrel
    Web Price $328.50 / each
  • 14" Carbide Metal Cutting Circular Saw Blade, Number of Teeth: 66

    Brand
    FEIN
    Item #
    21VJ67
    Mfr. Model #
    MCBL14
    14" Carbide Metal Cutting Circular Saw Blade, Number o
    Web Price $148.50 / each
  • 12" HSS Power Hacksaw Blade, 16 Teeth per Inch

    Brand
    FEIN
    Item #
    10F006
    Mfr. Model #
    69908104003
    12" HSS Power Hacksaw Blade, 16 Teeth per Inch
    Web Price $12.50 / each
  • 1-3/8"-Dia. Vacuum Cleaner Brush for FEIN Turbo 1 and 2 Vacuums, Polypropylene

    Brand
    FEIN
    Item #
    31LZ38
    Mfr. Model #
    31345076010
    1-3/8"-Dia. Vacuum Cleaner Brush for FEIN Turbo 1
    Web Price $15.05 / each
  • 24" HSS Power Hacksaw Blade, 14 Teeth per Inch

    Brand
    FEIN
    Item #
    10F012
    Mfr. Model #
    63503073006
    24" HSS Power Hacksaw Blade, 14 Teeth per Inch
    Web Price $37.20 / each
  • 1-3/8"-Dia. Vacuum Cleaner Hose Adapter for FEIN Turbo 1 and 2 Vacuums, Polypropylene

    Brand
    FEIN
    Item #
    31LZ33
    Mfr. Model #
    31345079010
    1-3/8"-Dia. Vacuum Cleaner Hose Adapter for FEIN Turbo
    Web Price $14.75 / each
  • Saw Blades, Bi-Metal, 1-1/8 in. Size, PK3

    Brand
    FEIN
    Item #
    48ZC07
    Mfr. Model #
    63502151270
    Saw Blades,Bi-Metal,1-1/8 in. Size,PK3
    Web Price $39.60 / pkg. of 3
  • Compact Magnetic Drill Press, 120VAC, 1-3/16" Capacity Steel, 680 No Load RPM

    Brand
    FEIN
    Item #
    21VJ79
    Mfr. Model #
    JME SHORT SLUGGER
    Compact Magnetic Drill Press, 120VAC, 1-3/16" Capacity
    Web Price $808.00 / each
  • 14" Carbide Metal Cutting Circular Saw Blade, Number of Teeth: 90

    Brand
    FEIN
    Item #
    21VJ69
    Mfr. Model #
    MCBL14-SS
    14" Carbide Metal Cutting Circular Saw Blade, Number o
    Web Price $176.00 / each
  • 8-1/2 gal. Industrial/Commercial/DIY 7 Wet/Dry Vacuum, 9 Amps, Standard Filter Type

    Brand
    FEIN
    Item #
    31LZ16
    Mfr. Model #
    92028236090
    8-1/2 gal. Industrial/Commercial/DIY 7 Wet/Dry Vacuum,
    Web Price $397.00 / each
  • 30" HSS Power Hacksaw Blade, 12 Teeth per Inch

    Brand
    FEIN
    Item #
    10F013
    Mfr. Model #
    69908104011
    30" HSS Power Hacksaw Blade, 12 Teeth per Inch
    Web Price $42.90 / each
  • HEPA Bag, 3PK

    Brand
    FEIN
    Item #
    9LJU5
    Mfr. Model #
    913036K01
    HEPA Bag, 3PK
    Web Price $17.15 / pkg. of 3
  • 16" HSS Power Hacksaw Blade, 16 Teeth per Inch

    Brand
    FEIN
    Item #
    10F008
    Mfr. Model #
    63503064005
    16" HSS Power Hacksaw Blade, 16 Teeth per Inch
    Web Price $16.40 / each
  • 10-PC Annular Cutter Set, 3/4" Cutting Depth, High Speed Steel, Uncoated Finish, 1/2" Shank Dia.

    Brand
    FEIN
    Item #
    21VH75
    Mfr. Model #
    63134999039
    10-PC Annular Cutter Set, 3/4" Cutting Depth, High
    Web Price $246.00 / each
  • Oscillating MultiMaster Tool Kit, 2.6 lb.

    Brand
    FEIN
    Item #
    49WM32
    Mfr. Model #
    FMT 250QSL
    Oscillating MultiMaster Tool Kit,2.6 lb.
    Web Price $143.00 / each
  • 6 gal. Industrial/Commercial/DIY 7 Wet/Dry Vacuum, 9 Amps, Standard Filter Type

    Brand
    FEIN
    Item #
    31LZ13
    Mfr. Model #
    92027236090
    6 gal. Industrial/Commercial/DIY 7 Wet/Dry Vacuum, 9&#
    Web Price $417.50 / each
  • 14" Carbide Metal Cutting Circular Saw Blade, Number of Teeth: 90

    Brand
    FEIN
    Item #
    21VJ70
    Mfr. Model #
    MCBL14-TS
    14" Carbide Metal Cutting Circular Saw Blade, Number o
    Web Price $163.50 / each
  • Sanding Paper, 3.75x3.5,80 Grit, PK50

    Brand
    FEIN
    Item #
    6REK0
    Mfr. Model #
    63717083015
    Sanding Paper,3.75x3.5,80 Grit,PK50
    Web Price $25.30 / pkg. of 50
  • 8-1/2 gal. Industrial/Commercial/DIY 7 Wet/Dry Vacuum, 9 Amps, HEPA Filter Type

    Brand
    FEIN
    Item #
    31LZ17
    Mfr. Model #
    92028236990
    8-1/2 gal. Industrial/Commercial/DIY 7 Wet/Dry Vacuum,
    Web Price $658.00 / each
  • Magnetic Drill Press, 120VAC, 2" Capacity Steel, 260/520 No Load RPM

    Brand
    FEIN
    Item #
    20UH21
    Mfr. Model #
    JCM 200 QX
    Magnetic Drill Press, 120VAC, 2" Capacity Steel, 260/5
    Web Price $1,876.00 / each
  • 8-1/2 gal. Industrial/Commercial/DIY 7 Wet/Dry Vacuum, 9 Amps, HEPA Filter Type

    Brand
    FEIN
    Item #
    31LZ15
    Mfr. Model #
    92028060990
    8-1/2 gal. Industrial/Commercial/DIY 7 Wet/Dry Vacuum,
    Web Price $795.00 / each
  • 16" HSS Power Hacksaw Blade, 8 Teeth per Inch

    Brand
    FEIN
    Item #
    10F009
    Mfr. Model #
    63503068004
    16" HSS Power Hacksaw Blade, 8 Teeth per Inch
    Web Price $17.10 / each
  • 12" HSS Power Hacksaw Blade, 12 Teeth per Inch

    Brand
    FEIN
    Item #
    10F007
    Mfr. Model #
    63503070000
    12" HSS Power Hacksaw Blade, 12 Teeth per Inch
    Web Price $13.05 / each
  • Oscillating MultiTool, 3.5lb., 14-1/4 In.

    Brand
    FEIN
    Item #
    49WJ45
    Mfr. Model #
    FSC 500QSL BASIC
    Oscillating MultiTool,3.5lb.,14-1/4 In.
    Web Price $442.00 / each
  • Magnetic Drill Press, 120VAC, 1-3/8" Capacity Steel, 520 No Load RPM

    Brand
    FEIN
    Item #
    54EP10
    Mfr. Model #
    JMC USA 90
    Magnetic Drill Press, 120VAC, 1-3/8" Capacity Steel, 5
    Web Price $1,032.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More