Skip Content

Feeler Gauge Sets

19 results found that include 19 products

High-quality feeler gauge sets from Grainger come in a variety of types to help you measure gap widths with speed and accuracy. Choose from short- and long-blade gauges, ignition, spark plug gap and wire gauges, non-magnetic feeler gauges and more. You'll find many options to choose from when you check out the feeler gauge sets at Grainger. Shop today!Close

Filter Results By

Viewing as

List
  • Feeler Thickness Gage Set, Number of Pieces: 36, 0.002
    Feeler Thickness Gage Set, Number of Pieces: 36, 0.002
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 44ZE49
    • Mfr. Model # 44ZE49
    • Feeler Thickness Gage Set, Short Blade, Number of Pieces 36, Blade Length (In.) 3, Blade Width (In.) 1/2,...More

  • Short Blade Feeler Gauge Set, Number of Pieces: 15
    Short Blade Feeler Gauge Set, Number of Pieces: 15
    • PROTO
    • Item # 3R014
    • Mfr. Model # J00MM15
    • Feeler Gauge Set, 15 Piece, 0.06 To 0.70 Millimeter, 1/2 X 3-5/16 Inch Holder

  • Short Blade Feeler Gauge Set, Number of Pieces: 15,&#x
    Short Blade Feeler Gauge Set, Number of Pieces: 15,&#x
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 44ZE65
    • Mfr. Model # 44ZE65
    • Short Blade Feeler Gauge Set, Metric, Number of Pieces 15, Blade Length (In.) 3-1/2, Blade Width (In.) 1/2,...More

  • Long Blade Feeler Gauge Set, Number of Pieces: 12,
    Long Blade Feeler Gauge Set, Number of Pieces: 12,
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 44ZE62
    • Mfr. Model # 44ZE62
    • Long Blade Feeler Gauge Set, Long Blade, Number of Pieces 12, Blade Length (In.) 12, Blade Width (In.) 1/2,...More

  • Short Blade Feeler Gauge Set, Number of Pieces: 25
    Short Blade Feeler Gauge Set, Number of Pieces: 25
    • PROTO
    • Item # 3R015
    • Mfr. Model # J00MM25
    • Feeler Gauge Set, 25 Piece, 0.04 To 1.00 Millimeter, 1/2 x 3-5/16 Inch Holder

  • Ignition Feeler Gauge Set, Number of Pieces: 22, 0.004
    Ignition Feeler Gauge Set, Number of Pieces: 22, 0.004
    • BLACKHAWK BY PROTO
    • Item # 2R639
    • Mfr. Model # MT-1022
    • Ignition Feeler Gauge Set, Go-No-Go, Number of Pieces 22, Thickness Range (In.) 0.004 to 0.025, Thickness...More

  • Long Blade Feeler Gauge Set, Number of Pieces: 12,
    Long Blade Feeler Gauge Set, Number of Pieces: 12,
    • PROTO
    • Item # 3R012
    • Mfr. Model # J000SL
    • Long Blade Feeler Gauge Set, Number of Pieces 12, Blade Length (In.) 12, Blade Width (In.) 1/2, Thickness...More

  • Bent Feeler Gauge Set, Number of Pieces: 11, 0.006
    Bent Feeler Gauge Set, Number of Pieces: 11, 0.006
    • PROTO
    • Item # 3R011
    • Mfr. Model # J000M
    • Bent Feeler Gauge Set 11 Piece, 0.006 Inch To 0.020 Inch, 1/2 Inch X 4-3/16 Inch Holder

  • Short Blade Feeler Gauge Set, Number of Pieces: 15,&#x
    Short Blade Feeler Gauge Set, Number of Pieces: 15,&#x
    • BLACKHAWK BY PROTO
    • Item # 2R646
    • Mfr. Model # MT-1043
    • Feeler Gauge 15 Blades, Go-No-Go, 0.006 Inch To 0.020 Inch, 1/2 Inch X 3-5/16 Inch

  • Ignition Feeler Gauge Set, Number of Pieces: 10, 0.013
    Ignition Feeler Gauge Set, Number of Pieces: 10, 0.013
    • PROTO
    • Item # 3R006
    • Mfr. Model # J000D
    • Ignition Feeler Gauge Set 10 Piece, 0.013 Inch To 0.040 Inch, 1/4 Inch X 1-3/4 Inch Holder

  • Spark Plug Gap Gauge Set, Number of Pieces: 8, 0.
    Spark Plug Gap Gauge Set, Number of Pieces: 8, 0.
    • PROTO
    • Item # 3R009
    • Mfr. Model # J000K
    • Spark Plug Gap Set Holder Bender, Wire Gauges 0.020 To 0.040 Inch

  • Non-magnetic Feeler Gauge Set, Number of Pieces: 6, 0.
    Non-magnetic Feeler Gauge Set, Number of Pieces: 6, 0.
    • PROTO
    • Item # 3R004
    • Mfr. Model # J000BR
    • Feeler Gauge Set, 6 Piece, Brass Non Magnetic, 0.006 To 0.016 Inch, 1/2 X 3-5/16 Inch, With Holder

  • Ignition Feeler Gauge Set, Number of Pieces: 22, 0.004
    Ignition Feeler Gauge Set, Number of Pieces: 22, 0.004
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 44ZE54
    • Mfr. Model # 44ZE54
    • Ignition Feeler Gauge Set, Go-No-Go, Number of Pieces 22, Blade Length (In.) 3-5/16, Blade Width (In.) 1/2,...More

  • Spark Plug Wire Gauge Set, Number of Pieces: 8, 0
    Spark Plug Wire Gauge Set, Number of Pieces: 8, 0
    • BLACKHAWK BY PROTO
    • Item # 2R643
    • Mfr. Model # MT-1040-1
    • Spark Plug Feeler Gauge, 8 Wires, And 1 Electrode Bender

  • Spark Plug Gap Gauge Set, Number of Pieces: 7, 0.
    Spark Plug Gap Gauge Set, Number of Pieces: 7, 0.
    • PROTO
    • Item # 35GR62
    • Mfr. Model # J000J
    • Spark Plug Gap Gauge Set, High Energy, Number of Pieces 7, Blade Length (In.) 3/4, Blade Width (In.) 3/32...More

  • Wire Feeler Gauge Set, Number of Pieces: 6, 0.044
    Wire Feeler Gauge Set, Number of Pieces: 6, 0.044
    • BLACKHAWK BY PROTO
    • Item # 1Q224
    • Mfr. Model # MT-1021A
    • Feeler Gauge, For High Energy Ignition Set, 0.044 To 0.080 Inch

  • Ignition Feeler Gauge Set, Number of Pieces: 10, 0.013
    Ignition Feeler Gauge Set, Number of Pieces: 10, 0.013
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 44ZE57
    • Mfr. Model # 44ZE57
    • Ignition Feeler Gauge Set, Fold Blade, Number of Pieces 10, Blade Length (In.) 1-3/4, Blade Width (In.)...More

  • Non-magnetic Feeler Gauge Set, Number of Pieces: 6, 0.
    Non-magnetic Feeler Gauge Set, Number of Pieces: 6, 0.
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 44ZE51
    • Mfr. Model # 44ZE51
    • Non-magnetic Feeler Gauge Set, Short Blade, Number of Pieces 6, Blade Length (In.) 3, Blade Width (In.) 1/2,...More

  • Bent Feeler Gauge Set, Number of Pieces: 11, 0.006
    Bent Feeler Gauge Set, Number of Pieces: 11, 0.006
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 44ZE50
    • Mfr. Model # 44ZE50
    • Bent Feeler Gauge Set, Bent Blade, Number of Pieces 11, Blade Length (In.) 4, Blade Width (In.) 1/2,...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More