Skip Content

3-4 Fasteners

9 results found that include 9 products

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Steel Channel Toggle Anchor, 1/4"-20 Anchor Thread Siz
    Channel Toggle Anchors
    • TM

      Grainger Choice

    • FABORY
    • Item # 40P470
    • Mfr. Model # B63266.025.0001
    • Toggle Bolt Anchor, Plastic Straps with Zinc Plated Steel Channel, Head Type With Pull Ring, Thread Size...More

    • Category : Toggle Anchors
  • Aluminum, Steel Rivet Nut Tool
    Rivet Nut Tool
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 5TUW5
    • Mfr. Model # 5TUW5
    • Heavy Duty Lever Rivet Nut Gun, Manual, Aluminum, Steel Construction, Rubber Grips, Works With Nosepiece And...More

    • Category : Rivet Nut Tools
  • Blind Rivet Tool For Rivet Dia. : 1/8", 5&#x
    Rivet Tool
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 5TUW6
    • Mfr. Model # 5TUW6
    • Pistol Grip Riveter, Manual, Aluminum, Steel Construction, Plastic Injection Grips, Works With Nosepiece...More

    • Category : Rivet Tools
  • 304 Stainless Steel Thread Repair Kit, M3 x 0.5 Size,&
    Thread Repair Kits
  • 304 Stainless Steel Helical Thread Repair Kit, M16 x 2
    Helical Thread Repair Kits
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 5UUU7
    • Mfr. Model # 3520-16.00K
    • Helical Thread Repair Kit, Free Running, 304 Stainless Steel, M16 x 2.0, Length 24mm, Thread Type Metric...More

    • Category : Thread Insert Kits
  • 1/2"-13x10 ft., Threaded Rod, Steel, Low Carbon, Hot&#
    Low Carbon Steel, Hot Dipped Galvanized Finish
    • TM

      Grainger Choice

    • FABORY
    • Item # 4FHE3
    • Mfr. Model # U20170.050.8888
    • Threaded Rod, Carbon Steel, Finish Hot Dipped Galvanized, Thread Size 1/2-13, Overall Length 10 ft., Thread...More

    • Category : Threaded Rods
  • M2-0.40 x 10mm, Flat, Socket Head Cap Screw, Class 10.
    Flat Socket Head Cap Screw, Steel Class 10.9, Hex Sock
  • 12mm Steel Hex Head Cap Screw, Class 8.8, M6-1.00 Dia&
    M6-1.00 Dia./Thread (Metric Coarse), Hex Head, Class&#
    • TM

      Grainger Choice

    • FABORY
    • Item # 38CM45
    • Mfr. Model # M01230.060.0012
    • Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener...More

    • Category : Cap Screws & Hex Bolts
  • 7/8"-14 Low Crown Cap Nut, Plain Finish, Stainless
    Low Crown Cap Nut
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 6UVA6
    • Mfr. Model # CPB257
    • Acorn Nut, Standard, 303 Stainless Steel, Finish Plain, Thread Size 7/8-14, Thread Type UNF, Thread Direction...More

    • Category : Cap Nuts
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More