Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Fan Blades and Propellers

38 Results Found that Include 38 Products

Results per page:  16 | 32 | 48
Blade,Fan,10 In Dia,700 CFM
Blade,Fan,10 In Dia,700 CFM,Hub Less
Blade,Fan,500 CFM
  • AIR-DRIVE
  • Blade, Fan, 500 CFM Blade,Fan,500 CFM
  • Item # 4C471
  • Mfr. Model # AD6 1/2CW19 3/16
  • Axial Flow Fan Blade, Diameter 6 1/2 Inches, Air Flow 500 CFM, Blade Type Hub, Width 3/4 Inch, Dimension B...More

  • Category : Aluminum Fan Blades
Blade,Fan,9 In Dia,500 CFM
Blade,Fan,8 In Dia,400 CFM
Replacement Propeller,24 In
  • TM

    Grainger Choice

  • DAYTON
  • Replacement Propeller, 24 In Replacement Propeller,24 In
  • Item # 2ATW2
  • Mfr. Model # 2ATW2
  • Replacement Propeller, Propeller Dia 24 In, Bore Dia 1/2 In, Number of Blades 3, RPM 1075, Blade Material...More

  • Category : Replacement Propellers
Replacement Prop,20 In Dia,3/8 In Bore
  • TM

    Grainger Choice

  • DAYTON
  • Replacement Prop, 20 In Dia, 3/8 In Bore Replacement Prop,20 In Dia,3/8 In Bore
  • Item # 2MVX4
  • Mfr. Model # 2MVX4
  • Replacement Propeller, Propeller Dia. (In.) 20, Bore Dia. (In.) 3/8, Bore Dia. (mm) 9.5, Number of Blades 3,...More

  • Category : Replacement Propellers
Replacement Fan Blade
  • TM

    Grainger Choice

  • DAYTON
  • Replacement Fan Blade Replacement Fan Blade
  • Item # 4ZA68
  • Mfr. Model # 4ZA68
  • Replacement Propeller, Propeller Dia. 48 In., Bore Dia. 25mm In., Number of Blades 4, RPM 469, Blade Material...More

  • Category : Replacement Propellers
Blade Propeller,1/4 HP,Galvanized Steel
Fan Blade,24 in.,Aluminum,CW,1/2 HP
  • TM

    Grainger Choice

  • DAYTON
  • Fan Blade, 24 in., Aluminum, CW, 1/2 HP Fan Blade,24 in.,Aluminum,CW,1/2 HP
  • Item # 42CW03
  • Mfr. Model # 9001566
  • Fan Blade, Propeller Dia. (In.) 24 in., Bore Dia. (In.) 5/8 in., Bore Dia. (mm) 15-7/8mm, Pitch 27 Degrees ,...More

  • Category : Aluminum Fan Blades
Fan Blade,48 in.,Galvanized,CW,1 HP
  • TM

    Grainger Choice

  • DAYTON
  • Fan Blade, 48 in., Galvanized, CW, 1 HP Fan Blade,48 in.,Galvanized,CW,1 HP
  • Item # 42CW04
  • Mfr. Model # 9001568
  • Fan Blade, Propeller Dia. (In.) 48 in., Bore Dia. (In.) 1 in., Bore Dia. (mm) 25-13/32mm, Pitch 34 Degrees ,...More

  • Category : Replacement Propellers
Propeller,For Use With 3NLF6 and 3NLF7
  • TM

    Grainger Choice

  • DAYTON
  • Propeller, For Use With 3NLF6 and 3NLF7 Propeller,For Use With 3NLF6 and 3NLF7
  • Item # 3NJZ4
  • Mfr. Model # 3NJZ4
  • Replacement Propeller, Propeller Dia 54 In, Bore Dia 25mm In, Number of Blades 4, Blade Material Steel, For...More

  • Category : Replacement Propellers
Fan Blade,36 in.,Galvanized,CW,1/2 HP
  • TM

    Grainger Choice

  • DAYTON
  • Fan Blade, 36 in., Galvanized, CW, 1/2 HP Fan Blade,36 in.,Galvanized,CW,1/2 HP
  • Item # 42CV98
  • Mfr. Model # 9001481
  • Fan Blade, Propeller Dia. (In.) 36 in., Bore Dia. (In.) 5/8 in., Bore Dia. (mm) 15-7/8mm, Pitch 26 Degrees ,...More

  • Category : Replacement Propellers
Blade,Fan,6 In Dia,225 CFM
Blade,Fan,300 CFM
  • AIR-DRIVE
  • Blade, Fan, 300 CFM Blade,Fan,300 CFM
  • Item # 4C465
  • Mfr. Model # AD4 1/2CW 3/16
  • Axial Flow Fan Blade, Diameter 4 1/2 Inches, Air Flow 300 CFM, Motor Power Rating 1/150 HP, Blade Type Hub,...More

  • Category : Aluminum Fan Blades
Blade,Fan,5 In Dia,200 CFM
  • AIR-DRIVE
  • Blade, Fan, 5 In Dia, 200 CFM Blade,Fan,5 In Dia,200 CFM
  • Item # 4C468
  • Mfr. Model # AD5CW 1/4
  • Axial Flow Fan Blade, Diameter 5 Inches, Air Flow 200 CFM, Motor Power Rating 1/100 HP, Blade Type Hub, Width...More

  • Category : Aluminum Fan Blades
Blade,Fan,100 CFM
  • AIR-DRIVE
  • Blade, Fan, 100 CFM Blade,Fan,100 CFM
  • Item # 2C951
  • Mfr. Model # AD3 1/2CW 3/16
  • Axial Flow Fan Blade, Diameter 3 1/2 Inches, Air Flow 100 CFM, Blade Type Hub, Width 5/8 Inch, Dimension B...More

  • Category : Aluminum Fan Blades
Replacement Fan Blade
  • TM

    Grainger Choice

  • DAYTON
  • Replacement Fan Blade Replacement Fan Blade
  • Item # 4ZA69
  • Mfr. Model # 4ZA69
  • Replacement Propeller, Propeller Dia. 48 In., Bore Dia. 5/8 In In., Number of Blades 2, RPM 830, Blade...More

  • Category : Replacement Propellers
Replacement Fan Blade
  • TM

    Grainger Choice

  • DAYTON
  • Replacement Fan Blade Replacement Fan Blade
  • Item # 4ZA66
  • Mfr. Model # 4ZA66
  • Replacement Propeller, Propeller Dia. 36 In., Bore Dia. 5/8 In In., Number of Blades 4, RPM 850, Blade...More

  • Category : Replacement Propellers
Steel Fan Blade, 36 In
  • TM

    Grainger Choice

  • DAYTON
  • Steel Fan Blade, 36 In Steel Fan Blade, 36 In
  • Item # 3C029
  • Mfr. Model # 3C029
  • Reversible Replacement Propeller, Propeller Dia. 36 In., Bore Dia. 1 In., Number of Blades 8, RPM 490, 575,...More

  • Category : Replacement Propellers
Fan Blade,36 in.,Galvanized,CW,3/4 HP
  • TM

    Grainger Choice

  • DAYTON
  • Fan Blade, 36 in., Galvanized, CW, 3/4 HP Fan Blade,36 in.,Galvanized,CW,3/4 HP
  • Item # 42CW01
  • Mfr. Model # 9001565
  • Fan Blade, Propeller Dia. (In.) 36 in., Bore Dia. (In.) 1 in., Bore Dia. (mm) 25-13/32mm, Pitch 31 Degrees ,...More

  • Category : Replacement Propellers
Replacement Propeller,Use With 3NLF3
  • TM

    Grainger Choice

  • DAYTON
  • Replacement Propeller, Use With 3NLF3 Replacement Propeller,Use With 3NLF3
  • Item # 3NJZ3
  • Mfr. Model # 3NJZ3
  • Replacement Propeller, Propeller Dia 24 In, Bore Dia 1/2 In, Number of Blades 2, Blade Material Steel, For...More

  • Category : Replacement Propellers
Fan Blade,54 in.,Galvanized,CW,1 HP
  • TM

    Grainger Choice

  • DAYTON
  • Fan Blade, 54 in., Galvanized, CW, 1 HP Fan Blade,54 in.,Galvanized,CW,1 HP
  • Item # 42CW02
  • Mfr. Model # 9001546
  • Fan Blade, Propeller Dia. (In.) 54 in., Bore Dia. (In.) 1 in., Bore Dia. (mm) 25-13/32mm, Pitch 28 Degrees ,...More

  • Category : Replacement Propellers
Fan Blade,48 in.,Galvanized,CW,1 HP
  • TM

    Grainger Choice

  • DAYTON
  • Fan Blade, 48 in., Galvanized, CW, 1 HP Fan Blade,48 in.,Galvanized,CW,1 HP
  • Item # 42CV99
  • Mfr. Model # 9001567
  • Fan Blade, Propeller Dia. (In.) 48 in., Bore Dia. (In.) 5/8 in., Bore Dia. (mm) 15-7/8mm, Pitch 15 Degrees ,...More

  • Category : Replacement Propellers
Propeller,Dia 8 In,Bore Dia 5/16 In
Blade,Fan,6 In Dia,450 CFM
  • AIR-DRIVE
  • Blade, Fan, 6 In Dia, 450 CFM Blade,Fan,6 In Dia,450 CFM
  • Item # 4C469
  • Mfr. Model # AD6CW19 3/16
  • Axial Flow Fan Blade, Diameter 6 Inches, Air Flow 450 CFM, Motor Power Rating 1/70 HP, Blade Type Hub, Width...More

  • Category : Aluminum Fan Blades
Blade,Fan,4 In Dia,100 CFM
Blade,Fan,250 CFM
  • AIR-DRIVE
  • Blade, Fan, 250 CFM Blade,Fan,250 CFM
  • Item # 4C472
  • Mfr. Model # AD6 1/2CW19 1/4
  • Axial Flow Fan Blade, Diameter 6 1/2 Inches, Air Flow 250 CFM, Blade Type Hub, Width 3/4 Inch, Dimension B...More

  • Category : Aluminum Fan Blades
Blade,Fan,7 In Dia,300 CFM,Hub Less
Blade,Fan,8 In Dia,400 CFM,Hub Less
Blade,Fan,4 In Dia,200 CFM
  • AIR-DRIVE
  • Blade, Fan, 4 In Dia, 200 CFM Blade,Fan,4 In Dia,200 CFM
  • Item # 2C953
  • Mfr. Model # AD4CW 3/16
  • Axial Flow Fan Blade, Diameter 4 Inches, Air Flow 200 CFM, Blade Type Hub, Width 11/16 Inch, Dimension B 1/2...More

  • Category : Aluminum Fan Blades
Blade,Fan,7 In Dia,300 CFM
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More