Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Fan Blades and Propellers

39 Results Found that Include 39 Products

Results per page:  16 | 32 | 48
Replacement Blade 30 In.
  • TM

    Grainger Choice

  • DAYTON
  • Replacement Blade 30 In. Replacement Blade 30 In.
  • Item # 23NU18
  • Mfr. Model # 23NU18
  • Blade PropellerBase Dia. 30 In., Material Aluminum, Finish Powder Coat, For Use With 6ALF1,6ALE9

  • Category : Replacement Propellers
Blade,Fan,24 In
  • TM

    Grainger Choice

  • DAYTON
  • Blade, Fan, 24 In Blade,Fan,24 In
  • Item # 2C373
  • Mfr. Model # 2C373
  • Fan Blade, Blade Diameter 24 In, Air Flow @ 0.000 Inch Static Pressure 3145 CFM, Air Flow @ 0.125 Inch Static...More

  • Category : Aluminum Fan Blades
Replacement Propeller,30 In,3 Blade
  • TM

    Grainger Choice

  • DAYTON
  • Replacement Propeller, 30 In, 3 Blade Replacement Propeller,30 In,3 Blade
  • Item # 2KWJ4
  • Mfr. Model # 2KWJ4
  • Replacement Propeller, Propeller Dia 30 In, Bore Dia 1/2 In, Number of Blades 3, RPM 1075, Blade Material...More

  • Category : Replacement Propellers
Blade,Fan,24 In,3/4 HP
  • REVCOR
  • Blade, Fan, 24 In, 3/4 HP Blade,Fan,24 In,3/4 HP
  • Item # 4C902
  • Mfr. Model # 4C902
  • Replacement Fan Blade, Blade Diameter 24 Inches, Free Air Flow 6360 CFM, Power Rating 3/4 HP, Pitch 27...More

  • Category : Condenser Fan Blades
Blade,Fan,20 In,1/2 HP
  • REVCOR
  • Blade, Fan, 20 In, 1/2 HP Blade,Fan,20 In,1/2 HP
  • Item # 4C894
  • Mfr. Model # 4C894
  • Replacement Fan Blade, Blade Diameter 20 Inches, Free Air Flow 3920 CFM, Power Rating 1/2 HP, Pitch 29...More

  • Category : Condenser Fan Blades
Blade,Fan,24 In,1 HP
  • REVCOR
  • Blade, Fan, 24 In, 1 HP Blade,Fan,24 In,1 HP
  • Item # 4C904
  • Mfr. Model # 4C904
  • Replacement Fan Blade, Blade Diameter 24 Inches, Free Air Flow 7600 CFM, Power Rating 1 HP, Pitch 33 Degrees,...More

  • Category : Condenser Fan Blades
Replacement Blade, 30 In.
Blade,Fan,24 In,1 HP
  • REVCOR
  • Blade, Fan, 24 In, 1 HP Blade,Fan,24 In,1 HP
  • Item # 4C905
  • Mfr. Model # 4C905
  • Replacement Fan Blade, Blade Diameter 24 Inches, Free Air Flow 7600 CFM, Power Rating 1 HP, Pitch 33 Degrees,...More

  • Category : Condenser Fan Blades
Fan Blade,36 in.,Galvanized,CW,3/4 HP
  • TM

    Grainger Choice

  • DAYTON
  • Fan Blade, 36 in., Galvanized, CW, 3/4 HP Fan Blade,36 in.,Galvanized,CW,3/4 HP
  • Item # 42CW01
  • Mfr. Model # 9001565
  • Fan Blade, Propeller Dia. (In.) 36 in., Bore Dia. (In.) 1 in., Bore Dia. (mm) 25-13/32mm, Pitch 31 Degrees ,...More

  • Category : Replacement Propellers
Replacement Blade, 30 In.
Replacement Blade, 30 In.
  • TM

    Grainger Choice

  • DAYTON
  • Replacement Blade, 30 In. Replacement Blade, 30 In.
  • Item # 23NU16
  • Mfr. Model # 23NU16
  • Blade Propeller, Propeller Dia. (In.) 30, Bore Dia. (In.) 15/32, Bore Dia. (mm) 12, Number of Blades 3, HP...More

  • Category : Replacement Propellers
Blade,Fan,24 In
  • TM

    Grainger Choice

  • DAYTON
  • Blade, Fan, 24 In Blade,Fan,24 In
  • Item # 2C370
  • Mfr. Model # 2C370
  • Aluminum Fan Blade, Diameter 24 In, Motor Power Rating 1/12 HP, Bore Size 1/2 Inch, CW, 1140 RPM

  • Category : Aluminum Fan Blades
Blade,Fan,20 In,1/2 HP
  • REVCOR
  • Blade, Fan, 20 In, 1/2 HP Blade,Fan,20 In,1/2 HP
  • Item # 4C896
  • Mfr. Model # 4C896
  • Replacement Fan Blade, Blade Diameter 20 Inches, Free Air Flow 4350 CFM, Power Rating 1/2 HP, Pitch 33...More

  • Category : Condenser Fan Blades
Blade,Fan,24 In,3/4 HP
  • REVCOR
  • Blade, Fan, 24 In, 3/4 HP Blade,Fan,24 In,3/4 HP
  • Item # 4C903
  • Mfr. Model # 4C903
  • Replacement Fan Blade, Blade Diameter 24 Inches, Free Air Flow 6360 CFM, Power Rating 3/4 HP, Pitch 27...More

  • Category : Condenser Fan Blades
Propeller,24 In Dia,23 Deg Pitch
  • REVCOR
  • Propeller, 24 In Dia, 23 Deg Pitch Propeller,24 In Dia,23 Deg Pitch
  • Item # 2RCC9
  • Mfr. Model # T2404-23 R
  • Replacement Propeller, Hubless, Propeller Dia 24 In, CFM @ 0.000-In. SP 6185, @ 0.300-In. SP 5498, Min HP...More

  • Category : Condenser Fan Blades
Blade,Fan,20 In,1/3 HP
  • REVCOR
  • Blade, Fan, 20 In, 1/3 HP Blade,Fan,20 In,1/3 HP
  • Item # 4C893
  • Mfr. Model # 4C893
  • Replacement Propeller, Propeller Dia. (In.) 20, CFM @ 0.000-In. SP 3540, CFM @ 0.300-In. SP 3321, Min. HP...More

  • Category : Condenser Fan Blades
Propeller,22 In Dia,23 Deg Pitch
  • REVCOR
  • Propeller, 22 In Dia, 23 Deg Pitch Propeller,22 In Dia,23 Deg Pitch
  • Item # 2RAZ7
  • Mfr. Model # T2204-23 L
  • Replacement Propeller, Hubless, Propeller Dia 22 In, CFM @ 0.000-In. SP 4683, @ 0.300-In. SP 3845, Min HP...More

  • Category : Condenser Fan Blades
Blade,Fan,20 In,1/3 HP
  • REVCOR
  • Blade, Fan, 20 In, 1/3 HP Blade,Fan,20 In,1/3 HP
  • Item # 4C892
  • Mfr. Model # 4C892
  • Replacement Propeller, Propeller Dia. (In.) 20, CFM @ 0.000-In. SP 3540, CFM @ 0.300-In. SP 3321, Min. HP...More

  • Category : Condenser Fan Blades
Propeller,20 In Dia,17 Deg Pitch
  • REVCOR
  • Propeller, 20 In Dia, 17 Deg Pitch Propeller,20 In Dia,17 Deg Pitch
  • Item # 2RAZ1
  • Mfr. Model # T2004-17 L
  • Replacement Propeller, Hubless, Propeller Dia 20 In, CFM @ 0.000-In. SP 2853, @ 0.300-In. SP 2200, Min HP...More

  • Category : Condenser Fan Blades
Blade,Fan,22 In,3/4 HP
  • REVCOR
  • Blade, Fan, 22 In, 3/4 HP Blade,Fan,22 In,3/4 HP
  • Item # 4C901
  • Mfr. Model # 4C901
  • Replacement Fan Blade, Blade Diameter 22 Inches, Free Air Flow 5940 CFM, Power Rating 3/4 HP, Pitch 35...More

  • Category : Condenser Fan Blades
Blade,Fan,20 In,1/2 HP
  • REVCOR
  • Blade, Fan, 20 In, 1/2 HP Blade,Fan,20 In,1/2 HP
  • Item # 4C897
  • Mfr. Model # 4C897
  • Replacement Fan Blade, Blade Diameter 20 Inches, Free Air Flow 4350 CFM, Power Rating 1/2 HP, Pitch 33...More

  • Category : Condenser Fan Blades
Replacement Propeller,26 In,24 Pitch
Propeller,Dia 18 In,34 Deg Pitch
  • REVCOR
  • Propeller, Dia 18 In, 34 Deg Pitch Propeller,Dia 18 In,34 Deg Pitch
  • Item # 4DLR4
  • Mfr. Model # ZS1804-34 R
  • Replacement Propeller, Propeller Dia 18 In, Bore Dia 1/2 In, CFM @ 0.150-In SP 2705, Min HP 1/5, Max RPM...More

  • Category : Condenser Fan Blades
Blade,Fan,22 In,3/4 HP
  • REVCOR
  • Blade, Fan, 22 In, 3/4 HP Blade,Fan,22 In,3/4 HP
  • Item # 4C900
  • Mfr. Model # 4C900
  • Replacement Fan Blade, Blade Diameter 22 Inches, Free Air Flow 5940 CFM, Power Rating 3/4 HP, Pitch 35...More

  • Category : Condenser Fan Blades
Blade,Fan,20 In,1/2 HP
  • REVCOR
  • Blade, Fan, 20 In, 1/2 HP Blade,Fan,20 In,1/2 HP
  • Item # 4C895
  • Mfr. Model # 4C895
  • Replacement Fan Blade, Blade Diameter 20 Inches, Free Air Flow 3920 CFM, Power Rating 1/2 HP, Pitch 29...More

  • Category : Condenser Fan Blades
Propeller,Dia 22 In,30 Deg Pitch
  • REVCOR
  • Propeller, Dia 22 In, 30 Deg Pitch Propeller,Dia 22 In,30 Deg Pitch
  • Item # 4DLP9
  • Mfr. Model # ZS2203-30 L
  • Replacement Propeller, Propeller Dia 22 In, Bore Dia 1/2 In, CFM @ 0.150-In SP 2982, Min HP 1/6, Max RPM...More

  • Category : Condenser Fan Blades
Propeller,20 In Dia,14 Deg Pitch
  • REVCOR
  • Propeller, 20 In Dia, 14 Deg Pitch Propeller,20 In Dia,14 Deg Pitch
  • Item # 2RAY7
  • Mfr. Model # T2004-14 R
  • Replacement Propeller, Hubless, Propeller Dia 20 In, CFM @ 0.000-In. SP 2477, @ 0.300-In. SP 1930, Min HP...More

  • Category : Condenser Fan Blades
Fan Blade,48 in.,Galvanized,CW,1 HP
  • TM

    Grainger Choice

  • DAYTON
  • Fan Blade, 48 in., Galvanized, CW, 1 HP Fan Blade,48 in.,Galvanized,CW,1 HP
  • Item # 42CV99
  • Mfr. Model # 9001567
  • Fan Blade, Propeller Dia. (In.) 48 in., Bore Dia. (In.) 5/8 in., Bore Dia. (mm) 15-7/8mm, Pitch 15 Degrees ,...More

  • Category : Replacement Propellers
Propeller,Dia 22 In,26 Deg Pitch
  • REVCOR
  • Propeller, Dia 22 In, 26 Deg Pitch Propeller,Dia 22 In,26 Deg Pitch
  • Item # 4DLP7
  • Mfr. Model # ZS2203-26 L
  • Replacement Propeller, Propeller Dia 22 In, Bore Dia 1/2 In, CFM @ 0.150-In SP 2643, Min HP 1/8, Max RPM...More

  • Category : Condenser Fan Blades
Propeller,Dia 27 1/2 In,24 Deg Pitch
  • REVCOR
  • Propeller, Dia 27 1/2 In, 24 Deg Pitch Propeller,Dia 27 1/2 In,24 Deg Pitch
  • Item # 4DLN9
  • Mfr. Model # ZS2762-24 L
  • Replacement Propeller, Propeller Dia 27 1/2 In, Bore Dia 1/2 In, CFM @ 0.150-In SP 3300, Min HP 1/6, Max RPM...More

  • Category : Condenser Fan Blades
Propeller,20 In Dia,14 Deg Pitch
  • REVCOR
  • Propeller, 20 In Dia, 14 Deg Pitch Propeller,20 In Dia,14 Deg Pitch
  • Item # 2RAY8
  • Mfr. Model # T2004-14 L
  • Replacement Propeller, Hubless, Propeller Dia 20 In, CFM @ 0.000-In. SP 2477, @ 0.300-In. SP 1930, Min HP...More

  • Category : Condenser Fan Blades
Propeller,Dia 28 In,30 Deg Pitch
  • REVCOR
  • Propeller, Dia 28 In, 30 Deg Pitch Propeller,Dia 28 In,30 Deg Pitch
  • Item # 4DLP3
  • Mfr. Model # ZS2802-30 L
  • Replacement Propeller, Propeller Dia 28 In, Bore Dia 1/2 In, CFM @ 0.150-In SP 4316, Min HP 1/3, Max RPM 850,...More

  • Category : Condenser Fan Blades
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More