Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Fan Blades and Propellers

46 results found that include 46 products

Results per page:  16 | 32 | 48
Blade,Fan,16 In
  • TM

    Grainger Choice

  • DAYTON
  • Blade, Fan, 16 In Blade,Fan,16 In
  • Item # 2C358
  • Mfr. Model # 2C358
  • Aluminum Fan Blade, Diameter 16 In, Motor Power Rating 1/40 HP, Bore Size 3/8 Inch, CW, 1050 RPM

  • Category : Aluminum Fan Blades
Blade,Fan,16 In
  • TM

    Grainger Choice

  • DAYTON
  • Blade, Fan, 16 In Blade,Fan,16 In
  • Item # 4C460
  • Mfr. Model # 4C460
  • Fan Blade, Blade Diameter 16 In, Air Flow @ 0.000 Inch Static Pressure 1505 CFM, Air Flow @ 0.125 Inch Static...More

  • Category : Aluminum Fan Blades
Blade,Fan,18 In Dia
  • TM

    Grainger Choice

  • DAYTON
  • Blade, Fan, 18 In Dia Blade,Fan,18 In Dia
  • Item # 2C362
  • Mfr. Model # 2C362
  • Aluminum Fan Blade, Diameter 18 In, Motor Power Rating 1/11 HP, Bore Size 1/2 Inch, CW, 1140 RPM

  • Category : Aluminum Fan Blades
Blade,Fan,18 In
  • TM

    Grainger Choice

  • DAYTON
  • Blade, Fan, 18 In Blade,Fan,18 In
  • Item # 2C361
  • Mfr. Model # 2C361
  • Aluminum Fan Blade, Diameter 18 In, Motor Power Rating 1/12 HP, Bore Size 1/2 Inch, CW, 1140 RPM

  • Category : Aluminum Fan Blades
Propeller,Dia 18 In,27 Deg Pitch
  • REVCOR
  • Propeller, Dia 18 In, 27 Deg Pitch Propeller,Dia 18 In,27 Deg Pitch
  • Item # 4DLN2
  • Mfr. Model # T1804-27 L
  • Replacement Propeller, Propeller Dia 18 In, Bore Dia 1/2 In, CFM @ 0.150-In SP 2428, Min HP 1/5, Max RPM...More

  • Category : Condenser Fan Blades
Propeller,16 In Dia,22 Deg Pitch
  • REVCOR
  • Propeller, 16 In Dia, 22 Deg Pitch Propeller,16 In Dia,22 Deg Pitch
  • Item # 2MTX4
  • Mfr. Model # T1603-22 R
  • Replacement Propeller, Hubless, Propeller Dia 16 In, CFM @ 0.000-In. SP 2136, @ 0.300-In. SP 1815, Min HP...More

  • Category : Condenser Fan Blades
Propeller,Dia 20 In,26 Deg Pitch
  • REVCOR
  • Propeller, Dia 20 In, 26 Deg Pitch Propeller,Dia 20 In,26 Deg Pitch
  • Item # 4DLJ7
  • Mfr. Model # XW2003-26 R
  • Replacement Propeller, Propeller Dia 20 In, Bore Dia 1/2 In, CFM @ 0.150-In SP 2946, Min HP 1/5, Max RPM...More

  • Category : Condenser Fan Blades
Propeller,18 In Dia,23 Deg Pitch
  • REVCOR
  • Propeller, 18 In Dia, 23 Deg Pitch Propeller,18 In Dia,23 Deg Pitch
  • Item # 2RAH3
  • Mfr. Model # T1803-23 R
  • Replacement Propeller, Hubless, Propeller Dia. (In.) 18, Bore Dia. (In.) -, CFM @ 0.000-In. SP 2482, CFM @...More

  • Category : Condenser Fan Blades
Propeller,18 In Dia,29 Deg Pitch
  • REVCOR
  • Propeller, 18 In Dia, 29 Deg Pitch Propeller,18 In Dia,29 Deg Pitch
  • Item # 2RAH7
  • Mfr. Model # T1803-29 R
  • Replacement Propeller, Hubless, Propeller Dia 18 In, CFM @ 0.000-In. SP 2944, @ 0.300-In. SP 1998, Min HP...More

  • Category : Condenser Fan Blades
Propeller,Dia 22 In,28 Deg Pitch
  • REVCOR
  • Propeller, Dia 22 In, 28 Deg Pitch Propeller,Dia 22 In,28 Deg Pitch
  • Item # 4DLK7
  • Mfr. Model # XW2203-28 L
  • Replacement Propeller, Propeller Dia 22 In, Bore Dia 1/2 In, CFM @ 0.150-In SP 3672, Min HP 1/4, Max RPM...More

  • Category : Condenser Fan Blades
Propeller,Dia 18 In,36 Deg Pitch
  • REVCOR
  • Propeller, Dia 18 In, 36 Deg Pitch Propeller,Dia 18 In,36 Deg Pitch
  • Item # 4DLJ4
  • Mfr. Model # XW1803-36 R
  • Replacement Propeller, Propeller Dia 18 In, Bore Dia 1/2 In, CFM @ 0.150-In SP 2841, Min HP 1/5, Max RPM...More

  • Category : Condenser Fan Blades
Propeller,Dia 20 In,28 Deg Pitch
  • REVCOR
  • Propeller, Dia 20 In, 28 Deg Pitch Propeller,Dia 20 In,28 Deg Pitch
  • Item # 4DLJ8
  • Mfr. Model # XW2003-28 L
  • Replacement Propeller, Propeller Dia 20 In, Bore Dia 1/2 In, CFM @ 0.150-In SP 2946, Min HP 1/5, Max RPM...More

  • Category : Condenser Fan Blades
Propeller,10 In Dia,27 Deg Pitch
  • REVCOR
  • Propeller, 10 In Dia, 27 Deg Pitch Propeller,10 In Dia,27 Deg Pitch
  • Item # 2RAR9
  • Mfr. Model # G1004-27 R
  • Replacement Propeller, Hubless, Propeller Dia 10 In, CFM @ 0.000-In. SP 664, @ 0.300-In. SP 425, Min HP 1/20,...More

  • Category : Condenser Fan Blades
Propeller,Dia 24 In,15 Deg Pitch
  • REVCOR
  • Propeller, Dia 24 In, 15 Deg Pitch Propeller,Dia 24 In,15 Deg Pitch
  • Item # 4DLL2
  • Mfr. Model # G2403-15 R
  • Replacement Propeller, Propeller Dia 24 In, Bore Dia 1/2 In, CFM @ 0.150-In SP 2057, Min HP 1/10, Max RPM...More

  • Category : Condenser Fan Blades
Propeller,Dia 19 In,30 Deg Pitch
  • REVCOR
  • Propeller, Dia 19 In, 30 Deg Pitch Propeller,Dia 19 In,30 Deg Pitch
  • Item # 4DLJ5
  • Mfr. Model # 606123-SGL
  • Replacement Propeller, Propeller Dia 19 In, Bore Dia 1/2 In, CFM @ 0.150-In SP 2928, Min HP 1/5, Max RPM...More

  • Category : Condenser Fan Blades
Propeller,Dia 20 In,34 Deg Pitch
  • REVCOR
  • Propeller, Dia 20 In, 34 Deg Pitch Propeller,Dia 20 In,34 Deg Pitch
  • Item # 4DLJ9
  • Mfr. Model # XW2003-34 L
  • Replacement Propeller, Propeller Dia 20 In, Bore Dia 1/2 In, CFM @ 0.150-In SP 3537, Min HP 1/4, Max RPM...More

  • Category : Condenser Fan Blades
Propeller,Dia 22 In,25 Deg Pitch
  • REVCOR
  • Propeller, Dia 22 In, 25 Deg Pitch Propeller,Dia 22 In,25 Deg Pitch
  • Item # 4DLK3
  • Mfr. Model # TNT2203-25 L
  • Replacement Propeller, Propeller Dia 22 In, Bore Dia 1/2 In, CFM @ 0.150-In SP 4249, Min HP 1/3, Max RPM...More

  • Category : Condenser Fan Blades
Propeller,Dia 17.8 In,29 Deg Pitch
  • REVCOR
  • Propeller, Dia 17.8 In, 29 Deg Pitch Propeller,Dia 17.8 In,29 Deg Pitch
  • Item # 4DLJ1
  • Mfr. Model # RS1783-29 R
  • Replacement Propeller, Propeller Dia 17.8 In, Bore Dia 1/2 In, CFM @ 0.150-In SP 2374, Min HP 1/8, Max RPM...More

  • Category : Condenser Fan Blades
Propeller,Dia 22 In,31 Deg Pitch
  • REVCOR
  • Propeller, Dia 22 In, 31 Deg Pitch Propeller,Dia 22 In,31 Deg Pitch
  • Item # 4DLK9
  • Mfr. Model # TNT2203-31 R
  • Replacement Propeller, Propeller Dia 22 In, Bore Dia 1/2 In, CFM @ 0.150-In SP 5180, Min HP 1/2, Max RPM...More

  • Category : Condenser Fan Blades
Propeller,Dia 22 In,28 Deg Pitch
  • REVCOR
  • Propeller, Dia 22 In, 28 Deg Pitch Propeller,Dia 22 In,28 Deg Pitch
  • Item # 4DLK8
  • Mfr. Model # TNT2203-28 L
  • Replacement Propeller, Propeller Dia 22 In, Bore Dia 1/2 In, CFM @ 0.150-In SP 4746, Min HP 1/2, Max RPM...More

  • Category : Condenser Fan Blades
Replacement Prop,16 In Dia,1/2 In Bore
  • TM

    Grainger Choice

  • DAYTON
  • Replacement Prop, 16 In Dia, 1/2 In Bore Replacement Prop,16 In Dia,1/2 In Bore
  • Item # 2MVU9
  • Mfr. Model # 2MVU9
  • Replacement Propeller, Propeller Dia. (In.) 16, Bore Dia. (In.) 1/2, Number of Blades 3, HP 1/6, RPM...More

  • Category : Replacement Propellers
Propeller,12" Dia.,41.5 Deg. Pitch
  • TM

    Grainger Choice

  • DAYTON
  • Propeller, 12" Dia., 41.5 Deg. Pitch Propeller,12" Dia.,41.5 Deg. Pitch
  • Item # 43XP77
  • Mfr. Model # VE10E021PG
  • Propeller, Propeller Dia. (in.) 12, Bore Dia. (in.) 1/2, Bore Dia. (mm) 12.7, Pitch 41.5 Degrees , Rotation...More

  • Category : Replacement Propellers
Propeller,Dia 20 In,20 Deg Pitch
  • REVCOR
  • Propeller, Dia 20 In, 20 Deg Pitch Propeller,Dia 20 In,20 Deg Pitch
  • Item # 4DLH2
  • Mfr. Model # XW2002-20 R
  • Replacement Propeller, Propeller Dia 20 In, Bore Dia 1/2 In, CFM @ 0.150-In SP 1604, Min HP 1/12, Max RPM...More

  • Category : Condenser Fan Blades
Propeller,Dia 22 In,34 Deg Pitch
  • REVCOR
  • Propeller, Dia 22 In, 34 Deg Pitch Propeller,Dia 22 In,34 Deg Pitch
  • Item # 4DLL1
  • Mfr. Model # TNT2203-34 R
  • Replacement Propeller, Propeller Dia 22 In, Bore Dia 1/2 In, CFM @ 0.150-In SP 5490, Min HP 3/4, Max RPM...More

  • Category : Condenser Fan Blades
Propeller,18 In Dia,26 Deg Pitch
  • REVCOR
  • Propeller, 18 In Dia, 26 Deg Pitch Propeller,18 In Dia,26 Deg Pitch
  • Item # 2RAH5
  • Mfr. Model # T1803-26 R
  • Replacement Propeller, Hubless, Propeller Dia 18 In, CFM @ 0.000-In. SP 2713, @ 0.300-In. SP 1745, Min HP...More

  • Category : Condenser Fan Blades
Propeller,18 In Dia,32 Deg Pitch
  • REVCOR
  • Propeller, 18 In Dia, 32 Deg Pitch Propeller,18 In Dia,32 Deg Pitch
  • Item # 2RAJ1
  • Mfr. Model # T1803-32 L
  • Replacement Propeller, Hubless, Propeller Dia 18 In, CFM @ 0.000-In. SP 3195, @ 0.300-In. SP 2148, Min HP...More

  • Category : Condenser Fan Blades
Propeller,18 In Dia,26 Deg Pitch
  • REVCOR
  • Propeller, 18 In Dia, 26 Deg Pitch Propeller,18 In Dia,26 Deg Pitch
  • Item # 2RAH6
  • Mfr. Model # T1803-26 L
  • Replacement Propeller, Hubless, Propeller Dia 18 In, CFM @ 0.000-In. SP 2713, @ 0.300-In. SP 1745, Min HP...More

  • Category : Condenser Fan Blades
Propeller,18 In Dia,32 Deg Pitch
  • REVCOR
  • Propeller, 18 In Dia, 32 Deg Pitch Propeller,18 In Dia,32 Deg Pitch
  • Item # 2RAH9
  • Mfr. Model # T1803-32 R
  • Replacement Propeller, Hubless, Propeller Dia 18 In, CFM @ 0.000-In. SP 3195, @ 0.300-In. SP 2148, Min HP...More

  • Category : Condenser Fan Blades
Propeller,18 In Dia,29 Deg Pitch
  • REVCOR
  • Propeller, 18 In Dia, 29 Deg Pitch Propeller,18 In Dia,29 Deg Pitch
  • Item # 2RAH8
  • Mfr. Model # T1803-29 L
  • Replacement Propeller, Hubless, Propeller Dia 18 In, CFM @ 0.000-In. SP 2944, @ 0.300-In. SP 1998, Min HP...More

  • Category : Condenser Fan Blades
Blade,Fan,16 In
  • TM

    Grainger Choice

  • DAYTON
  • Blade, Fan, 16 In Blade,Fan,16 In
  • Item # 2C406
  • Mfr. Model # 2C406
  • Aluminum Fan Blade, Diameter 16 In, Motor Power Rating 1/70 HP, Bore Size 5/16 Inch, CW, 1050 RPM

  • Category : Aluminum Fan Blades
Propeller,16 In Dia,32 Deg Pitch
  • REVCOR
  • Propeller, 16 In Dia, 32 Deg Pitch Propeller,16 In Dia,32 Deg Pitch
  • Item # 2RAH2
  • Mfr. Model # T1603-32 L
  • Replacement Propeller, Hubless, Propeller Dia 16 In, CFM @ 0.000-In. SP 3153, @ 0.300-In. SP 2842, Min HP...More

  • Category : Condenser Fan Blades
Propeller,16 In Dia,27 Deg Pitch
  • REVCOR
  • Propeller, 16 In Dia, 27 Deg Pitch Propeller,16 In Dia,27 Deg Pitch
  • Item # 2RAF9
  • Mfr. Model # 605931-SGL
  • Replacement Propeller, Hubless, Propeller Dia 16 In, CFM @ 0.000-In. SP 2688, @ 0.300-In. SP 2401, Min HP...More

  • Category : Condenser Fan Blades
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More