Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Fan Blades and Propellers

68 Results Found that Include 68 Products

Results per page:  16 | 32 | 48
Propeller,Dia 7 In,Bore Dia 1/4 In
  • TM

    Grainger Choice

  • DAYTON
  • Propeller, Dia 7 In, Bore Dia 1/4 In Propeller,Dia 7 In,Bore Dia 1/4 In
  • Item # 2MXZ3
  • Mfr. Model # 2MXZ3
  • Propeller, Replacement, Propeller Dia 7 In, Bore Dia 1/4 In, Number of Blades 5, Blade Material Aluminum,...More

  • Category : Aluminum Fan Blades
Propeller,Dia 10 In,30 Deg Pitch
  • TM

    Grainger Choice

  • DAYTON
  • Propeller, Dia 10 In, 30 Deg Pitch Propeller,Dia 10 In,30 Deg Pitch
  • Item # 2PYR5
  • Mfr. Model # 2PYR5
  • Propeller, Replacement, Propeller Dia 10 In, Bore Dia Hubless In, Number of Blades 5, Blade Material...More

  • Category : Aluminum Fan Blades
Propeller,Dia 10 In,30 Deg Pitch
  • TM

    Grainger Choice

  • DAYTON
  • Propeller, Dia 10 In, 30 Deg Pitch Propeller,Dia 10 In,30 Deg Pitch
  • Item # 2PYU2
  • Mfr. Model # 2PYU2
  • Propeller, Replacement, Propeller Dia 10 In, Bore Dia Hubless In, Number of Blades 5, Blade Material...More

  • Category : Aluminum Fan Blades
Propeller,Dia 4 In,30 Deg Pitch
  • TM

    Grainger Choice

  • DAYTON
  • Propeller, Dia 4 In, 30 Deg Pitch Propeller,Dia 4 In,30 Deg Pitch
  • Item # 5JLK4
  • Mfr. Model # 5JLK4
  • Propeller, Replacement, Propeller Dia 4 In, Bore Dia 1/4 In, Number of Blades 10, Pitch 30 Deg, Blade...More

  • Category : Aluminum Fan Blades
Propeller,Dia 3 In,35 Deg Pitch
  • TM

    Grainger Choice

  • DAYTON
  • Propeller, Dia 3 In, 35 Deg Pitch Propeller,Dia 3 In,35 Deg Pitch
  • Item # 2PYP8
  • Mfr. Model # 2PYP8
  • Propeller, Replacement, Propeller Dia 3 In, Bore Dia 3/16 In, Number of Blades 10, Blade Material Aluminum,...More

  • Category : Aluminum Fan Blades
5-1/2" CCW Facing Discharge Propeller, White; Number&#
Propeller,Dia 8 In,Hub Less Bore Dia
  • TM

    Grainger Choice

  • DAYTON
  • Propeller, Dia 8 In, Hub Less Bore Dia Propeller,Dia 8 In,Hub Less Bore Dia
  • Item # 2MXZ9
  • Mfr. Model # 2MXZ9
  • Propeller, Replacement, Propeller Dia 8 In, Bore Dia Hubless In, Number of Blades 6, Blade Material Aluminum,...More

  • Category : Aluminum Fan Blades
Propeller,Dia 2 1/2 In,20 Deg Pitch
  • TM

    Grainger Choice

  • DAYTON
  • Propeller, Dia 2 1/2 In, 20 Deg Pitch Propeller,Dia 2 1/2 In,20 Deg Pitch
  • Item # 2PYP7
  • Mfr. Model # 2PYP7
  • Propeller, Replacement, Propeller Dia 2 1/2 In, Bore Dia 3/16 In, Number of Blades 10, Blade Material...More

  • Category : Aluminum Fan Blades
8" CW Facing Discharge Propeller, White; Number of
Propeller,Dia 6 In,27 Deg Pitch
  • TM

    Grainger Choice

  • DAYTON
  • Propeller, Dia 6 In, 27 Deg Pitch Propeller,Dia 6 In,27 Deg Pitch
  • Item # 5JLK1
  • Mfr. Model # 5JLK1
  • Propeller, Replacement, Propeller Dia 6 In, Bore Dia 1/4 In, Number of Blades 5, Pitch 27 Deg, Blade Material...More

  • Category : Aluminum Fan Blades
5-9/16" CCW Facing Discharge Propeller, Clear; Number&
7" CW Facing Discharge Propeller, White; Number of
Propeller,Dia 7 In, Bore Dia 5/16 In
  • TM

    Grainger Choice

  • DAYTON
  • Propeller, Dia 7 In, Bore Dia 5/16 In Propeller,Dia 7 In, Bore Dia 5/16 In
  • Item # 2MXZ4
  • Mfr. Model # 2MXZ4
  • Propeller, Replacement, Propeller Dia 7 In, Bore Dia 5/16 In, Number of Blades 5, Blade Material Aluminum,...More

  • Category : Aluminum Fan Blades
6" CW Facing Discharge Propeller, White; Number of
Propeller,Dia 6 In,Bore Dia 5/16 In
  • TM

    Grainger Choice

  • DAYTON
  • Propeller, Dia 6 In, Bore Dia 5/16 In Propeller,Dia 6 In,Bore Dia 5/16 In
  • Item # 2MXY7
  • Mfr. Model # 2MXY7
  • Propeller, Replacement, Propeller Dia 6 In, Bore Dia 5/16 In, Number of Blades 5, Blade Material Aluminum,...More

  • Category : Aluminum Fan Blades
Propeller,Dia 6 In,Bore Dia 1/4 In
  • TM

    Grainger Choice

  • DAYTON
  • Propeller, Dia 6 In, Bore Dia 1/4 In Propeller,Dia 6 In,Bore Dia 1/4 In
  • Item # 2MXY6
  • Mfr. Model # 2MXY6
  • Propeller, Replacement, Propeller Dia 6 In, Bore Dia 1/4 In, Number of Blades 4, Blade Material Aluminum,...More

  • Category : Aluminum Fan Blades
6" CW Facing Discharge Propeller, White; Number of
6-1/2" CW Facing Discharge Propeller, White; Number&#x
4" CCW Facing Discharge Propeller, White; Number of&#x
Propeller,Dia 6 In,Hub Less Bore Dia
  • TM

    Grainger Choice

  • DAYTON
  • Propeller, Dia 6 In, Hub Less Bore Dia Propeller,Dia 6 In,Hub Less Bore Dia
  • Item # 2MXY5
  • Mfr. Model # 2MXY5
  • Propeller, Replacement, Propeller Dia 6 In, Bore Dia Hubless In, Number of Blades 5, Blade Material Aluminum,...More

  • Category : Aluminum Fan Blades
Propeller,Dia 8 3/4 In,30 Deg Pitch
  • TM

    Grainger Choice

  • DAYTON
  • Propeller, Dia 8 3/4 In, 30 Deg Pitch Propeller,Dia 8 3/4 In,30 Deg Pitch
  • Item # 2PYP5
  • Mfr. Model # 2PYP5
  • Propeller, Replacement, Propeller Dia 8 3/4 In, Bore Dia Hubless In, Number of Blades 5, Blade Material...More

  • Category : Aluminum Fan Blades
Propeller,Dia 7 3/4 In,Hub Less Bore Dia
  • TM

    Grainger Choice

  • DAYTON
  • Propeller, Dia 7 3/4 In, Hub Less Bore Dia Propeller,Dia 7 3/4 In,Hub Less Bore Dia
  • Item # 2MXZ5
  • Mfr. Model # 2MXZ5
  • Propeller, Replacement, Propeller Dia 7 3/4 In, Bore Dia Hubless In, Number of Blades 5, Blade Material...More

  • Category : Aluminum Fan Blades
Propeller,Dia 6 3/4 In,30 Deg Pitch
  • TM

    Grainger Choice

  • DAYTON
  • Propeller, Dia 6 3/4 In, 30 Deg Pitch Propeller,Dia 6 3/4 In,30 Deg Pitch
  • Item # 2PYP4
  • Mfr. Model # 2PYP4
  • Propeller, Replacement, Propeller Dia 6 3/4 In, Bore Dia Hubless In, Number of Blades 5, Blade Material...More

  • Category : Aluminum Fan Blades
Propeller,Dia 3 1/2 In,37 Deg Pitch
  • TM

    Grainger Choice

  • DAYTON
  • Propeller, Dia 3 1/2 In, 37 Deg Pitch Propeller,Dia 3 1/2 In,37 Deg Pitch
  • Item # 2PYP9
  • Mfr. Model # 2PYP9
  • Propeller, Replacement, Propeller Dia 3 1/2 In, Bore Dia 3/16 In, Number of Blades 10, Blade Material...More

  • Category : Aluminum Fan Blades
Propeller,Dia 3 In,30 Deg Pitch
  • TM

    Grainger Choice

  • DAYTON
  • Propeller, Dia 3 In, 30 Deg Pitch Propeller,Dia 3 In,30 Deg Pitch
  • Item # 5JLK2
  • Mfr. Model # 5JLK2
  • Propeller, Replacement, Propeller Dia 3 In, Bore Dia 1/4 In, Number of Blades 10, Pitch 30 Deg, Blade...More

  • Category : Aluminum Fan Blades
Blade,Fan,500 CFM
  • AIR-DRIVE
  • Blade, Fan, 500 CFM Blade,Fan,500 CFM
  • Item # 4C471
  • Mfr. Model # AD6 1/2CW19 3/16
  • Axial Flow Fan Blade, Diameter 6 1/2 Inches, Air Flow 500 CFM, Blade Type Hub, Width 3/4 Inch, Dimension B...More

  • Category : Aluminum Fan Blades
Blade,Fan,7 In Dia,300 CFM
Propeller,Dia 7 In,Bore Dia 5/16 In
  • TM

    Grainger Choice

  • DAYTON
  • Propeller, Dia 7 In, Bore Dia 5/16 In Propeller,Dia 7 In,Bore Dia 5/16 In
  • Item # 2MXZ2
  • Mfr. Model # 2MXZ2
  • Propeller, Replacement, Propeller Dia 7 In, Bore Dia 5/16 In, Number of Blades 5, Blade Material Aluminum,...More

  • Category : Aluminum Fan Blades
Propeller,Dia 7 In,21 Deg Pitch
  • TM

    Grainger Choice

  • DAYTON
  • Propeller, Dia 7 In, 21 Deg Pitch Propeller,Dia 7 In,21 Deg Pitch
  • Item # 2PYT9
  • Mfr. Model # 2PYT9
  • Propeller, Replacement, Propeller Dia. (In.) 7, Bore Dia. (In.) Hubless, Number of Blades 5, Pitch (Deg.) 21,...More

  • Category : Aluminum Fan Blades
Propeller,Dia 2 In,Bore Dia 3/16 In
  • TM

    Grainger Choice

  • DAYTON
  • Propeller, Dia 2 In, Bore Dia 3/16 In Propeller,Dia 2 In,Bore Dia 3/16 In
  • Item # 2MXY4
  • Mfr. Model # 2MXY4
  • Propeller, Replacement, Propeller Dia 2 In, Bore Dia 3/16 In, Number of Blades 10, Blade Material Aluminum,...More

  • Category : Aluminum Fan Blades
Propeller,Dia 6 1/2 In,20 Deg Pitch
  • TM

    Grainger Choice

  • DAYTON
  • Propeller, Dia 6 1/2 In, 20 Deg Pitch Propeller,Dia 6 1/2 In,20 Deg Pitch
  • Item # 2PYP2
  • Mfr. Model # 2PYP2
  • Propeller, Replacement, Propeller Dia 6 1/2 In, Bore Dia 3/16 In, Number of Blades 4, Blade Material...More

  • Category : Aluminum Fan Blades
Propeller,Dia 7 In,21 Deg Pitch
  • TM

    Grainger Choice

  • DAYTON
  • Propeller, Dia 7 In, 21 Deg Pitch Propeller,Dia 7 In,21 Deg Pitch
  • Item # 2PYT5
  • Mfr. Model # 2PYT5
  • Propeller, Replacement, Propeller Dia 7 In, Bore Dia 1/4 In, Number of Blades 5, Pitch 21 Degrees, Blade...More

  • Category : Aluminum Fan Blades
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More