Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Fan Blades and Propellers

10 Results Found that Include 10 Products

Results per page:  16 | 32 | 48
Replacement Propeller,30 In,3 Blade
  • TM

    Grainger Choice

  • DAYTON
  • Replacement Propeller, 30 In, 3 Blade Replacement Propeller,30 In,3 Blade
  • Item # 2KWJ4
  • Mfr. Model # 2KWJ4
  • Replacement Propeller, Propeller Dia 30 In, Bore Dia 1/2 In, Number of Blades 3, RPM 1075, Blade Material...More

  • Category : Replacement Propellers
Blade,Fan,24 In
  • TM

    Grainger Choice

  • DAYTON
  • Blade, Fan, 24 In Blade,Fan,24 In
  • Item # 2C373
  • Mfr. Model # 2C373
  • Fan Blade, Blade Diameter 24 In, Air Flow @ 0.000 Inch Static Pressure 3145 CFM, Air Flow @ 0.125 Inch Static...More

  • Category : Aluminum Fan Blades
Replacement Blade 30 In.
  • TM

    Grainger Choice

  • DAYTON
  • Replacement Blade 30 In. Replacement Blade 30 In.
  • Item # 23NU18
  • Mfr. Model # 23NU18
  • Blade PropellerBase Dia. 30 In., Material Aluminum, Finish Powder Coat, For Use With 6ALF1,6ALE9

  • Category : Replacement Propellers
Blade,Fan,24 In
  • TM

    Grainger Choice

  • DAYTON
  • Blade, Fan, 24 In Blade,Fan,24 In
  • Item # 2C370
  • Mfr. Model # 2C370
  • Aluminum Fan Blade, Diameter 24 In, Motor Power Rating 1/12 HP, Bore Size 1/2 Inch, CW, 1140 RPM

  • Category : Aluminum Fan Blades
Replacement Prop,20 In Dia,15/32 In Bore
  • TM

    Grainger Choice

  • DAYTON
  • Replacement Prop, 20 In Dia, 15/32 In Bore Replacement Prop,20 In Dia,15/32 In Bore
  • Item # 2MVX7
  • Mfr. Model # 2MVX7
  • Replacement Propeller, Propeller Dia. (In.) 20, Bore Dia. (In.) 15/32, Bore Dia. (mm) 12, Number of Blades 3,...More

  • Category : Replacement Propellers
Replacement Blade, 30 In.
  • TM

    Grainger Choice

  • DAYTON
  • Replacement Blade, 30 In. Replacement Blade, 30 In.
  • Item # 23NU16
  • Mfr. Model # 23NU16
  • Blade Propeller, Propeller Dia. (In.) 30, Bore Dia. (In.) 15/32, Bore Dia. (mm) 12, Number of Blades 3, HP...More

  • Category : Replacement Propellers
Replacement Blade, 30 In.
Fan Blade,48 in.,Galvanized,CW,1 HP
  • TM

    Grainger Choice

  • DAYTON
  • Fan Blade, 48 in., Galvanized, CW, 1 HP Fan Blade,48 in.,Galvanized,CW,1 HP
  • Item # 42CV99
  • Mfr. Model # 9001567
  • Fan Blade, Propeller Dia. (In.) 48 in., Bore Dia. (In.) 5/8 in., Bore Dia. (mm) 15-7/8mm, Pitch 15 Degrees ,...More

  • Category : Replacement Propellers
Fan Blade,36 in.,Galvanized,CW,3/4 HP
  • TM

    Grainger Choice

  • DAYTON
  • Fan Blade, 36 in., Galvanized, CW, 3/4 HP Fan Blade,36 in.,Galvanized,CW,3/4 HP
  • Item # 42CW01
  • Mfr. Model # 9001565
  • Fan Blade, Propeller Dia. (In.) 36 in., Bore Dia. (In.) 1 in., Bore Dia. (mm) 25-13/32mm, Pitch 31 Degrees ,...More

  • Category : Replacement Propellers
Replacement Blade, 30 In.
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More