Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

FALLTECH

170 products found

Filter Results By

Product Categories

Viewing as

List
  • Choker Anchor, 6 ft. L, Polyester

    Brand
    FALLTECH
    Item #
    36MW12
    Mfr. Model #
    G7272
    Choker Anchor, 6 ft. L, Polyester
    Web Price $53.00 / each
  • Anchorage Connector, 4 ft. L, Polyester

    Brand
    FALLTECH
    Item #
    36MW07
    Mfr. Model #
    G7348
    Anchorage Connector, 4 ft. L, Polyester
    Web Price $32.00 / each
  • Anchorage Sling, Temporary, Steel

    Brand
    FALLTECH
    Item #
    19F358
    Mfr. Model #
    G84202DC
    Anchorage Sling, Temporary, Steel
    Web Price $63.40 / each
  • Shoulder/Back Pad, Black, Universal

    Brand
    FALLTECH
    Item #
    20UM30
    Mfr. Model #
    G7004Y
    Shoulder/Back Pad, Black, Universal
    Web Price $43.00 / each
  • Beam Clamp, Temporary, 3-13 In L

    Brand
    FALLTECH
    Item #
    19F359
    Mfr. Model #
    G7533
    Beam Clamp, Temporary, 3-13 In L
    Web Price $262.24 / each
  • ComforTech® Full Body Harness with 425 lb. Weight Capacity, Brown, Universal

    Brand
    FALLTECH
    Item #
    36MF85
    Mfr. Model #
    G70672D
    ComforTech® Full Body Harness with 425 lb. Weight Capac
    Web Price $215.50 / each
  • ComforTech Gel Full Body Harness with 425 lb. Weight Capacity, Gold/Brown, XL

    Brand
    FALLTECH
    Item #
    49CD54
    Mfr. Model #
    G7081BXL
    ComforTech Gel Full Body Harness with 425 lb. Weight C
    Web Price $333.75 / each
  • High-Vis Vest Full Body Harness with 310 lb. Weight Capacity, Lime, L/XL

    Brand
    FALLTECH
    Item #
    19F347
    Mfr. Model #
    G7015LXL
    High-Vis Vest Full Body Harness with 310 lb. Weight Ca
    Web Price $125.00 / each
  • Self-Retracting Lifeline;20 ft., Weight Capacity: 310 lb., Line Material: HPPE

    Brand
    FALLTECH
    Item #
    19F364
    Mfr. Model #
    G7276WR
    Self-Retracting Lifeline;20 ft., Weight Capacity: 310 lb.,&
    Web Price $317.00 / each
  • High-Vis Vest Full Body Harness with 310 lb. Weight Capacity, Lime, L/XL

    Brand
    FALLTECH
    Item #
    19F351
    Mfr. Model #
    G7018LXL
    High-Vis Vest Full Body Harness with 310 lb. Weight Ca
    Web Price $173.50 / each
  • Self-Retracting Lifeline;6 ft., Weight Capacity: 310 lb., Line Material: HPPE, Polyester Blend Web

    Brand
    FALLTECH
    Item #
    49CD67
    Mfr. Model #
    82706SB1
    Self-Retracting Lifeline;6 ft., Weight Capacity: 310 lb.,&#
    Web Price $193.38 / each
  • Carabiner, Aluminum, 7/8 In., Twist-Lock

    Brand
    FALLTECH
    Item #
    45J070
    Mfr. Model #
    G8466A
    Carabiner,  Aluminum,  7/8 In.,  Twist-Lock
    Web Price $35.70 / each
  • Self-Retracting Lifeline;6 ft., Weight Capacity: 310 lb., Line Material: HPPE Web

    Brand
    FALLTECH
    Item #
    36MF89
    Mfr. Model #
    G82706SB4
    Self-Retracting Lifeline;6 ft., Weight Capacity: 310 lb.,&#
    Web Price $196.02 / each
  • Beam Anchor, Aluminum/Steel, 425 lb.

    Brand
    FALLTECH
    Item #
    36MF78
    Mfr. Model #
    G7530
    Beam Anchor, Aluminum/Steel, 425 lb.
    Web Price $240.00 / each
  • Rope Grab, Steel, Fits 5/8 In. Track

    Brand
    FALLTECH
    Item #
    45J068
    Mfr. Model #
    G7491
    Rope Grab,  Steel,  Fits 5/8 In. Track
    Web Price $111.32 / each
  • FallTech Tower Climber® Full Body Harness with 425 lb. Weight Capacity, Yellow, L

    Brand
    FALLTECH
    Item #
    20UM63
    Mfr. Model #
    G7042L
    FallTech Tower Climber® Full Body Harness with 425 lb.&
    Web Price $289.00 / each
  • Arc Flash Full Body Harness with 425 lb. Weight Capacity, Black, Universal

    Brand
    FALLTECH
    Item #
    45J061
    Mfr. Model #
    G7051
    Arc Flash Full Body Harness with 425 lb. Weight Capaci
    Web Price $132.00 / each
  • Self-Retracting Lifeline;9 ft., Weight Capacity: 310 lb., Line Material: HPPE, Polyester Blend Web

    Brand
    FALLTECH
    Item #
    49CD43
    Mfr. Model #
    G82709SG5
    Self-Retracting Lifeline;9 ft., Weight Capacity: 310 lb.,&#
    Web Price $309.32 / each
  • Arc Flash Full Body Harness with 425 lb. Weight Capacity, Black, Universal

    Brand
    FALLTECH
    Item #
    45J060
    Mfr. Model #
    G7049
    Arc Flash Full Body Harness with 425 lb. Weight Capaci
    Web Price $157.50 / each
  • Self-Retracting Lifeline;50 ft., Weight Capacity: 310 lb., Line Material: Galvanized Steel

    Brand
    FALLTECH
    Item #
    19F366
    Mfr. Model #
    G727650
    Self-Retracting Lifeline;50 ft., Weight Capacity: 310 lb.,&
    Web Price $576.00 / each
  • ComforTech® Full Body Harness with 425 lb. Weight Capacity, Brown, XL/2XL

    Brand
    FALLTECH
    Item #
    36MF86
    Mfr. Model #
    G70672DX2
    ComforTech® Full Body Harness with 425 lb. Weight Capac
    Web Price $215.50 / each
  • Stretchable Shock-Absorbing Lanyard, Number of Legs: 1, Working Length: 4 ft. to 6 ft.

    Brand
    FALLTECH
    Item #
    45J065
    Mfr. Model #
    G82403A
    Stretchable Shock-Absorbing Lanyard, Number of Legs: 1, Wor
    Web Price $166.00 / each
  • Self-Retracting Lifeline;30 ft., Weight Capacity: 310 lb., Line Material: Galvanized Steel

    Brand
    FALLTECH
    Item #
    19F365
    Mfr. Model #
    G727630
    Self-Retracting Lifeline;30 ft., Weight Capacity: 310 lb.,&
    Web Price $450.12 / each
  • ComforTech ® Full Body Harness with 310 lb. Weight Capacity, Brown, L/XL

    Brand
    FALLTECH
    Item #
    19F335
    Mfr. Model #
    G7083LX
    ComforTech ® Full Body Harness with 310 lb. Weight
    Web Price $283.50 / each
  • Restraint Lanyard, 6 ft., Kevlar(R), Black

    Brand
    FALLTECH
    Item #
    36MF84
    Mfr. Model #
    G8209WT
    Restraint Lanyard, 6 ft., Kevlar(R), Black
    Web Price $155.32 / each
  • ComforTech ® Full Body Harness with 310 lb. Weight Capacity, Brown, S/M

    Brand
    FALLTECH
    Item #
    19F334
    Mfr. Model #
    G7083SM
    ComforTech ® Full Body Harness with 310 lb. Weight
    Web Price $283.50 / each
  • ComforTech® Tower Climber® Full Body Harness with 425 lb. Weight Capacity, Brown, L

    Brand
    FALLTECH
    Item #
    20UM55
    Mfr. Model #
    G7084L
    ComforTech® Tower Climber® Full Body Harness with 425&#x
    Web Price $429.00 / each
  • Shock Absorbing Lanyard, Number of Legs: 1, Working Length: 6 ft.

    Brand
    FALLTECH
    Item #
    20UM46
    Mfr. Model #
    G8242
    Shock Absorbing Lanyard, Number of Legs: 1, Working Le
    Web Price $170.00 / each
  • FallTech Tower Climber® Full Body Harness with 425 lb. Weight Capacity, Yellow, S

    Brand
    FALLTECH
    Item #
    20UM61
    Mfr. Model #
    G7042S
    FallTech Tower Climber® Full Body Harness with 425 lb.&
    Web Price $289.00 / each
  • FallTech Tower Climber® Full Body Harness with 425 lb. Weight Capacity, Yellow, M

    Brand
    FALLTECH
    Item #
    20UM62
    Mfr. Model #
    G7042M
    FallTech Tower Climber® Full Body Harness with 425 lb.&
    Web Price $289.00 / each
  • Arc Flash Shock-Absorbing Lanyard, Number of Legs: 1, Working Length: 6 ft.

    Brand
    FALLTECH
    Item #
    45J062
    Mfr. Model #
    G8242L
    Arc Flash Shock-Absorbing Lanyard, Number of Legs: 1,
    Web Price $154.00 / each
  • Restraint Lanyard, 6 ft., Kevlar(R), Yellow

    Brand
    FALLTECH
    Item #
    36MF82
    Mfr. Model #
    G8209AF
    Restraint Lanyard, 6 ft., Kevlar(R), Yellow
    Web Price $103.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More