Skip Content

Fall Rescue Devices

12 products found

Raise or lower victims or workers during a rescue mission with fall rescue devices from Grainger. You’ll find a variety of fall rescue devices for your mission, including two-person loading capabilities, single person operated and multiple cable lengths. Help rescue with reliable, efficient and safe fall rescue devices available at Grainger.Close

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Man Rated Winch, 50 ft., 310 lb., Yellow

    Brand
    GEMTOR
    Item #
    19TJ92
    Mfr. Model #
    MRW-50
    Man Rated Winch,50 ft.,310 lb.,Yellow
    Web Price $2,136.00 / each
  • Rescue and Descent System, 150ft, 400lb

    Brand
    PEAKWORKS
    Item #
    45JR72
    Mfr. Model #
    V85532-150
    Rescue and Descent System,150ft,400lb
    Web Price $2,016.00 / each
  • Rescue System, Cable 100 ft

    Brand
    HONEYWELL MILLER
    Item #
    38Y420
    Mfr. Model #
    QP-1/100FT
    Rescue System,Cable 100 ft
    Web Price $2,316.00 / each
  • Retrieval Winch, 50 ft., 310 lb., Yellow

    Brand
    GEMTOR
    Item #
    19TJ79
    Mfr. Model #
    RS3-50S
    Retrieval Winch,50 ft.,310 lb.,Yellow
    Web Price $2,499.20 / each
  • Man Rated Winch, 100 ft., 310 lb., Yellow

    Brand
    GEMTOR
    Item #
    19TJ95
    Mfr. Model #
    MRW-100S
    Man Rated Winch,100 ft.,310 lb.,Yellow
    Web Price $2,304.00 / each
  • Retrieval Winch, 50 ft., 310 lb., Yellow

    Brand
    GEMTOR
    Item #
    19TJ78
    Mfr. Model #
    RS3-50
    Retrieval Winch,50 ft.,310 lb.,Yellow
    Web Price $2,399.20 / each
  • Man Rated Winch, 100 ft., 310 lb., Yellow

    Brand
    GEMTOR
    Item #
    19TJ94
    Mfr. Model #
    MRW-100
    Man Rated Winch,100 ft.,310 lb.,Yellow
    Web Price $2,114.40 / each
  • Man Rated Winch, 50 ft., 310 lb., Yellow

    Brand
    GEMTOR
    Item #
    19TJ93
    Mfr. Model #
    MRW-50S
    Man Rated Winch,50 ft.,310 lb.,Yellow
    Web Price $2,097.00 / each
  • Davit, 310 lb., Yellow

    Brand
    GEMTOR
    Item #
    19TJ74
    Mfr. Model #
    QP-1
    Davit,310 lb.,Yellow
    Web Price $2,252.00 / each
  • Rescue System, 200 ft, Kernmantle, 3100 lb.

    Brand
    HONEYWELL MILLER
    Item #
    5RPV1
    Mfr. Model #
    SE/200FT
    Rescue System,200 ft,Kernmantle,3100 lb.
    Web Price $2,111.20 / each
  • Rescue System, 50 ft., Kernmantle, 3100 lb.

    Brand
    HONEYWELL MILLER
    Item #
    5RPV3
    Mfr. Model #
    SECRKT/50FT
    Rescue System,50 ft.,Kernmantle,3100 lb.
    Web Price $2,450.40 / each
  • Rescue System, 200 ft., 300 lb., Kernmantle

    Brand
    HONEYWELL MILLER
    Item #
    3NPU9
    Mfr. Model #
    70-200/200FT
    Rescue System,200 ft.,300 lb.,Kernmantle
    Web Price $2,163.20 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More