Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Item
Length
Weight Capacity
Line Material
Standards
Color
Hardware Material
Brand
Price
Shop By
Ratings

Fall Rescue Devices

22 Results Found that Include 67 Products

Results per page:  16 | 32 | 48
Rescue Ladder,8 ft.,310 lb.,Polyester
  • DBI-SALA
  • Rescue Ladder, 8 ft., 310 lb., Polyester Rescue Ladder,8 ft.,310 lb.,Polyester
  • Item # 6KWE5
  • Mfr. Model # 8516294
  • Rescue Ladder, Length 8 ft., Weight Capacity 310 lb., Tensile Strength 3100 lb., Cable Dia. 1-3/4 In., Line...More

Mini-Pulley System,4:1
  • MSA
  • Rescue System Rescue System
  • Multiple product options available

    Rescue System and Line Material Nylon Fiber; Varies by Length, Weight Capacity, Standards, Color and Hardware Material

Ladder Aerial Rescue
Davit,310 lb.,Yellow
  • GEMTOR
  • Davit, 310 lb., Yellow Davit,310 lb.,Yellow
  • Item # 19TJ74
  • Mfr. Model # QP-1
  • Davit, Weight Capacity 310 lb., For Use With Gemtor Winches, Color Yellow, Includes Base, Extension Pole,...More

  • GEMTOR
  • Retrieval Winch Retrieval Winch
  • Multiple product options available

    Retrieval Winch, Weight Capacity 310 lb., Cable Dia. 3/16", Hardware Material Forged Steel, For Use With Gemtor Tripods, Davits and Quadpods, Locking Harness Connection...More

Evacuation Kit,Bucket Truck,Auto Stop
Rescue and Descent System,310 lb.,Steel
  • GUARDIAN
  • Rescue and Descent System, 310 lb., Steel Rescue and Descent System,310 lb.,Steel
  • Item # 19UC73
  • Mfr. Model # 20001
  • Rescue and Descent System, Length 50 ft., Weight Capacity 310 lb., Tensile Strength 5000 lb., Cable Dia. 3/16...More

  • MILLER BY HONEYWELL
  • Rescue and Descent System Rescue and Descent System
  • Multiple product options available

    Rescue and Descent System, Line Material Kernmantle, Anchorage Hook Gate Opening 1" and Includes Carabiner; Varies by Length, Weight Capacity, Standards and Hardware...More

Oil-Gas Escape and Rescue Kit,310 lb.
  • 3M
  • Oil-Gas Escape and Rescue Kit, 310 lb. Oil-Gas Escape and Rescue Kit
  • Item # 30HH13
  • Mfr. Model # IR37OG-200
  • Oil-Gas Escape and Rescue Kit, Length 200 ft., Weight Capacity 310 lb., Cable Dia. 5/16 In., Line Material...More

Pulley System,4:1
Escape Kit Carry Bag, Black
  • GEMTOR
  • Retrieval System Retrieval System
  • Multiple product options available

    Retrieval System, Weight Capacity 310 lb., Cable Dia. 3/16", Hardware Material Forged Steel, Locking Harness Connection Hook Type Swivel Indicator Snaphook, Harness Hook...More

  • GEMTOR
  • Man Rated Winch Man Rated Winch
  • Multiple product options available

    Man Rated Winch, Weight Capacity 310 lb., Cable Dia. 3/16", Hardware Material Forged Steel, For Use With Gemtor Tripods, Davits and Quadpods, Locking Harness Connection...More

  • GEMTOR
  • Tripod Tripod
  • Multiple product options available

    Multiple product options available

Quadpod,310 lb.,Yellow
  • GEMTOR
  • Quadpod, 310 lb., Yellow Quadpod,310 lb.,Yellow
  • Item # 19TJ75
  • Mfr. Model # QP-4
  • Quadpod, Weight Capacity 310 lb., For Use With Gemtor Winches, Color Yellow, Includes Portable Base, Rotating...More

  • FALLSTOP
  • Rescue System Rescue System
  • Multiple product options available

    Rescue and Descent System, Weight Capacity 310 lb., Cable Dia. 3/8", Line Material Kernmantle, Hardware Material Aluminum, Steel, Color Blue, Includes Carabiner and...More

Angled Descent Kit,Orange,4720 lb.
  • 3M
  • Angled Descent Kit, Orange, 4720 lb. Angled Descent Kit
  • Item # 30HH25
  • Mfr. Model # ADK-OG
  • Angled Descent Kit, Length 34 In., Weight Capacity 4720 lb., Line Material Technora, Locking Anchorage...More

Personal Escape System,50 ft.,Technora
Bcket Truck Evacuation Kit,75 ft,330 lb.
  • DBI-SALA
  • Escape and Descent Device Escape and Descent Device
  • Multiple product options available

    Escape and Descent Device, Weight Capacity 310 lb., Tensile Strength 5500 lb. (Rope), Line Material Kernmantle, Hardware Material Alloy Steel, Aluminum, For Use With...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More