Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Fall Protection

9 Results Found that Include 31 Products

Results per page:  16 | 32 | 48
  • PROTECTA
  • Full Body Harness Full Body Harness
  • Multiple product options available

    Full Body Harness, Back D-Ring Yes, Front D-Ring No and Shoulder Strap Buckles No; Varies by Harness Application, Size, Weight Capacity, Side D-Rings, Tensile Strength...More

  • Category : Harnesses
  • PROTECTA
  • Shock-Absorbing Lanyard Shock-Absorbing Lanyard
  • Multiple product options available

    Shock-Absorbing Lanyard, Working Length 6 ft., Weight Capacity 310 lb., Hardware Material Alloy Steel, Color Red, Visual Load Indicator Yes, Locking Harness Connection...More

  • Category : Shock-Absorbing Lanyards
  • PROTECTA
  • Body Belt Body Belt
  • Multiple product options available

    Body Belt, Number of Anchor Points 2, Webbing Material Polyester, Buckle Type Tongue, Includes Body Pad, Tool Rings and Standards OSHA, ANSI, CSA; Varies by Size

  • Category : Body Belts
  • PROTECTA
  • Shock-Absorbing Tie-Back Lanyard Shock-Absorbing Tie-Back Lanyard
  • Multiple product options available

    Shock-Absorbing Tie-Back Lanyard, Working Length 6 ft., Extended Fall Length 9-1/2 ft., Weight Capacity 310 lb., Line Material Polyester, Hardware Material Alloy Steel,...More

  • Category : Shock-Absorbing Lanyards
Concrete Anchor,Temporary,310 lb. Cap
  • PROTECTA
  • Concrete Anchor, Temporary, 310 lb. Cap Concrete Anchor
  • Item # 6ZLL5
  • Mfr. Model # 2190053
  • Concrete Anchor, Temporary Installation, Ring Dia. 3 In., Weight Capacity 310 lb., Tensile Strength 5000 lb.,...More

  • Category : Concrete Anchors
Blue/Yellow, Universal Size Fall Protection Kit, 310 lb.&#x
Rope Grab,Steel,Size Fits 5/8 In.
  • PROTECTA
  • Dual Ring Tie Off Adapter Dual Ring Tie Off Adapter
  • Multiple product options available

    Dual Ring Tie Off Adapter, Weight Capacity 310 lb., Tensile Strength 5000 lb., Width 1/4", Material Alloy Steel and Galvanized Steel, Standards ANSI Z359.1-2007, ANSI...More

  • Category : Specialty Anchors
Beam Anchor,Temprary,2 In L,Stainlss Stl
  • PROTECTA
  • Beam Anchor, Temprary, 2 In L, Stainlss Stl Beam Anchor
  • Item # 2UZG1
  • Mfr. Model # AJ301A
  • Beam Anchor, Temporary Installation, Fits Beam Size 2 In.L, Material Stainless Steel, Ring Dia. 1/4 In.,...More

  • Category : Beam and Steel Anchors
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More