Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Fall Protection

22 Results Found that Include 55 Products

Results per page:  16 | 32 | 48
  • MILLER BY HONEYWELL
  • Full Body Harness Full Body Harness
  • Multiple product options available

    Full Body Harness; Varies by Harness Application, Size, Weight Capacity, Front D-Ring, Side D-Rings, Tensile Strength and Includes

  • Category : Harnesses
  • MILLER BY HONEYWELL
  • Shock-Absorbing Lanyard Shock-Absorbing Lanyard
  • Multiple product options available

    Shock-Absorbing Lanyard, Hardware Material Steel, Tensile Strength 5000 lb. and For Use With Full Body Harness; Varies by Working Length, Extended Fall Length, Weight...More

  • Category : Shock-Absorbing Lanyards
  • MILLER BY HONEYWELL
  • Fall Protection Kit Fall Protection Kit
  • Multiple product options available

    Fall Protection Kit, Size Universal, Weight Capacity 310 lb., Back D-Ring Yes, Front D-Ring No, Chest Strap Buckles Mating, Subpelvic Strap Yes and Tensile Strength 5000...More

  • Category : Fall Protection Kits
  • MILLER BY HONEYWELL
  • Body Belt Body Belt
  • Multiple product options available

    Body Belt, Webbing Material Polyester and Buckle Type Tongue; Varies by Size and Number of Anchor Points

  • Category : Body Belts
Roof Anchor,7 In. L,3-1/2 In. W
  • MILLER BY HONEYWELL
  • Roof Anchor, 7 In. L, 3-1/2 In. W Roof Anchor
  • Item # 1RK98
  • Mfr. Model # RA35-1/
  • Roof Anchor, Length 7 In., Width 3-1/2 In., Includes Installation Hardware, Flat Surface Swivel D-Ring,...More

  • Category : Roofing Anchors
Fall Arrester,Silver/Orange,310 lb.
  • MILLER BY HONEYWELL
  • Fall Arrester, Silver/Orange, 310 lb. Fall Arrester
  • Item # 5RPY6
  • Mfr. Model # 22697
  • Fall Arrester, Weight Capacity 310 lb., For Use With GlideLoc(R) Vertical Access Ladder System Kit, Hardware...More

  • Category : Lifeline Accessories
Positioning Hook With Carabiner
Vertical Lifeline, 50 ft. Length, Temporary Installation, 1
9 ft. Fall Limiter with 310 lb. Weight Capacity, Black
  • MILLER BY HONEYWELL
  • 9 ft. Fall Limiter with 310 lb. Weight Capacity, Black/Red Fall Limiter
  • Item # 3AE95
  • Mfr. Model # PFL-2/9FT
  • Fall Limiter, Length 9 ft., Line Material Polyester , Housing Material Aluminum, Weight Capacity 310 lb.,...More

  • Category : Self-Retracting Lifelines
Pocket Construction Pouch,Gray/Black
D Ring Extension,Black,18 In. L
Chain Assembly,24 In L
  • MILLER BY HONEYWELL
  • Chain Assembly, 24 In L Chain Assembly,24 In L
  • Item # 1D831
  • Mfr. Model # 6756RS/
  • Chain Assembly, Temporary Installation, Length 24 In., Standards ANSI A10.32, Includes (2) Locking Snap...More

  • Category : Beam and Steel Anchors
  • MILLER BY HONEYWELL
  • Carabiner Carabiner
  • Multiple product options available

    Carabiner; Varies by Gate Opening, Tensile Strength and Color

  • Category : Carabiners
Arc-Rated Lanyard,1 Leg,Kevlar(R),Black
  • MILLER BY HONEYWELL
  • Arc-Rated Lanyard, 1 Leg, Kevlar(R), Black Arc-Rated Shock-Absorbing Lanyard
  • Item # 1XEP2
  • Mfr. Model # 933KR/6FTBK
  • Arc-Rated Shock-Absorbing Lanyard, Working Length 6 ft., Extended Fall Length 9-1/2 ft., Weight Capacity 310...More

  • Category : Shock-Absorbing Lanyards
Body Belt,XL,2 Anchor Points
  • MILLER BY HONEYWELL
  • Body Belt, XL, 2 Anchor Points Body Belt
  • Item # 1D840
  • Mfr. Model # 2NA/XLBK
  • Body Belt, XL, Number of Anchor Points 2, Webbing Material Nylon, Buckle Type Tongue, Includes 3 In. Back...More

  • Category : Body Belts
20 ft. Self-Retracting Lifeline with 400 lb. Weight Capacit
Locking And Swivel Shackle
  • MILLER BY HONEYWELL
  • Rescue and Descent System Rescue and Descent System
  • Multiple product options available

    Rescue and Descent System, Line Material Kernmantle, Anchorage Hook Gate Opening 1" and Includes Carabiner; Varies by Length, Weight Capacity, Standards and Hardware...More

  • Category : Fall Rescue Devices
Saddle Seat,Black
Roof Anchor,114 In. L,4 In. W,2 In. D
  • MILLER BY HONEYWELL
  • Roof Anchor, 114 In. L, 4 In. W, 2 In. D Roof Anchor,114 In. L,4 In. W,2 In. D
  • Item # 1ANG5
  • Mfr. Model # RA45/
  • Permanent Roof Anchor, Attaches To Wood Rafters or Truss Members, Weight Capacity 310 lb., Length 114 In.,...More

  • Category : Roofing Anchors
Cross Arm Strap,Kevlar(R) Webbing
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More