Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Fall Protection

14 Results Found that Include 25 Products

Results per page:  16 | 32 | 48
Beam Clamp,Up to 12-1/2 In L,Steel
Cable Sleeve,310 lb.
  • MILLER BY HONEYWELL
  • Cable Sleeve, 310 lb. Cable Sleeve,310 lb.
  • Item # 3RCD1
  • Mfr. Model # VGCS-SC
  • Cable Sleeve, Weight Capacity 310 lb., Hardware Material Stainless Steel/Aluminum/High Impact Nylon, Color...More

  • Category : Lifeline Accessories
  • MILLER BY HONEYWELL
  • Roof Anchor Post Roof Anchor Post
  • Multiple product options available

    Roof Anchor Post, Weight Capacity 310 lb., Tensile Strength 5000 lb., Material Stainless Steel/Aluminum, D-Ring Material Stainless Steel and Standards OSHA, ANSI A10.32...More

  • Category : Roofing Anchors
Pole 12 ft,Carab Clip,Carab,Lanyard,Bag
Horizontal Lifeline Cable Kit, 60 ft. Length, Temporary Ins
Full Body Harness,Universal,400 lb,Black
  • MILLER BY HONEYWELL
  • Full Body Harness, Universal, 400 lb, Black Full Body Harness
  • Item # 3PRZ6
  • Mfr. Model # RKN-QC-B/UBK
  • Full Body Harness, Harness Application Construction, Harness Size Universal, Weight Capacity 400 lb., Back...More

  • Category : Harnesses
Vertical Lifeline, 40 ft. Length, Temporary Installation, 1
Lanyard,2 Leg,Polyester,Green
  • MILLER BY HONEYWELL
  • Lanyard, 2 Leg, Polyester, Green Shock-Absorbing Lanyard
  • Item # 5RRF4
  • Mfr. Model # 980RSS-RR-Z7/6FTGN
  • Shock-Absorbing Lanyard, Working Length 4 to 6 ft., Extended Fall Length 9-1/2 ft., Weight Capacity 310 lb.,...More

  • Category : Shock-Absorbing Lanyards
Horizontal Lifeline Base, 2-2/7 ft. Length, Temporary Insta
Horizontal Lifeline Base
Shock-Absorbing Lanyard,2 Leg,Kevlar(R)
  • MILLER BY HONEYWELL
  • Shock-Absorbing Lanyard, 2 Leg, Kevlar(R) Shock-Absorbing Lanyard,2 Leg,Kevlar(R)
  • Item # 19Z875
  • Mfr. Model # 231MKO-Z7/6FTBK
  • Shock-Absorbing Lanyard, Working Length 6 ft., Extended Fall Length 4 ft., Weight Capacity 310 lb., Number of...More

  • Category : Shock-Absorbing Lanyards
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More