Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Fall Protection

14 results found that include 26 products

Results per page:  16 | 32 | 48
Perimeter Netting, Nylon, 15 ft. Width, 30 ft. Length
Rescue System,6 ft.,400 lb.,Nylon Fiber
  • MILLER BY HONEYWELL
  • Rescue and Descent System Rescue and Descent System
  • Multiple product options available

    Rescue and Descent System, Line Material Kernmantle, Anchorage Hook Gate Opening 1" and Includes Carabiner; Varies by Length, Weight Capacity, Standards and Hardware...More

  • Category : Fall Rescue Devices
Horizontal Lifeline, 90 ft. Length, Permanent Installation, 2&#x
  • MILLER BY HONEYWELL
  • Rescue System Rescue System
  • Multiple product options available

    Rescue System, Tensile Strength 8,000 lb. (Rope), 5,000 lb. (Cross-Arm Anchorage), 5,000 lb. (Twist-Lock Carabiner), Cable Dia. 7/16", For Use With Full Body Harness and...More

  • Category : Fall Rescue Devices
  • MILLER BY HONEYWELL
  • Vertical Access Ladder System Kit Vertical Access Ladder System Kit
  • Multiple product options available

    Vertical Access Ladder System Kit, Permanent, Attaches To Ladder, Workers Per System 1, Weight Capacity 310 lb., Standards OSHA CFR 1926.1053(a)(22) Through, Including...More

  • Category : Horizontal and Vertical Lifelines
Skylight Guard, Set in Place, Fits Skylight Length 96"
Lanyard,1 ft. L,Capacity 551 lb.
  • PETZL
  • Lanyard, 1 ft. L, Capacity 551 lb. Lanyard,1 ft. L,Capacity 551 lb.
  • Item # 52TD23
  • Mfr. Model # L01
  • Lanyard, Length 1 ft., Weight Capacity 551 lb., Line Material Nylon, Elastomer, Hardware Material Aluminum,...More

  • Category : Fall Rescue Devices
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More