Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Fall Protection

32 Results Found that Include 96 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • CONDOR
  • Self Retracting Lifeline Self Retracting Lifeline
  • Multiple product options available

    Self Retracting Lifeline, Line Material Galvanized Cable, Housing Material Nylon, Weight Capacity 310 lb., Visual Load Indicator Yes, Cable Dia. 3/16", Number of Legs 1,...More

  • Category : Self-Retracting Lifelines
  • MILLER BY HONEYWELL
  • Full Body Harness Full Body Harness
  • Multiple product options available

    Full Body Harness; Varies by Harness Application, Size, Weight Capacity, Front D-Ring, Side D-Rings, Tensile Strength and Includes

  • Category : Harnesses
  • MILLER BY HONEYWELL
  • Roof Anchor Post Roof Anchor Post
  • Multiple product options available

    Roof Anchor Post, Weight Capacity 310 lb., Tensile Strength 5000 lb., Material Stainless Steel/Aluminum, D-Ring Material Stainless Steel and Standards OSHA, ANSI A10.32...More

  • Category : Roofing Anchors
Beam Anchor,400 lb.
  • MSA
  • Horizontal Lifeline Horizontal Lifeline
  • Multiple product options available

    Horizontal Lifeline, Temporary, Hardware Material Alloy Steel, Attaches To Anchorage Device, Workers Per System 1 or 2, Weight Capacity 900 lb., Tensile Strength 5000...More

  • Category : Horizontal and Vertical Lifelines
StopFall,4 ft.,Polyester,1 Leg,with Snap
  • MILLER BY HONEYWELL
  • StopFall, 4 ft., Polyester, 1 Leg, with Snap StopFall,4 ft.,Polyester,1 Leg,with Snap
  • Item # 36WA40
  • Mfr. Model # 7700A-Z7/YL/GP-1
  • StopFall, Length 4 ft., Line Material Polyester, Hardware Material Steel, Number of Legs 1, Weight Capacity...More

  • Category : Positioning and Restraint Lanyards
2XL Harness, 6000 lb. Tensile Strength, 420 lb. Weight
  • DBI-SALA
  • 2XL Harness, 6000 lb. Tensile Strength, 420 lb. Weight Capacity, Blue Harness
  • Item # 38W875
  • Mfr. Model # 1113458
  • Harness, Harness Size 2XL, Weight Capacity 420 lb., Back D-Ring Yes, Front D-Ring Yes, Side D-Rings Yes,...More

  • Category : Harnesses
  • DBI-SALA
  • Escape and Descent Device Escape and Descent Device
  • Multiple product options available

    Escape and Descent Device, Weight Capacity 310 lb., Tensile Strength 5500 lb. (Rope), Line Material Kernmantle, Hardware Material Alloy Steel, Aluminum, For Use With...More

  • Category : Fall Rescue Devices
Shock Absorber,Silver,310 lb Capacity
  • MILLER BY HONEYWELL
  • Shock Absorber, Silver, 310 lb Capacity Shock Absorber,Silver,310 lb Capacity
  • Item # 5RPW9
  • Mfr. Model # 1014934
  • Shock Absorber, Weight Capacity 310 lb., For Use With Xenon(R) Horizontal Lifeline Systems, Line Material...More

  • Category : Lifeline Accessories
66 ft. Self-Retracting Lifeline with 420 lb. Weight Capacit
  • PROTECTA
  • 66 ft. Self-Retracting Lifeline with 420 lb. Weight Capacity, Red Self-Retracting Lifeline
  • Item # 6ZLP3
  • Mfr. Model # 3590590
  • Self-Retracting Lifeline, Length 66 ft., Line Material Galvanized Steel, Housing Material Thermoplastic,...More

  • Category : Self-Retracting Lifelines
Horizontal Lifeline, 60 ft. Length, Temporary Installation, 2&#x
  • GUARDIAN
  • Roof Anchor Roof Anchor
  • Multiple product options available

    Roof Anchor, Weight Capacity 310 lb. and Tensile Strength 5000 lb.; Varies by Attaches To, Width, Length and Includes

  • Category : Roofing Anchors
Lifeline Kit,Col/Ceiling,Under 60 ft.
  • GUARDIAN
  • Lifeline Kit, Col/Ceiling, Under 60 ft. Kit,Column or Ceiling Mount,Under 60 ft.
  • Item # 40D507
  • Mfr. Model # 15074
  • Kit,Column or Ceiling Mount,Under 60 ft., Number of Legs 2, Color Silver, Cable Dia. 3/8 In., Strap Width 2',...More

  • Category : Shock-Absorbing Lanyards
Lifeline Kit, Over 60 ft.
  • GUARDIAN
  • Lifeline Kit, Over 60 ft. Lifeline Kit, Over 60 ft.
  • Item # 40D502
  • Mfr. Model # 15045
  • Absorbinator Lifeline Kit, Over 60', Number of Legs 2, Color Silver, Cable Dia. 3/8 In., Strap Width 2',...More

  • Category : Shock-Absorbing Lanyards
Utility Pole Anchor Kit, 80 ft. Length, Temporary Installat
Horizontal Lifeline Energy Absorber
Self Contained Vacuum Anchor Hose
  • MILLER BY HONEYWELL
  • Vertical Access Ladder System Kit Vertical Access Ladder System Kit
  • Multiple product options available

    Vertical Access Ladder System Kit, Permanent, Attaches To Ladder, Workers Per System 1, Weight Capacity 310 lb., Standards OSHA CFR 1926.1053(a)(22) Through, Including...More

  • Category : Horizontal and Vertical Lifelines
Horizontal Lifeline Tie Brackets
Skylight Guard, Set in Place, Fits Skylight Length 96"
Body Belt,20 to 60 In,2 Anchor Points
  • MILLER BY HONEYWELL
  • Body Belt, 20 to 60 In, 2 Anchor Points Body Belt
  • Item # 19D185
  • Mfr. Model # 7700A/YL/GP-1
  • Body Belt, 20 to 60 In., Number of Anchor Points 2, Webbing Material Polyester, Hardware Material Steel,...More

  • Category : Body Belts
Concrete Anchor,Permanent,310 lb. Cap
  • DBI-SALA
  • Concrete Anchor, Permanent, 310 lb. Cap Concrete Anchor
  • Item # 26X342
  • Mfr. Model # 8523178
  • Concrete Anchor, Permanent Installation, Ring Dia. 3-3/4 In., Weight Capacity 310 lb., Tensile Strength 5000...More

  • Category : Concrete Anchors
30 ft. Self-Retracting Lifeline with 400 lb. Weight Capacit
  • MSA
  • 30 ft. Self-Retracting Lifeline with 400 lb. Weight Capacity, Gray/Yellow Self-Retracting Lifeline
  • Item # 23Z889
  • Mfr. Model # 10006470
  • Self-Retracting Lifeline, Length 30 ft., Line Material Galvanized Steel, Housing Material Aluminum, Stainless...More

  • Category : Self-Retracting Lifelines
Tank Trolley, Temporary, 3-1/2 In dia.
  • RTC
  • Tank Trolley, Temporary, 3-1/2 In dia. Tank Trolley, Temporary, 3-1/2 In dia.
  • Item # 25UN37
  • Mfr. Model # 9900-TROLLEY6
  • Tank Trolley Anchor, Temporary Installation, Fits Beam Size 1/4 In. to 1 In., Material Steel, Ring Dia. 3-1/2...More

  • Category : Beam and Steel Anchors
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More