Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Fall Protection

37 Results Found that Include 86 Products

Results per page:  16 | 32 | 48
  • MILLER BY HONEYWELL
  • Full Body Harness Full Body Harness
  • Multiple product options available

    Full Body Harness; Varies by Harness Application, Size, Weight Capacity, Front D-Ring, Side D-Rings, Tensile Strength and Includes

  • Category : Harnesses
  • MILLER BY HONEYWELL
  • Shock-Absorbing Lanyard Shock-Absorbing Lanyard
  • Multiple product options available

    Shock-Absorbing Lanyard, Hardware Material Steel, Tensile Strength 5000 lb. and For Use With Full Body Harness; Varies by Working Length, Extended Fall Length, Weight...More

  • Category : Shock-Absorbing Lanyards
  • MILLER BY HONEYWELL
  • Fall Protection Kit Fall Protection Kit
  • Multiple product options available

    Fall Protection Kit, Size Universal, Weight Capacity 310 lb., Back D-Ring Yes, Front D-Ring No, Chest Strap Buckles Mating, Subpelvic Strap Yes and Tensile Strength 5000...More

  • Category : Fall Protection Kits
  • MILLER BY HONEYWELL
  • Body Belt Body Belt
  • Multiple product options available

    Body Belt, Webbing Material Polyester and Buckle Type Tongue; Varies by Size and Number of Anchor Points

  • Category : Body Belts
Body Belt,XL,2 Anchor Points
  • MILLER BY HONEYWELL
  • Body Belt, XL, 2 Anchor Points Body Belt
  • Item # 1D840
  • Mfr. Model # 2NA/XLBK
  • Body Belt, XL, Number of Anchor Points 2, Webbing Material Nylon, Buckle Type Tongue, Includes 3 In. Back...More

  • Category : Body Belts
Positioning Hook With Carabiner
Anchorage Sling,1-1/2 in. Dia.,6 ft.
Single Bolt Anchor,Temporary,310 lb. Cap
Yellow, Universal Size Roofers Harness Kit, 310 lb. Weight&
Angled Descent Kit,Orange,4720 lb.
  • 3M
  • Angled Descent Kit, Orange, 4720 lb. Angled Descent Kit
  • Item # 30HH25
  • Mfr. Model # ADK-OG
  • Angled Descent Kit, Length 34 In., Weight Capacity 4720 lb., Line Material Technora, Locking Anchorage...More

  • Category : Fall Rescue Devices
Oil-Gas Escape and Rescue Kit,310 lb.
  • 3M
  • Oil-Gas Escape and Rescue Kit, 310 lb. Oil-Gas Escape and Rescue Kit
  • Item # 30HH13
  • Mfr. Model # IR37OG-200
  • Oil-Gas Escape and Rescue Kit, Length 200 ft., Weight Capacity 310 lb., Cable Dia. 5/16 In., Line Material...More

  • Category : Fall Rescue Devices
Concrete Anchor,Temporary,400 lb. Cap
  • 3M
  • Concrete Anchor, Temporary, 400 lb. Cap Concrete Anchor
  • Item # 3ZZF9
  • Mfr. Model # 4075
  • Concrete Anchor, Temporary Installation, Weight Capacity 400 lb., Tensile Strength 5000 lb., Material Forged...More

  • Category : Concrete Anchors
  • 3M
  • Shock-Absorbing Lanyard Shock-Absorbing Lanyard
  • Multiple product options available

    Hardware Material Steel, Harness Hook Gate Opening 53/64" and Tensile Strength 5000 lb.; Varies by Working Length, Extended Fall Length, Weight Capacity, Number of Legs,...More

  • Category : Shock-Absorbing Lanyards
Beam Anchor,Steel
  • MILLER BY HONEYWELL
  • Beam Anchor, Steel Beam Anchor,Steel
  • Item # 3ZL94
  • Mfr. Model # 410/
  • Mounted D Ring Beam Anchor, Permanent Installation, Material Steel, Includes Plate, Bolts, Lock Washers,...More

  • Category : Beam and Steel Anchors
23 ft. Self-Retracting Lifeline with 310 lb. Weight Capacit
  • 3M
  • 23 ft. Self-Retracting Lifeline with 310 lb. Weight Capacity, Gray Self-Retracting Lifeline
  • Item # 3JMW9
  • Mfr. Model # REC-23
  • Self-Retracting Lifeline, Length 23 ft., Line Material Galvanized Steel, Housing Material Nylon, Weight...More

  • Category : Self-Retracting Lifelines
Roof Anchor,5000 lb.,Steel
  • MILLER BY HONEYWELL
  • Carabiner Carabiner
  • Multiple product options available

    Carabiner; Varies by Gate Opening, Tensile Strength and Color

  • Category : Carabiners
Roof Anchor,114 In. L,4 In. W,2 In. D
  • MILLER BY HONEYWELL
  • Roof Anchor, 114 In. L, 4 In. W, 2 In. D Roof Anchor,114 In. L,4 In. W,2 In. D
  • Item # 1ANG5
  • Mfr. Model # RA45/
  • Permanent Roof Anchor, Attaches To Wood Rafters or Truss Members, Weight Capacity 310 lb., Length 114 In.,...More

  • Category : Roofing Anchors
Cross Arm Strap,Kevlar(R) Webbing
Horizontal Lifeline Kit, 60 ft. Length, End User Installati
  • MILLER BY HONEYWELL
  • Arc-Rated Shock-Absorbing Lanyard Arc-Rated Shock-Absorbing Lanyard
  • Multiple product options available

    Arc-Rated Shock-Absorbing Lanyard, Working Length 6 ft., Extended Fall Length 9-1/2 ft., Weight Capacity 310 lb., Line Material Kevlar®, Hardware Material Steel, Color...More

  • Category : Shock-Absorbing Lanyards
11 ft. Self-Retracting Lifeline with 310 lb. Weight Capacit
Locking And Swivel Shackle
Lanyard,4 ft. L,310 lb.,Polyester,Orange
  • RTC
  • Lanyard, 4 ft. L, 310 lb., Polyester, Orange Shock-Absorbing Lanyard
  • Item # 33VP39
  • Mfr. Model # RTC-8250-P4HH
  • Shock-Absorbing Lanyard, Working Length 4 ft., Extended Fall Length 4 ft., Weight Capacity 310 lb., Number of...More

  • Category : Shock-Absorbing Lanyards
Saddle Seat,Black
Roof Anchor,7 In. L,3-1/2 In. W
  • MILLER BY HONEYWELL
  • Roof Anchor, 7 In. L, 3-1/2 In. W Roof Anchor
  • Item # 1RK98
  • Mfr. Model # RA35-1/
  • Roof Anchor, Length 7 In., Width 3-1/2 In., Includes Installation Hardware, Flat Surface Swivel D-Ring,...More

  • Category : Roofing Anchors
Anchorage Connector,Permanent,Steel
  • MSA
  • Anchorage Connector, Permanent, Steel Anchorage Connector
  • Item # 29WL19
  • Mfr. Model # 10144952
  • Anchorage Connector, Permanent Installation, Fits Beam Size 6 In., Material Alloy Steel, Ring Dia. 3 In.,...More

  • Category : Beam and Steel Anchors
Roof Anchor,3-1/2 In. W,11-4/5 In. D
  • MSA
  • Roof Anchor, 3-1/2 In. W, 11-4/5 In. D Roof Anchor
  • Item # 23Z849
  • Mfr. Model # 10102686
  • Roof Anchor, Attaches To Lanyard, Tensile Strength 5000 lb., Width 3-1/2 In., Depth 11-4/5 In., Material...More

  • Category : Roofing Anchors
  • MILLER BY HONEYWELL
  • Rescue and Descent System Rescue and Descent System
  • Multiple product options available

    Rescue and Descent System, Line Material Kernmantle, Anchorage Hook Gate Opening 1" and Includes Carabiner; Varies by Length, Weight Capacity, Standards and Hardware...More

  • Category : Fall Rescue Devices
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More