Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Fall Protection

36 Results Found that Include 93 Products

Results per page:  16 | 32 | 48
Cable Sleeve, 310 lb., Silver
  • DBI-SALA
  • Cable Sleeve, 310 lb., Silver Cable Sleeve, 310 lb., Silver
  • Item # 29EZ46
  • Mfr. Model # 6160030
  • Cable Sleeve, Weight Capacity 310 lb., For Use With Ladder Climbing Systems, Hardware Material Stainless...More

  • Category : Lifeline Accessories
Beam Trolley,Temporary,3-8 In dia.
Beam Clamp,Up to 12-1/2 In L,Steel
  • FALLTECH
  • Self-Retracting Lifeline Self-Retracting Lifeline
  • Multiple product options available

    Self-Retracting Lifeline, Housing Material Glass Filled Nylon, Visual Load Indicator Yes, Number of Legs 1, Locking Harness Connection Hook Type Double Locking...More

  • Category : Self-Retracting Lifelines
Cable Sleeve,310 lb.
  • MILLER BY HONEYWELL
  • Cable Sleeve, 310 lb. Cable Sleeve,310 lb.
  • Item # 3RCD1
  • Mfr. Model # VGCS-SC
  • Cable Sleeve, Weight Capacity 310 lb., Hardware Material Stainless Steel/Aluminum/High Impact Nylon, Color...More

  • Category : Lifeline Accessories
Beam Anchor,Temporary,2-1/2-12 In dia.
  • DBI-SALA
  • Beam Anchor, Temporary, 2-1/2-12 In dia. Sliding Beam Anchor
  • Item # 2UZF4
  • Mfr. Model # 2108406
  • Sliding Beam Anchor, Temporary Installation, Fits Beam Size 2-1/2 to 12 In. dia., Material Stainless Steel,...More

  • Category : Beam and Steel Anchors
  • MILLER BY HONEYWELL
  • Roof Anchor Post Roof Anchor Post
  • Multiple product options available

    Roof Anchor Post, Weight Capacity 310 lb., Tensile Strength 5000 lb., Material Stainless Steel/Aluminum, D-Ring Material Stainless Steel and Standards OSHA, ANSI A10.32...More

  • Category : Roofing Anchors
  • FALLTECH
  • Tower Climb Full Body Harness CTech 6D Tower Climb Full Body Harness CTech 6D
  • Multiple product options available

    Tower Climb Full Body Harness CTech 6D, Harness Application Climbing, Weight Capacity 425 lb., Back D-Ring Yes, Front D-Ring Yes, Side D-Rings With Pad, Shoulder Strap...More

  • Category : Harnesses
Vertical Lifeline, 40 ft. Length, Temporary Installation, 1
  • PETZL
  • Full Body Harness Full Body Harness
  • Multiple product options available

    Full Body Harness, Weight Capacity 310 lb., Back D-Ring Yes, Front D-Ring Yes, Side D-Rings Yes, Subpelvic Strap No and Tensile Strength 5000 lb.; Varies by Harness...More

  • Category : Harnesses
Rope Grab System, 50 ft. Length, Temporary Installation, 1&
Pole 12 ft,Carab Clip,Carab,Lanyard,Bag
Minotaur, Fits Up to 30In. Beam
  • GUARDIAN
  • Roof Anchor Roof Anchor
  • Multiple product options available

    Roof Anchor, Weight Capacity 310 lb. and Tensile Strength 5000 lb.; Varies by Attaches To, Width, Length and Includes

  • Category : Roofing Anchors
Skylight Guard, Set in Place, Fits Skylight Length 72"
Horizontal Lifeline Cable Kit, 60 ft. Length, Temporary Ins
Full Body Harness,Universal,400 lb,Black
  • MILLER BY HONEYWELL
  • Full Body Harness, Universal, 400 lb, Black Full Body Harness
  • Item # 3PRZ6
  • Mfr. Model # RKN-QC-B/UBK
  • Full Body Harness, Harness Application Construction, Harness Size Universal, Weight Capacity 400 lb., Back...More

  • Category : Harnesses
  • TM

    Grainger Choice

  • CONDOR
  • Full Body Harness 3D Full Body Harness 3D
  • Multiple product options available

    Multiple product options available

  • Category : Harnesses
Lanyard,2 Leg,Polyester,Green
  • MILLER BY HONEYWELL
  • Lanyard, 2 Leg, Polyester, Green Shock-Absorbing Lanyard
  • Item # 5RRF4
  • Mfr. Model # 980RSS-RR-Z7/6FTGN
  • Shock-Absorbing Lanyard, Working Length 4 to 6 ft., Extended Fall Length 9-1/2 ft., Weight Capacity 310 lb.,...More

  • Category : Shock-Absorbing Lanyards
  • MSA
  • Fall Limiter Fall Limiter
  • Multiple product options available

    Fall Limiter, Housing Material Thermoplastic, Weight Capacity 400 lb., Visual Load Indicator Yes, Strap Width 1", Tensile Strength 5000 lb. and Color Black/Yellow;...More

  • Category : Self-Retracting Lifelines
Horizontal Lifeline Base
Horizontal Lifeline Base, 2-2/7 ft. Length, Temporary Insta
Skylight Guard, Set in Place, Fits Skylight Length 72"
Shock-Absorbing Lanyard,2 Leg,Kevlar(R)
  • MILLER BY HONEYWELL
  • Shock-Absorbing Lanyard, 2 Leg, Kevlar(R) Shock-Absorbing Lanyard,2 Leg,Kevlar(R)
  • Item # 19Z875
  • Mfr. Model # 231MKO-Z7/6FTBK
  • Shock-Absorbing Lanyard, Working Length 6 ft., Extended Fall Length 4 ft., Weight Capacity 310 lb., Number of...More

  • Category : Shock-Absorbing Lanyards
Skylight Guard, Set in Place, Fits Skylight Length 52"
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More