Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Fall Protection

31 results found that include 38 products

Results per page:  16 | 32 | 48
D-Ring Anchor,Permanent,310 lb. Cap
  • DBI-SALA
  • D-Ring Anchor, Permanent, 310 lb. Cap Concrete Anchor
  • Item # 2UZE5
  • Mfr. Model # 2101630
  • D-Ring Anchor, Permanent Installation, Ring Dia. 3-1/4 In., Weight Capacity 310 lb., Tensile Strength 5000...More

  • Category : Concrete Anchors
  • TM

    Grainger Choice

  • CONDOR
  • D-Ring Extension D-Ring Extension
  • Multiple product options available

    D-Ring Extension, Hardware Material Alloy Steel, Tensile Strength 5000 lb. and Standards OSHA 1926.502, ANSI Z359.1-2007; Varies by Weight Capacity, Length and Color

  • Category : Lifeline Accessories
Restraint Lanyard,6 ft.,310 lb.,Nylon
  • MSA
  • Restraint Lanyard, 6 ft., 310 lb., Nylon Restraint Lanyard
  • Item # 3WNP6
  • Mfr. Model # 505204
  • Restraint Lanyard, Length 6 ft., Line Material Nylon Webbing, Number of Legs 1, Weight Capacity 310 lb.,...More

  • Category : Positioning and Restraint Lanyards
Full Body Harness, Harness Size: L/XL, Weight Capacity
  • MILLER BY HONEYWELL
  • Full Body Harness, Harness Size: L/XL, Weight Capacity: 400 lb., Hi Viz Orange Titan II Full Body Harnesses
  • Item # 49XM24
  • Mfr. Model # T2000/UAK
  • Full Body Harness, Harness Application Construction, General Industry, Harness Size L/XL, Weight Capacity 400...More

  • Category : Harnesses
  • MSA
  • Carabiner Carabiner
  • Multiple product options available

    Carabiner, Lock Type Auto-Lock, Weight Capacity 400 lb. and Tensile Strength 5000 lb.; Varies by Gate Opening and Color

  • Category : Carabiners
Full Body Harness, Harness Size: Universal, Weight Capacity
  • PROTECTA
  • Full Body Harness, Harness Size: Universal, Weight Capacity: 310 lb., Black/Blue Full Body Harness
  • Item # 2UZT2
  • Mfr. Model # AB17530
  • Full Body Harness, Harness Application General Industry, Harness Size Universal, Weight Capacity 310 lb.,...More

  • Category : Harnesses
Single Stanchion,40In. H,Yellow
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Single Stanchion, 40In. H, Yellow Single Stanchion,40In. H,Yellow
  • Item # 10K034
  • Mfr. Model # 10K034
  • Single Stanchion, Permanent, Overall Height 40 In., Construction Steel, Color Yellow, Standards OSHA and...More

  • Category : Guardrails
Full Body Harness, Harness Size: XL/2XL, Weight Capaci
  • TM

    Grainger Choice

  • CONDOR
  • Full Body Harness, Harness Size: XL/2XL, Weight Capacity: 425 lb., Blue/Black Full Body Harnesses
  • Item # 45J276
  • Mfr. Model # 45J276
  • Full Body Harness, Harness Application General Industry, Harness Size XL/2XL, Weight Capacity 425 lb., Back...More

  • Category : Harnesses
Connector,Gold,Zinc Plated Steel
  • DBI-SALA
  • Connector, Gold, Zinc Plated Steel Connector
  • Item # 16V475
  • Mfr. Model # 3100088
  • Connector, For Use With Single Leg Nano Lok SRL Models, Hardware Material Zinc Plated Steel, Color Gold,...More

  • Category : Lifeline Accessories
Carabiner,Steel,Triple Action Auto Lock
Positioning Lanyard,6 ft.,310 lb.,Nylon
  • PROTECTA
  • Positioning Lanyard, 6 ft., 310 lb., Nylon Positioning Lanyard
  • Item # 6ZLN8
  • Mfr. Model # 1385501
  • Positioning Lanyard, Length 6 ft., Line Material Nylon Rope, Number of Legs 1, Weight Capacity 310 lb., Color...More

  • Category : Positioning and Restraint Lanyards
Anchorage Connctr Strap,Temporary,Plystr
Suspension Trauma Strap,Nylon,Black
Concrete Anchor,310 lb.,6inLx3inW
  • FALLTECH
  • Concrete Anchor, 310 lb., 6inLx3inW Concrete Anchor
  • Item # 36MF77
  • Mfr. Model # G7451AC
  • Concrete Anchor, Temporary Installation, Ring Dia. 3 In., Weight Capacity 310 lb., Tensile Strength 5000 lb.,...More

  • Category : Concrete Anchors
Rescue Descender,with Ears,Aluminium
Positioning Lanyard,6 ft.,Orange,310 lb.
  • MILLER BY HONEYWELL
  • Positioning Lanyard, 6 ft., Orange, 310 lb. Positioning Lanyard
  • Item # 20C113
  • Mfr. Model # T9111W-Z7/6FTAF
  • Positioning Lanyard, Length 6 ft., Line Material Polyester, Number of Legs 1, Weight Capacity 310 lb., Color...More

  • Category : Positioning and Restraint Lanyards
Anchor Plate S,Aluminum,8100 lb.,Red
Wire Hook Anchor,17 in. L x 9 in. W
Foot Loop,Black,Nylon
Shoulder Straps,Nylon,Black
Body Belt,Universal,Tongue Buckle
Roof Anchor,Black,9 in. L
  • TM

    Grainger Choice

  • CONDOR
  • Roof Anchor, Black, 9 in. L Roof Anchor,Black,9 in. L
  • Item # 49CD27
  • Mfr. Model # G7493B1
  • Roof Anchor, Attaches To Wood Sheathing Roof, Weight Capacity 310 lb., Tensile Strength 5000 lb., Length 9...More

  • Category : Roofing Anchors
Carabiner Pulley,Aluminum,Gold
Positioning Lanyard,6 ft. L,1 Leg
  • MILLER BY HONEYWELL
  • Positioning Lanyard, 6 ft. L, 1 Leg Positioning Lanyard,6 ft. L,1 Leg
  • Item # 52EH11
  • Mfr. Model # T9111R-Z7/6FTWH
  • Positioning Lanyard, Length 6 ft., Line Material Polyester, Hardware Material Steel, Number of Legs 1, Weight...More

  • Category : Positioning and Restraint Lanyards
Wood Roof Anchor,25inLx3inWx1/4inD
  • GUARDIAN
  • Wood Roof Anchor, 25inLx3inWx1/4inD Roof Anchor
  • Item # 31XP97
  • Mfr. Model # 00482
  • Roof Anchor, Attaches To Wood, Weight Capacity 310 lb., Tensile Strength 5000 lb., Length 25 In., Width 3...More

  • Category : Roofing Anchors
Roof Anchor,12-1/2 In. D,PK3
  • MSA
  • Roof Anchor, 12-1/2 In. D, PK3 Roof Anchor
  • Item # 23Z846
  • Mfr. Model # 416068
  • Roof Anchor, Attaches To Lanyard, Tensile Strength 5000 lb., Width 10-3/4 In., Depth 12-1/2 In., Material...More

  • Category : Roofing Anchors
Roof Anchor,16-1/2 In. L,2 In. W
  • DBI-SALA
  • Roof Anchor, 16-1/2 In. L, 2 In. W Roof Anchor
  • Item # 2UZE9
  • Mfr. Model # 2103678
  • Roof Anchor, Attaches To Lifeline System, Tensile Strength 3600 lb., Length 16-1/2 In., Width 2 In., Material...More

  • Category : Roofing Anchors
Rope Grab,Steel,Size 1/3 to 3/7 In.
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More