Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Fall Protection

62 results found that include 107 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
Carabiner, No Lock
Carabiner,Black,1-3/16" Opening
Carabiner,Black,1-3/16" Opening
Carabiner,Gray,1-3/16" Opening
Carabiner,Gray,1-3/16" Opening
Carabiner,Screw-Lock Type,1" Opening
Carabiner,Screw-Lock Type,1" Opening
Carabiner,Black,Twist-Lock Type
Carabiner,Black,Twist-Lock Type
Descender/Belay
Carabiner,Black,Screw-Lock Type,1" Gate
Carabiner,Black,Screw-Lock Type,1" Gate
Small Rigging Plate,Aluminum
Small Rigging Plate,Aluminum
Petzl Full Body Harnesses
Carabiner,Black,Screw-Lock Type
Carabiner,Black,Screw-Lock Type
Chest Harness, Black
Chest Harnesses
Escape Kit Carry Bag, Black
Escape Kit Carry Bag, Black
Lanyard,1 ft. L,Capacity 551 lb.
Lanyard,1 ft. L,Capacity 551 lb.
  • PETZL
  • Item # 52TD23
  • Mfr. Model # L01
  • Lanyard, Length 1 ft., Weight Capacity 551 lb., Line Material Nylon, Elastomer, Hardware Material Aluminum,...More

  • Category : Fall Rescue Devices
Energy Absorber,5 ft. L,Capacity 286 lb.
Energy Absorber,5 ft. L,Capacity 286 lb.
  • PETZL
  • Item # 52TD30
  • Mfr. Model # L64YUT 150
  • Energy Absorber, Length 5 ft., Weight Capacity 286 lb., Line Material Polyester, Nylon, Polyethylene,...More

  • Category : Fall Rescue Devices
Energy Absorber,5 ft. L,Capacity 286 lb.
Energy Absorber,5 ft. L,Capacity 286 lb.
  • PETZL
  • Item # 52TD28
  • Mfr. Model # L64YUM 150
  • Energy Absorber, Length 5 ft., Weight Capacity 286 lb., Line Material Polyester, Nylon, Polyethylene,...More

  • Category : Fall Rescue Devices
Carabiner,Gray,Ball-Lock Type
Carabiner,Gray,Ball-Lock Type
Escape Kit,49 ft. L,Capacity 300 lb.
Escape Kit,49 ft. L,Capacity 300 lb.
  • PETZL
  • Item # 52TD19
  • Mfr. Model # D30AB 015
  • Escape Kit, Length 49 ft., Weight Capacity 300 lb., Line Material Aramid, Nylon, Hardware Material Aluminum...More

  • Category : Fall Rescue Devices
Sewn Webbing Sling
Compact Descender,Aluminum/Steel Cam
Compact Descender,Aluminum/Steel Cam
Progress Capture Pulley ,Aluminum, Gold
Progress Capture Pulley ,Aluminum, Gold
Carabiner,Gray,Screw-Lock Type
Carabiner,Gray,Screw-Lock Type
Left Handled Ascender,1124 lb,Blk/Ylw
Left Handled Ascender,1124 lb,Blk/Ylw
Rope Swivel
Foot Loop,Black,Nylon
Foot Loop,Black,Nylon
Descender
Mobile Fall Arrest Device
Mobile Fall Arrest Device
Fixed Rope Protector,22 In. L,PVC
Fixed Rope Protector,22 In. L,PVC
Petzl Sit Harnesses
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More