Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Fall Protection

13 Results Found that Include 25 Products

Results per page:  16 | 32 | 48
Tie-Back Lanyard,1 Leg,Polyester,Yellow
  • DBI-SALA
  • Tie-Back Lanyard, 1 Leg, Polyester, Yellow Tie-Back Lanyard,1 Leg,Polyester,Yellow
  • Item # 9PWR7
  • Mfr. Model # 1241461
  • Shock-Absorbing Tie-Back Lanyard, Working Length 6 ft., Extended Fall Length 9-1/2 ft., Weight Capacity 310...More

  • Category : Shock-Absorbing Lanyards
  • DBI-SALA
  • Restraint Lanyard Restraint Lanyard
  • Multiple product options available

    Restraint Lanyard, Length 6 ft., Number of Legs 1, Locking Anchorage Connection Hook Type Snap Hook, Locking Harness Connection Hook Type Snap Hook and Visual Load...More

  • Category : Positioning and Restraint Lanyards
Carabiner,Steel,6-2/3 In. L,Auto-Lock
Concrete Anchor,Temp/Perm,310 lb. Cap
  • DBI-SALA
  • Concrete Anchor, Temp/Perm, 310 lb. Cap Concrete Anchor
  • Item # 2UZD7
  • Mfr. Model # 2104560
  • Concrete Anchor, Temporary/Permanent Installation, Ring Dia. 3 In., Weight Capacity 310 lb., Tensile Strength...More

  • Category : Concrete Anchors
Full Body Harness,Universal,420 lb.
  • DBI-SALA
  • Full Body Harness, Universal, 420 lb. Full Body Harness
  • Item # 2UZJ4
  • Mfr. Model # 1103321
  • Full Body Harness, Harness Application General Industry, Harness Size Universal, Weight Capacity 420 lb.,...More

  • Category : Harnesses
Cross Arm Strap,Temporary,48 In. L
  • DBI-SALA
  • Cross Arm Strap, Temporary, 48 In. L Tie-Off Adaptor
  • Item # 2UZF5
  • Mfr. Model # 5900550
  • Cross Arm Strap, Temporary Installation, Material Stainless Steel Wire Rope, Ring Dia. 3 In., Length 4 ft.,...More

  • Category : Beam and Steel Anchors
Roof Anchor,25 In. L,3 In. W,1/4 In. D
  • DBI-SALA
  • Roof Anchor, 25 In. L, 3 In. W, 1/4 In. D Roof Anchor
  • Item # 2UZE7
  • Mfr. Model # 2103673
  • Roof Anchor, Attaches To Lifeline System, Length 25 In., Width 3 In., Depth 1/4 In., Material Alloy, Rubber,...More

  • Category : Roofing Anchors
Mounting Plate,Aluminum Alloy,Black
Guardrail Splice Kit,4-5/16 in. L,Yellow
Connector,Zinc Plated Steel,Gold
  • DBI-SALA
  • Connector, Zinc Plated Steel, Gold Connector
  • Item # 16V473
  • Mfr. Model # 3100087
  • Connector, For Use With Twin Leg Nano Lok SRL Models, Hardware Material Zinc Plated Steel, Color Gold,...More

  • Category : Lifeline Accessories
Pocket Construction Pouch,Gray/Black
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More