Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

FACOM

340 products found

Filter Results By

Product Categories

Viewing as

List
  • Short Ergonomic Metric Polished Phosphate Ball End Hex Key Set, Number of Pieces: 7

    Brand
    FACOM
    Item #
    36T833
    Mfr. Model #
    FF-MOD.84TZS
    Short Ergonomic Metric Polished Phosphate Ball End Hex Key&
    Web Price $41.90 / each
  • Stud Extractor, Cam/Roller, 6mm, 1/2 in Dr

    Brand
    FACOM
    Item #
    36T850
    Mfr. Model #
    FA-287B.6
    Stud Extractor, Cam/Roller, 6mm, 1/2 in Dr
    Web Price $36.40 / each
  • Stud Extractor, Knurled, 1/2 In Drive

    Brand
    FACOM
    Item #
    1UDW4
    Mfr. Model #
    FA-286A
    Stud Extractor, Knurled, 1/2 In Drive
    Web Price $70.50 / each
  • 5.5mm, Combination Wrench, Metric, Satin Finish, Number of Points: 6

    Brand
    FACOM
    Item #
    36T915
    Mfr. Model #
    FM-39.5.5H
    5.5mm, Combination Wrench, Metric, Satin Finish, Number of
    Web Price $13.84 / each
  • Steel 9" Monkey Wrench, 2-1/4" Jaw Capacity

    Brand
    FACOM
    Item #
    36T930
    Mfr. Model #
    FA-105.230
    Steel 9" Monkey Wrench, 2-1/4" Jaw Capacity
    Web Price $36.70 / each
  • Steel Plier Sets, ESD Safe: No, Number of Pieces: 4, Insulated Handle, Spring Return: No

    Brand
    FACOM
    Item #
    2HAV9
    Mfr. Model #
    FA-184.J4VE
    Steel Plier Sets, ESD Safe: No, Number of Pieces:
    Web Price $175.88 / each
  • Steel Insulated Screwdriver with 4" Shank and #1 Standard Tip

    Brand
    FACOM
    Item #
    32H620
    Mfr. Model #
    FW-AP1X100VE
    Steel Insulated Screwdriver with 4" Shank and #1
    Clearance Price $10.50 / each

    Web Price $11.05

  • Keystone Slotted/Phillips Insulated Screwdriver Set, Multicomponent, Number of Pieces: 8

    Brand
    FACOM
    Item #
    32H737
    Mfr. Model #
    FW-MOD.A1VE
    Keystone Slotted/Phillips Insulated Screwdriver Set, Multicomponent,&
    Web Price $118.50 / each
  • Adj. Pin Spanner Wrench, L 9-3/4 in.

    Brand
    FACOM
    Item #
    36T985
    Mfr. Model #
    FA-117.B
    Adj. Pin Spanner Wrench, L 9-3/4 in.
    Web Price $110.25 / each
  • 13mm, Open End Wrench, Metric, Satin Finish, Double End, Overall Length: 4-23/32"

    Brand
    FACOM
    Item #
    36T935
    Mfr. Model #
    FM-34.13
    13mm, Open End Wrench, Metric, Satin Finish, Double End,&#x
    Web Price $16.91 / each
  • Stud Extractor, Cam/Roller, 8mm, 1/2 in Dr

    Brand
    FACOM
    Item #
    36T852
    Mfr. Model #
    FA-287B.8
    Stud Extractor, Cam/Roller, 8mm, 1/2 in Dr
    Web Price $36.40 / each
  • Ruler, Folding, Plastic, 2m

    Brand
    FACOM
    Item #
    38WF15
    Mfr. Model #
    FM-DELA.401.00
    Ruler, Folding, Plastic, 2m
    Web Price $12.08 / each
  • 8-1/2" Adjustable Wrench, Insulated Handle, 1-1/8" Jaw Capacity, Steel

    Brand
    FACOM
    Item #
    32H632
    Mfr. Model #
    FA-113.8TAVSE
    8-1/2" Adjustable Wrench, Insulated Handle, 1-1/8"
    Web Price $43.79 / each
  • 5mm, Combination Wrench, Metric, Satin Finish, Number of Points: 6

    Brand
    FACOM
    Item #
    36T916
    Mfr. Model #
    FM-39.5H
    5mm, Combination Wrench, Metric, Satin Finish, Number of Po
    Web Price $13.87 / each
  • Steel 11" Monkey Wrench, 2-7/8" Jaw Capacity

    Brand
    FACOM
    Item #
    36T929
    Mfr. Model #
    FA-105.280
    Steel 11" Monkey Wrench, 2-7/8" Jaw Capacity
    Web Price $43.30 / each
  • 5.5mm, Open End Wrench, Metric, Satin Finish, Double End, Overall Length: 2-61/64"

    Brand
    FACOM
    Item #
    36T942
    Mfr. Model #
    FM-34.5.5
    5.5mm, Open End Wrench, Metric, Satin Finish, Double End,&#
    Web Price $9.13 / each
  • 30mm, Open End Wrench, Metric, Black Oxide Finish, Single End, Overall Length: 10-1/4"

    Brand
    FACOM
    Item #
    36T948
    Mfr. Model #
    FM-45.30
    30mm, Open End Wrench, Metric, Black Oxide Finish, Single&#
    Web Price $21.42 / each
  • Steel 14-3/4" Monkey Wrench, 3-1/8" Jaw Capacity

    Brand
    FACOM
    Item #
    36T931
    Mfr. Model #
    FA-105.375
    Steel 14-3/4" Monkey Wrench, 3-1/8" Jaw Capacity
    Web Price $65.71 / each
  • 5-5/64" Steel Socket End Wrench with Satin Finish

    Brand
    FACOM
    Item #
    36T857
    Mfr. Model #
    FM-76.10
    5-5/64" Steel Socket End Wrench with Satin Finish
    Web Price $11.87 / each
  • Needle Nose Pliers, Jaw Length: 1-13/16", Jaw Width: 11/32", Jaw Bend: 0°, Tip Width: 7/64"

    Brand
    FACOM
    Item #
    32H678
    Mfr. Model #
    FA-193.16VE
    Needle Nose Pliers, Jaw Length: 1-13/16", Jaw Wid
    Web Price $44.60 / each
  • 70mm, Open End Wrench, Metric, Black Oxide Finish, Single End, Overall Length: 19-11/16"

    Brand
    FACOM
    Item #
    36T959
    Mfr. Model #
    FM-45.70
    70mm, Open End Wrench, Metric, Black Oxide Finish, Single&#
    Web Price $99.49 / each
  • Plastic Portable Tool Box, 10-1/2"H x 26"W x 10-3/4"D, 2315 cu. In., Red

    Brand
    FACOM
    Item #
    36T854
    Mfr. Model #
    FT-BP.P26
    Plastic Portable Tool Box, 10-1/2"H x 26"W x
    Web Price $101.50 / each
  • 36mm, Box End Wrench, Metric, Satin Finish, Number of Points: 12

    Brand
    FACOM
    Item #
    36T977
    Mfr. Model #
    FM-54A.36
    36mm, Box End Wrench, Metric, Satin Finish, Number of
    Web Price $74.00 / each
  • Box End Wrench Set, Metric, Number of Pieces: 5, Number of Points: 12, 10 to 22mm

    Brand
    FACOM
    Item #
    2TLE8
    Mfr. Model #
    FM-57.JE5
    Box End Wrench Set, Metric, Number of Pieces: 5,
    Web Price $125.98 / each
  • 8mm, Open End Wrench, Metric, Satin Finish, Double End, Overall Length: 3-35/64"

    Brand
    FACOM
    Item #
    36T946
    Mfr. Model #
    FM-34.8
    8mm, Open End Wrench, Metric, Satin Finish, Double End,
    Web Price $13.65 / each
  • Combination Wrench Set, Metric, Number of Pieces: 16, Number of Points: 6, 12

    Brand
    FACOM
    Item #
    2TLD8
    Mfr. Model #
    FM-39.JE16T
    Combination Wrench Set, Metric, Number of Pieces: 16,
    Web Price $254.00 / each
  • 10mm, Open End Wrench, Metric, Satin Finish, Double End, Overall Length: 3-15/16"

    Brand
    FACOM
    Item #
    36T932
    Mfr. Model #
    FM-34.10
    10mm, Open End Wrench, Metric, Satin Finish, Double End,&#x
    Web Price $13.97 / each
  • Stud Extractor, Cam/Roller, 10mm, 1/2 in Dr

    Brand
    FACOM
    Item #
    36T846
    Mfr. Model #
    FA-287B.10
    Stud Extractor, Cam/Roller, 10mm, 1/2 in Dr
    Web Price $39.10 / each
  • Stud Driver/Extractor Set, 5 Pc, 1/2 Dr

    Brand
    FACOM
    Item #
    2TLC7
    Mfr. Model #
    FA-287B.JS5
    Stud Driver/Extractor Set, 5 Pc, 1/2 Dr
    Web Price $160.00 / each
  • 50mm, Open End Wrench, Metric, Black Oxide Finish, Single End, Overall Length: 16-23/32"

    Brand
    FACOM
    Item #
    36T955
    Mfr. Model #
    FM-45.50
    50mm, Open End Wrench, Metric, Black Oxide Finish, Single&#
    Web Price $51.85 / each
  • Open End Wrench Set, Metric, Number of Pieces: 6, Full Polish Finish, Insulated: Yes

    Brand
    FACOM
    Item #
    36T845
    Mfr. Model #
    FM-22.JE6T
    Open End Wrench Set, Metric, Number of Pieces: 6,
    Web Price $72.24 / each
  • 6-21/32" Steel Socket End Wrench with Satin Finish

    Brand
    FACOM
    Item #
    2TLH2
    Mfr. Model #
    FF-75.9/16
    6-21/32" Steel Socket End Wrench with Satin Finish
    Web Price $14.59 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More