Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Faceshield Replacement Visors

10 results found that include 21 products

Filter Results By

Applied Filters

Clear All

Branch Availability
Faceshield Visor Item
Visor Material
Visor Color
Visor Thickness
Visor Width
Visor Height
Dielectric Protection
Visor Coating
ATPV Rating
Hazard Risk Category (HRC)
Standards
For Use With
Features
Includes
Brand
Price
Shop By
Results per page:  16 | 32 | 48
Visor for Faceshield Frame
  • MSA
  • These MSA visors offer face and eye protection in a variety of applications. They also feature antifog coating and are scratch-resistant. Polycarbonate visors are resistant to impact and splash hazards. Propionate visors are ideal for chemical and splash applications. They provide distortion-free optical clarity and impact resistance.

  • Item # 12V771
  • Mfr. Model # 10115855
  • Visor, Faceshield Visor Item Replacement Visor, Visor Material Propionate, Visor Color Clear, Visor Thickness...More

  • HONEYWELL UVEX
  • Multiple product options available

    Honeywell UVEX faceshield visors offer face protection and dielectric protection. Toric Polycarbonate lenses provide excellent optics and increased field of view in chemical splash and debris impact applications. Flexible comfort-cradle suspension cushions the head for all-day wearability. Glove-friendly, large control knobs provide easy adjustment. Models with a push-button release system help to make visor exchange fast and easy.

    Multiple product options available

  • SELLSTROM
  • Multiple product options available

    These faceshield visors can help to protect faces and eyes from injury in various applications. Polycarbonate visors provide high clarity and are ideal for heavy-duty impact and heat-resistance applications.

    Multiple product options available

  • JACKSON SAFETY
  • Multiple product options available

    Jackson safety faceshields can help to offer face and eye protection from various hazards. Choose from acetate, PETG, polycarbonate, propionate, and steel mesh construction. PETG and Acetate visors are ideal for splash protection. Acetate features excellent optics and is scratch-resistant. PETG offers lightweight comfort, high-gloss optics with low haze. Polycarbonate models offer high clarity and are ideal for heavy-duty impact and heat-resistance applications.

    Multiple product options available

Faceshield Visor for Mfr. No. HG-35 and VB-10/20/30
  • ELVEX
  • Elvex faceshield visors are available in Lexan and polycarbonate construction.

  • Item # 9XC23
  • Mfr. Model # FS-18L
  • Faceshield Visor, Faceshield Visor Item Replacement Visor, Visor Material Lexan, Visor Color Clear, Visor...More

Faceshield Window for 38110WWG
  • SELLSTROM
  • These replacement visors feature acetate construction, and can help to protect faces and eyes from injury in various applications.

  • Item # 23X910
  • Mfr. Model # S36000
  • Faceshield Window, Faceshield Visor Item Replacement Visor, Visor Material Acetate, Visor Color Clear, Visor...More

  • HONEYWELL FIBRE-METAL
  • Multiple product options available

    These replacement visors are designed to help provide safety in various applications. models with Propionate construction offer distortion-free optics along with chemical and impact resistance. Visors are compatible with Fiber-Metal hard hats with Quick-Lok™ blocks.

    Multiple product options available

Visor for 300B, 300BW, 400, 400W, 312B, 100G, 110G, 11
  • BULLARD
  • These replacement visors are designed to help provide safety in various applications. They also offer dielectric protection. Choose from acetate, polycarbonate, or polyester construction. Impact-resistant models are available. Polycarbonate visors allow high clarity and are ideal for heavy-duty impact and heat-resistance applications. They can help retain shape for longer periods of time at higher temperatures.

  • Item # 23Z431
  • Mfr. Model # 880T
  • Visor, Faceshield Visor Item Replacement Visor, Visor Material Polyester, Visor Color Clear, Visor Thickness...More

Faceshield Visor for Series F-400, F-500, FH-66
  • HONEYWELL FIBRE-METAL
  • These replacement visors are designed to help provide safety in various applications. They feature Propionate construction, which offers distortion-free optics along with chemical and impact resistance. Select visors are compatible with Fiber-Metal hard hats with Quick-Lok™ blocks, available separately.

  • Item # 2KFZ3
  • Mfr. Model # 4199CL
  • Faceshield Visor, Faceshield Visor Item Replacement Visor, Visor Material Propionate, Visor Color Clear,...More

Faceshield Visor for North Headgear and Brackets
  • HONEYWELL NORTH
  • These replacement visors are designed to help provide safety in various applications.

  • Item # 3NMD9
  • Mfr. Model # A8154G
  • Faceshield Visor, Faceshield Visor Item Replacement Visor, Visor Material Polycarbonate, Visor Color Green,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More